Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pumps

71 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPT Flowmeter,Turbine,1/2 In FNPT
  • Item # 1XPR3
  • Mfr. Model # G2S05N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPT Flowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF6
  • Mfr. Model # 01A31GM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPT Flowmeter,Turbine,1 In FNPT
  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Transmitter,4-20 mA
  • GPI
  • Transmitter, 4-20 mA Transmitter,4-20 mA
  • Item # 1YEC3
  • Mfr. Model # 125100-1
  • Transmitter, 4-20 mA, Operating Temp. Range 14 to 140 F, Signal Type Analog, Voltage 7 to 30, Frequency Range...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEA1
  • Mfr. Model # G2S20N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter, PVC, 1 to 10 GPM
  • GPI
  • Flowmeter, PVC, 1 to 10 GPM Flowmeter, PVC, 1 to 10 GPM
  • Item # 4TJR9
  • Mfr. Model # TM050-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to 10, Accuracy +/-3 %,...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF9
  • Mfr. Model # 113255-5
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter, PVC, 2 to 20 GPM
  • GPI
  • Flowmeter, PVC, 2 to 20 GPM Flowmeter, PVC, 2 to 20 GPM
  • Item # 4TJT1
  • Mfr. Model # TM075-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 3/4 In., Flow Range @ GPM 2 to 20, Accuracy +/-3 %,...More

Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPM Flowmeter, PVC, 20 to 200 GPM
  • Item # 4TJR8
  • Mfr. Model # TM200
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPM Flowmeter, PVC, 5 to 50 GPM
  • Item # 4TJT2
  • Mfr. Model # TM100-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPM Flowmeter, PVC, 20 to 200 GPM
  • Item # 4TJT4
  • Mfr. Model # TM200-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Flowmeter,Turbine,3/4 In FNPT
  • GPI
  • Flowmeter, Turbine, 3/4 In FNPT Flowmeter,Turbine,3/4 In FNPT
  • Item # 1XPR8
  • Mfr. Model # G2S07N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

Vent Cap,2 In NPT Outlet
Flowmeter,Turbine,Alum,0.3 to 3  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 0.3 to 3 GPM Flowmeter,Turbine,Alum,0.3 to 3 GPM
  • Item # 13K554
  • Mfr. Model # 03A30GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 0.3 to 3 GPM, Accuracy +/- 1.5...More

Nozzle Kit,Chemical Pump,Dia. 1 In
  • GPI
  • Nozzle Kit, Chemical Pump, Dia. 1 In Nozzle Kit,Chemical Pump,Dia. 1 In
  • Item # 6PNY9
  • Mfr. Model # 111502-2
  • Nozzle Kit, Chemical Pump, Dia. 1 In., Hose Inside Dia. 1 In., Length 12 ft., Material of Construction Epdm...More

Flowmeter,Turbine,PVC,4 In,FNPT
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, FNPT Flowmeter,Turbine,PVC,4 In,FNPT
  • Item # 6XGN8
  • Mfr. Model # TM400-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,Alum,3 to 50  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 3 to 50 GPM Flowmeter,Turbine,Alum,3 to 50 GPM
  • Item # 13K555
  • Mfr. Model # 03A31GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 3 to 50 GPM, Accuracy +/- 1.5...More

Flowmeter,Turbine,PVC,4 In,150 LB Flange
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, 150 LB Flange Flowmeter,Turbine,PVC,4 In,150 LB Flange
  • Item # 6XGN9
  • Mfr. Model # TM400-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEA6
  • Mfr. Model # G2A20N09GMB
  • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

Flowmeter,Turbine,PVC,3 In,150 LB Flange
  • GPI
  • Flowmeter, Turbine, PVC, 3 In, 150 LB Flange Flowmeter,Turbine,PVC,3 In,150 LB Flange
  • Item # 6XGN6
  • Mfr. Model # TM300-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

Remote Kit Assembly
  • GPI
  • Remote Kit Assembly Remote Kit Assembly
  • Item # 1YEB8
  • Mfr. Model # 113275-1
  • Remote Kit Assembly, Operating Temp. Range -40 to 250 F, Signal Type Sine Wave, Voltage 10 to 500mV,...More

Flowmeter,Nutating Disc,1 In FNPT Inlet
  • GPI
  • Flowmeter, Nutating Disc, 1 In FNPT Inlet Flowmeter,Nutating Disc,1 In FNPT Inlet
  • Item # 6XGP0
  • Mfr. Model # FM300H/R
  • Flowmeter, Nutating Disc, Housing Material PTB Polyester, Fitting Size 1 In., Flow Range 2 to 20 GPM, Fitting...More

Flowmeter,Electronic,1 In,3 to 30 GPM
  • GPI
  • Flowmeter, Electronic, 1 In, 3 to 30 GPM Flowmeter,Electronic,1 In,3 to 30 GPM
  • Item # 13K561
  • Mfr. Model # 01A31GM-U
  • Flowmeter, Electronic, GPM Max. 30, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F)...More

Flowmeter, PVC, 10 to 100 GPM
  • GPI
  • Flowmeter, PVC, 10 to 100 GPM Flowmeter, PVC, 10 to 100 GPM
  • Item # 4TJR7
  • Mfr. Model # TM150
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 1/2 In., Flow Range @ GPM 10 to 100, Accuracy +/-3...More

Kit,Switch,Toggle
Fuel Hose,DEF 3/4 In Outlet,Length 12 ft
Fuel Nozzle, Auto,Diesel Spout
  • GPI
  • Fuel Nozzle, Auto, Diesel Spout Fuel Nozzle, Auto,Diesel Spout
  • Item # 13K564
  • Mfr. Model # Auto Nozzle 3/4" DEF
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 3/4 In. FNPT, Outlet Diesel Spout, Length 15-1/2 In., For...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More