Skip Content

Filter Results By

Applied Filters Clear All

Pumps

40 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Engine Trash Pump,4.8 HP
  • DAYTON
  • Engine Trash Pump, 4.8 HP DAYTON Engine Pumps
  • Item # 11G237
  • Mfr. Model # 11G237
  • Engine Trash, 4.8 HP, Engine Size 163cc, Engine Brand Honda GX160 OHV, Engine/Motor Type Gas, Tank Capacity...More

Motor/Pump Control Box, 208/240/480V
  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH8
  • Mfr. Model # 2PZH8
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 13.0-18.0,...More

Drum Pump,110VAC,1 HP,60 Hz
  • DAYTON
  • Drum Pump, 110VAC, 1 HP, 60 Hz Electric Operated Drum Pump
  • Item # 1DLR1
  • Mfr. Model # 1DLR1
  • Electric Operated Drum Pump, Motor and Tube, Voltage 110VAC, Pump Body Material Kynar(r), Wetted Materials...More

Submersible Sewage Pump,3 HP
  • DAYTON
  • Submersible Sewage Pump, 3 HP DAYTON Submersible Sewage Pumps
  • Item # 3BB96
  • Mfr. Model # 3BB96
  • Submersible Sewage Pump, Manual, 3 HP, Switch Type None, Base Material 303 Stainless Steel, Housing Cast...More

Haz Location CentPump,1 1/2 HP
Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP62
  • Mfr. Model # 4UP62
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP60
  • Mfr. Model # 4UP60
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Pump,Explosion Proof,1/2HP,115/208-230V
  • DAYTON
  • Pump, Explosion Proof, 1/2HP, 115/208-230V Pump,Explosion Proof,1/2HP,115/208-230V
  • Item # 6KHN6
  • Mfr. Model # 6KHN6
  • Pump, Self-Priming Flexible Impeller, 1/2 HP, Voltage 115/208-230, Amps 7.8/3.8-4.6, Inlet/Outlet (In.) 1,...More

Motor/Pump Control Box, 208/240/480V
  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH6
  • Mfr. Model # 2PZH6
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 6.0-10.0,...More

Pump,Centrifugal Coolant,8 Stages
  • DAYTON
  • Pump, Centrifugal Coolant, 8 Stages Pump,Centrifugal Coolant,8 Stages
  • Item # 1XLN1
  • Mfr. Model # 1XLN1
  • Pump, Centrifugal Coolant, 2 HP, 3 Phase, Voltage 230/460, 6.6/3.3 Amps, Number of Stages 8, Discharge Port 1...More

Pump/Motor,45 GPM,3 HP
  • DAYTON
  • Pump/Motor, 45 GPM, 3 HP Pump/Motor,45 GPM,3 HP
  • Item # 7YT19
  • Mfr. Model # 7YT19
  • Pump/Motor, Deep Well Submersible, Number of Wires 3, 45 GPM, 3 HP, Voltage 230, Amps AC 9.5, 3 Phase, Stages...More

Pump,Centrifugal Coolant,6 Stages
  • DAYTON
  • Pump, Centrifugal Coolant, 6 Stages Pump,Centrifugal Coolant,6 Stages
  • Item # 1XLL9
  • Mfr. Model # 1XLL9
  • Pump, Centrifugal Coolant, 2 HP, 3 Phase, Voltage 230/460, 6.6/3.3 Amps, Number of Stages 6, Discharge Port 1...More

Pump/Motor,45 GPM,3 HP
  • DAYTON
  • Pump/Motor, 45 GPM, 3 HP Pump/Motor,45 GPM,3 HP
  • Item # 7YT25
  • Mfr. Model # 7YT25
  • Pump/Motor, Deep Well Submersible, Number of Wires 3, 45 GPM, 3 HP, Voltage 460, Amps AC 4.8, 3 Phase, Stages...More

5 HP Sludge Pump, Manual Pump Type, Cast Iron Base
  • DAYTON
  • 5 HP Sludge Pump, Manual Pump Type, Cast Iron Base Material, Stainless Steel Housing DAYTON Sludge Pumps
  • Item # 11A348
  • Mfr. Model # 11A348
  • Sludge Pump, Manual, 5 HP, Voltage 460, 6 Amps, Cord Length 16.4 ft., Cord Size 14/4C, Cord Type SJTW,...More

Motor/Pump Control Box, 208/240/480V
  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH5
  • Mfr. Model # 2PZH5
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 4.0-6.3,...More

Pressure Washer Pump,1500 PSI
  • DAYTON
  • Pressure Washer Pump, 1500 PSI Pressure Washer Pump,1500 PSI
  • Item # 1MDB2
  • Mfr. Model # 1MDB2
  • - HP Required @ 3500 PSI, Precision Die Cast Crankcase, Bronze Connecting Rod, 316 Stainless Steel Pump Head,...More

Engine Driven Semi-Trash Pump,7.1 HP
  • DAYTON
  • Engine Driven Semi-Trash Pump, 7.1 HP DAYTON Engine Driven Semi-Trash Pumps
  • Item # 11G236
  • Mfr. Model # 11G236
  • Engine Driven Semi-Trash Pump, 7.1 HP, Engine Size 242cc, Engine Brand Honda GX240 OHV, Engine/Motor Type...More

Pool Pump,5HP,3450,230V
  • DAYTON
  • Pool Pump, 5HP, 3450,230V Pool Pump,5HP,3450,230V
  • Item # 5PXD0
  • Mfr. Model # 5PXD0
  • Swimming Pool Pump, Self Priming, 5 HP, 1 Phase, 230 Voltage, 22.3 Amps, Motor Type Capacitor Start/Capacitor...More

Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • DAYTON
  • Pump, SS, 1 1/2 HP, 115/230V, 18.6/9.3 Amps Pump, SS,1 1/2 HP,115/230V,18.6/9.3 Amps
  • Item # 3ACC8
  • Mfr. Model # 3ACC8
  • Pump, Flexible Impeller, 1-1/2 HP, Voltage 115/230, Amps 18.6/9.3, Inlet/Outlet (In.) 1-1/2 NPT, NEMA Motor...More

Motor
  • DAYTON
  • Motor Motor
  • Item # 23NN09
  • Mfr. Model # 20000
  • Motor, For Use With Grainger Item Number 4YY40, 4ZA45, 4ZA46, 4ZA47, 4ZA56, 4ZA57, Fits Brand BARNES PUMPS

Motor
  • DAYTON
  • Motor Motor
  • Item # 23NN08
  • Mfr. Model # 119454
  • Motor, For Use With Grainger Item Number 4ZA35, Fits Brand BARNES PUMPS

Rotary Pump,Close,125psi,19.5Lift,3HP
  • DAYTON
  • Rotary Pump, Close, 125psi, 19.5Lift, 3HP Rotary Pump,Close,125psi,19.5Lift,3HP
  • Item # 41TK23
  • Mfr. Model # ROTARY 19
  • Rotary Gear Pump, 3 HP, 3 Phase, Voltage 230/460, 8.2/4.1 Amps, Motor Enclosure TEFC, Port Size (In.) 1,...More

Motor/Pump Control Box, 208/240/480V
  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH7
  • Mfr. Model # 2PZH7
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 9.0-14.0,...More

Rotary Gear Pump, 316 SS, 3 HP, 1 Ph
  • DAYTON
  • Rotary Gear Pump, 316 SS, 3 HP, 1 Ph Rotary Gear Pump, 316 SS, 3 HP, 1 Ph
  • Item # 4KHN5
  • Mfr. Model # 4KHN5
  • Rotary Gear Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 14.7 Amps, Motor Enclosure TEFC, Port Size (In.)...More

Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • DAYTON
  • Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps
  • Item # 3ACC7
  • Mfr. Model # 3ACC7
  • Pump, Flexible Impeller, 1 HP, Voltage 115/230, Amps 14.4/7.2, Inlet/Outlet (In.) 1-1/4 NPT, NEMA Motor Frame...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More