Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Pumps

124 Results Found that Include 142 Products

Results per page: 16 | 32 | 48
Pump,Effluent,1/2hp
  • DAYTON
  • Pump, Effluent, 1/2hpSubmersible Effluent Pump
  • Item # 3BB83
  • Mfr. Model # 3BB83
  • Submersible Effluent Pump, Automatic Operation Type, 1/2 HP, Tether, Base Material Cast Iron, Housing Cast...More

  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • DAYTON
  • Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6AmpsPump,Bronze,1/2 HP,115/230V,11.2/5.6Amps
  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • Pump, Flexible Impeller, 1/2 HP, Voltage 115/230, Amps 11.2/5.6, Inlet/Outlet (In.) 3/4 NPT, NEMA Motor Frame...More

Upright Sump Pump, 1/2 HP
  • DAYTON
  • Upright Sump Pump, 1/2 HPUpright Sump Pump, 1/2 HP
  • Item # 5URJ5
  • Mfr. Model # 5URJ5
  • Upright Sump Pump, Commercial/Industrial, 1/2 HP, Motor Enclosure TEFC, Amps AC 9, Impeller Material Cast...More

Pump,Jet,Shallow Well
  • DAYTON
  • Pump, Jet, Shallow WellPump,Jet,Shallow Well
  • Item # 1D878
  • Mfr. Model # 1D878
  • Shallow Well Pump, Pump Material Cast-iron, 1 1/2 HP, NPT Inlet 1 1/4 In., NPT Outlet 1, 115/230V, 21.0/10.5...More

Oil Coolant Pump, 1/2 HP, 3Ph, 230/460V
  • DAYTON
  • Oil Coolant Pump, 1/2 HP, 3Ph, 230/460VOil Coolant Pump, 1/2 HP, 3Ph, 230/460V
  • Item # 3GRW1
  • Mfr. Model # 3GRW1
  • Oil Coolant Pump, Immersion, HP 1/2, Phase 3, Amps 1.8/1.2, Voltage 230/460, Length 5 3/8 In., Width 5 3/8...More

Tube, Drum Pump
  • DAYTON
  • Tube, Drum PumpTube, Drum Pump
  • Item # 5UWF3
  • Mfr. Model # 5UWF3
  • Replacement Drum Pump Tube, Pump Body Material Polypropylene, Wetted Materials Polypropylene, Aluminum,...More

Shallow Well Jet Pump, SS, 3/4 HP
  • DAYTON
  • Shallow Well Jet Pump, SS, 3/4 HPShallow Well Jet Pump, SS, 3/4 HP
  • Item # 4HEZ1
  • Mfr. Model # 4HEZ1
  • Shallow Well Jet Pump, Motor Enclosure ODP, Pump Material Stainless Steel, 3/4 HP, Voltage 115/230, 15.6/7.8...More

Motor/Pump Control Box, 120/208/240V
  • DAYTON
  • Motor/Pump Control Box, 120/208/240VMotor/Pump Control Box, 120/208/240V
  • Item # 2PZG2
  • Mfr. Model # 2PZG2
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 0-20, Enclosure Type NEMA...More

Pool/Spa Pump,2 HP,3450,115/230V
  • DAYTON
  • Pool/Spa Pump, 2 HP, 3450,115/230VPool/Spa Pump,2 HP,3450,115/230V
  • Item # 5PXD6
  • Mfr. Model # 5PXD6
  • Pool/Spa Pump, Self Priming, 2 HP, 1 Phase, 115/230 Voltage, 19.5/9.7 Amps, Motor Type Capacitor...More

Pump,Pressure Booster,1 1/2 HP
  • DAYTON
  • Pump, Pressure Booster, 1 1/2 HPPump,Pressure Booster,1 1/2 HP
  • Item # 5UXH4
  • Mfr. Model # 5UXH4
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 1 Phase,...More

Upright Sump Pump, 1/3 HP
  • DAYTON
  • Upright Sump Pump, 1/3 HPUpright Sump Pump, 1/3 HP
  • Item # 5URJ1
  • Mfr. Model # 5URJ1
  • Upright Sump Pump, Commercial/Industrial, 1/3 HP, Motor Enclosure TEFC, Amps AC 7, Impeller Material...More

Submersible Sewage Pump,4/10HP,1 Ph,115V
  • DAYTON
  • Submersible Sewage Pump, 4/10HP, 1 Ph, 115VSubmersible Sewage Pump,4/10HP,1 Ph,115V
  • Item # 4CRE4
  • Mfr. Model # 4CRE4
  • Submersible Sewage Pump, Manual, 4/10 HP, Switch Type None, Base Material Cast Iron, Housing Cast Iron,...More

Pump,Coolant,1/3 HP,230/460V,1.1/0.56Amp
  • DAYTON
  • Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56AmpPump,Coolant,1/3 HP,230/460V,1.1/0.56Amp
  • Item # 4JPG7
  • Mfr. Model # 4JPG7
  • Pump, Coolant, HP 1/3, Phase 3, Amps 1.1/0.56, Voltage 230/460, Length 11 In., Width 8 7/16 In., Height 19...More

Pump, Pressure Booster, 1 HP
  • DAYTON
  • Pump, Pressure Booster, 1 HPPump, Pressure Booster, 1 HP
  • Item # 5UXH0
  • Mfr. Model # 5UXH0
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage...More

Pump,Sprinkler,1-1/2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1-1/2 HP, 1 PhPump,Sprinkler,1-1/2 HP, 1 Ph
  • Item # 5RWG7
  • Mfr. Model # 5RWG7
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP, 1 Phase,...More

Pump Repair Kit,Fluid
  • DAYTON
  • Pump Repair Kit, FluidPump Repair Kit,Fluid
  • Item # 6PY74
  • Mfr. Model # 6PY74
  • Diaphragm Pump Repair Kit, PTFE, Section Description Fluid, Includes 4 Check Balls, 2 Diaphragms, Seals and...More

Shallow Well Jet Pump, SS, 1 HP
  • DAYTON
  • Shallow Well Jet Pump, SS, 1 HPShallow Well Jet Pump, SS, 1 HP
  • Item # 4HEZ2
  • Mfr. Model # 4HEZ2
  • Shallow Well Jet Pump, Motor Enclosure ODP, Pump Material Stainless Steel, 1 HP, Voltage 115/230, 18.0/9.0...More

Pump,Pressure Booster,1 1/2 HP
  • DAYTON
  • Pump, Pressure Booster, 1 1/2 HPPump,Pressure Booster,1 1/2 HP
  • Item # 5UXH5
  • Mfr. Model # 5UXH5
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 3 Phase,...More

Convertible Jet Pump, Plastic, 3/4 HP
  • DAYTON
  • Convertible Jet Pump, Plastic, 3/4 HPConvertible Jet Pump, Plastic, 3/4 HP
  • Item # 4HFA4
  • Mfr. Model # 4HFA4
  • Convertible Jet Pump System, Material of Construction Thermoplastic, 3/4 HP, Voltage 115/230, Inlet 1 1/4 In....More

Pump,Coolant,1/4 HP,230/460V,0.7/0.43Amp
  • DAYTON
  • Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43AmpPump,Coolant,1/4 HP,230/460V,0.7/0.43Amp
  • Item # 4JPG9
  • Mfr. Model # 4JPG9
  • Pump, Coolant, HP 1/4, Phase 3, Amps 0.7/0.43, Voltage 230/460, Length 11 In., Width 8 7/16 In., Height 21...More

Liquid Operated, 316 SS, Jet
  • DAYTON
  • Liquid Operated, 316 SS, JetLiquid Operated, 316 SS, Jet
  • Item # 5NAT0
  • Mfr. Model # 5NAT0
  • Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1/2 In. NPT, 1 In. NPT...More

Pump,Centrifugal,3/4HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3/4HP, 1 PhPump,Centrifugal,3/4HP, 1 Ph
  • Item # 5RWP3
  • Mfr. Model # 5RWP3
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

High Head Effluent Pump,1/2hp,230ft. Max
  • DAYTON
  • High Head Effluent Pump, 1/2hp, 230ft. MaxHigh Head Effluent Pump,1/2hp,230ft. Max
  • Item # 4NY25
  • Mfr. Model # 4NY25
  • High Head Filtered Submersible Effluent Pump, Manual Operation Type, 1/2 HP, Switch Type None, Base Material...More

Pump,Centrifugal,1 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1 HP, 1 PhPump,Centrifugal,1 HP, 1 Ph
  • Item # 5RWP4
  • Mfr. Model # 5RWP4
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

Motor
  • DAYTON
  • MotorMotor
  • Item # 23CF46
  • Mfr. Model # PP2LTAG23TCG
  • Motor, For Use With Grainger Item Number 2ZXK3,2ZXL6,2ZXN9,2ZXA8,2YEU5

Results per page: 16 | 32 | 48