Skip Content

Filter Results By

Applied Filters Clear All

Pumps

103 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Transfer Pump,Electric,1/2 HP,115V
  • Oil Transfer Pump, Electric, 1/2 HP, 115V Oil Transfer Pumps
  • Item # 12F735
  • Mfr. Model # 12F735
  • Oil Transfer Pump, Electric, 1/2 HP, Voltage 115 VAC, 9 Amps, GPM Max. 4.0, Suction Lift (Ft.) 6, Nozzle...More

Pump,Centrifugal,3 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 3 Ph Pump,Centrifugal,3 HP, 3 Ph
  • Item # 5UPW9
  • Mfr. Model # 5UPW9
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 3 Phase,...More

Pump,Centrifugal,2 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 2 HP, 3 Ph Pump,Centrifugal,2 HP, 3 Ph
  • Item # 5UPW8
  • Mfr. Model # 5UPW8
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 3 Phase,...More

Liquid Operated, Bronze, Jet
  • DAYTON
  • Liquid Operated, Bronze, Jet Liquid Operated, Bronze, Jet
  • Item # 5NAP8
  • Mfr. Model # 5NAP8
  • Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT...More

Pump,Jet,1 HP
  • DAYTON
  • Pump, Jet, 1 HP Pump,Jet,1 HP
  • Item # 1D873
  • Mfr. Model # 1D873
  • Convertible Jet Pump, Cast Iron, 1 HP, 115/230 Voltage, Suction Pipe Size 1 1/4 In., 1 NPT Outlet, 115/230V,...More

Motor, Drum Pump,110 Volt,GPM 32
  • DAYTON
  • Motor, Drum Pump, 110 Volt, GPM 32 Motor, Drum Pump,110 Volt,GPM 32
  • Item # 1DLK6
  • Mfr. Model # 1DLK6
  • Motor, Drum Pump, ODP Enclosure, 1 HP, Input Watts 825, Nameplate RPM 10,000, Voltage 110, NEMA/IEC Frame -,...More

Upright Sump Pump, 1/3 HP
  • DAYTON
  • Upright Sump Pump, 1/3 HP Upright Sump Pump, 1/3 HP
  • Item # 5URH7
  • Mfr. Model # 5URH7
  • Upright Sump Pump, Commercial/Industrial, 1/3 HP, Motor Enclosure TEFC, Amps AC 7, Impeller Material...More

Pump,Sprinkler,3/4 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 3/4 HP, 1 Ph Pump,Sprinkler,3/4 HP, 1 Ph
  • Item # 5RWG5
  • Mfr. Model # 5RWG5
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

Pressure Washer Pump,4000 PSI
  • DAYTON
  • Pressure Washer Pump, 4000 PSI Pressure Washer Pump,4000 PSI
  • Item # 1MCX7
  • Mfr. Model # 1MCX7
  • Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal...More

Pump,Deep Well, 2 Wire,10GPM,1/2HP,230V
  • DAYTON
  • Pump, Deep Well, 2 Wire, 10GPM, 1/2HP, 230V Pump,Deep Well, 2 Wire,10GPM,1/2HP,230V
  • Item # 1LZU5
  • Mfr. Model # 1LZU5
  • Pump, Deep Well Submersible, Number of Wires 2, 10 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 6,...More

Shallow Well Jet Pump, Plastic, 1/2 HP
  • DAYTON
  • Shallow Well Jet Pump, Plastic, 1/2 HP Shallow Well Jet Pump, Plastic, 1/2 HP
  • Item # 4HEZ9
  • Mfr. Model # 4HEZ9
  • Shallow Well Jet Pump System, Thermoplastic, 1/2 HP, Voltage 115/230, Suction Pipe Size 1 1/4 In., 1 NPT...More

Tube, Drum Pump
  • DAYTON
  • Tube, Drum Pump Tube, Drum Pump
  • Item # 5UWF5
  • Mfr. Model # 5UWF5
  • Drum Pump, Pump Tube, Pump Body Material Stainless Steel, Discharge Tubing Material Tefzel, Seal Sealless...More

Booster System, Stainless Steel, 1 HP
  • DAYTON
  • Booster System, Stainless Steel, 1 HP Booster System, Stainless Steel, 1 HP
  • Item # 4HFA8
  • Mfr. Model # 4HFA8
  • Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 7.7, 60 Hz, Motor RPM 3450, TEFC, Service...More

Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • DAYTON
  • Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps Pump,Bronze,1/3 HP,115/230V,7.2/3.6 Amps
  • Item # 3ACB9
  • Mfr. Model # 3ACB9
  • Pump, Flexible Impeller, 1/3 HP, Voltage 115/230, Amps 7.2/3.6, Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT, NEMA...More

Pressure Washer Pump,4000 PSI
  • DAYTON
  • Pressure Washer Pump, 4000 PSI Pressure Washer Pump,4000 PSI
  • Item # 1MCX9
  • Mfr. Model # 1MCX9
  • Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal...More

Pump,Deep Well,2 Wire,10GPM,1/2HP,115V
  • DAYTON
  • Pump, Deep Well, 2 Wire, 10GPM, 1/2HP, 115V Pump,Deep Well,2 Wire,10GPM,1/2HP,115V
  • Item # 1LZR4
  • Mfr. Model # 1LZR4
  • Pump, Deep Well Submersible, Number of Wires 2, 10 GPM, 1/2 HP, Voltage 115, Amps AC 12, 1 Phase, Stages 6,...More

Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • DAYTON
  • Hot Oil Cooking Pump, 1/2 HP, 115/230V Hot Oil Cooking Pump, 1/2 HP, 115/230V
  • Item # 6DHJ0
  • Mfr. Model # 6DHJ0
  • Hot Oil Cooking Pump, Body Material Cast Iron, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps AC, Motor Frame...More

Pool Pump,1.5HP,3450,115/230V
  • DAYTON
  • Pool Pump, 1.5HP, 3450,115/230V Pool Pump,1.5HP,3450,115/230V
  • Item # 5PXC5
  • Mfr. Model # 5PXC5
  • Swimming Pool Pump, Self Priming, 1-1/2 HP, 1 Phase, 115/230 Voltage, 19.5/10 Amps, Motor Type Capacitor...More

Pump,Jet,1 1/2 HP
  • DAYTON
  • Pump, Jet, 1 1/2 HP Pump,Jet,1 1/2 HP
  • Item # 1D879
  • Mfr. Model # 1D879
  • Convertible Jet Pump, Cast Iron, 1 1/2 HP, 115/233 Voltage, Suction Pipe Size 1 1/4 In., 1 NPT Outlet,...More

Convertible Jet Pump, Plastic, 1 1/2 HP
  • DAYTON
  • Convertible Jet Pump, Plastic, 1 1/2 HP Convertible Jet Pump, Plastic, 1 1/2 HP
  • Item # 4HEZ7
  • Mfr. Model # 4HEZ7
  • Convertible Jet Pump, Material of Construction Thermoplastic, 1-1/2 HP, Voltage 115/230, Amps 19.0/9.5, Inlet...More

Pump,Sprinkler,1 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1 HP, 1 Ph Pump,Sprinkler,1 HP, 1 Ph
  • Item # 5RWG6
  • Mfr. Model # 5RWG6
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More