Skip Content

Filter Results By

Applied Filters Clear All

Housing Material
Fitting Size (In.)
Wetted Materials
Pressure Rating (PSI)
Flow Range
For Drinking Water Applications
Price
  • View MoreView Less
Shop By
Ratings

Pump Controls

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Flowmeter,Turbine,PVC,4 In,150 LB Flange
    • GPI
    • Flowmeter, Turbine, PVC, 4 In, 150 LB FlangeFlowmeter,Turbine,PVC,4 In,150 LB Flange
    • Item # 6XGN9
    • Mfr. Model # TM400-F
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

    Flowmeter,Turbine,PVC,3 In,150 LB Flange
    • GPI
    • Flowmeter, Turbine, PVC, 3 In, 150 LB FlangeFlowmeter,Turbine,PVC,3 In,150 LB Flange
    • Item # 6XGN6
    • Mfr. Model # TM300-F
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

    Flowmeter,Turbine,1 1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 1/2 In FNPTFlowmeter,Turbine,1 1/2 In FNPT
    • Item # 1XPW2
    • Mfr. Model # G2S15N09GMB
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 1/2 In., FNPT, Sensor Type Magnetic,...More

    Flowmeter,Turbine,PVC,3 In,FNPT
    • GPI
    • Flowmeter, Turbine, PVC, 3 In, FNPTFlowmeter,Turbine,PVC,3 In,FNPT
    • Item # 6XGN5
    • Mfr. Model # TM300-N
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

    Flowmeter,Turbine,1-1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1-1/2 In FNPTFlowmeter,Turbine,1-1/2 In FNPT
    • Item # 1YEA5
    • Mfr. Model # G2A15N09GMB
    • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 1-1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,PVC,4 In,FNPT
    • GPI
    • Flowmeter, Turbine, PVC, 4 In, FNPTFlowmeter,Turbine,PVC,4 In,FNPT
    • Item # 6XGN8
    • Mfr. Model # TM400-N
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

    Flowmeter,Turbine,2 In FNPT
    • GPI
    • Flowmeter, Turbine, 2 In FNPTFlowmeter,Turbine,2 In FNPT
    • Item # 1YEA6
    • Mfr. Model # G2A20N09GMB
    • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,1 1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 1/2 In FNPTFlowmeter,Turbine,1 1/2 In FNPT
    • Item # 1YEB1
    • Mfr. Model # G2B15N09GMB
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Oval Gear,1/4 In FNPT
    • GPI
    • Flowmeter, Oval Gear, 1/4 In FNPTFlowmeter,Oval Gear,1/4 In FNPT
    • Item # 1YED5
    • Mfr. Model # GM003A2C41-5
    • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size 1/4 In., Accuracy Plus or Minus1.0 %, Pressure...More

    Flowmeter,Oval Gear,1/4 In FNPT
    • GPI
    • Flowmeter, Oval Gear, 1/4 In FNPTFlowmeter,Oval Gear,1/4 In FNPT
    • Item # 1YEE3
    • Mfr. Model # GM003R2C41-5
    • Flowmeter, Oval Gear, Housing Material PPS, Fitting Size 1/4 In., Accuracy Plus or Minus1.0 %, Pressure...More

    Results per page: 16 | 32 | 48