Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

21 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH8
  • Mfr. Model # 2PZH8
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 13.0-18.0,...More

  • Category : Pump Control Boxes
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH5
  • Mfr. Model # 2PZH5
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 4.0-6.3,...More

  • Category : Pump Control Boxes
Flowmeter,8 Bolt,1250 gpm,150 psi,EPDM
  • BADGER
  • Flowmeter, 8 Bolt, 1250 gpm, 150 psi, EPDM Flowmeter
  • Item # 29FJ97
  • Mfr. Model # RT-0400-BR-NP-NS-X-TS-GA-XX
  • Flowmeter, Turbine, 8 Bolt, GPM Max. 1250, Max. Pressure (PSI) 150, Connection Size (In.) 4, Max. Temp. (F)...More

  • Category : Flowmeters
Flow Meter,Magnetic,160 GPM
  • IFM
  • Flow Meter, Magnetic, 160 GPM Flow Meter,Magnetic,160 GPM
  • Item # 24JZ19
  • Mfr. Model # SM2001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 2, Flow Material Conductive...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,290 psi,1 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 290 psi, 1 in. Flowmeter,Oval Gear,290 psi,1 in.
  • Item # 20YC37
  • Mfr. Model # OM025A001-820M4
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Oil, Chemicals, High...More

  • Category : Electronic Flowmeters
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH7
  • Mfr. Model # 2PZH7
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 9.0-14.0,...More

  • Category : Pump Control Boxes
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH6
  • Mfr. Model # 2PZH6
  • Motor/Pump Control Box, Duplex Alternating Control Panel, Phase 3, Voltage 208/240/480, Amps 6.0-10.0,...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V Simplex Control Panel,208/240/480V
  • Item # 20VD36
  • Mfr. Model # 20VD36
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 17 to 23 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V Simplex Control Panel,208/240/480V
  • Item # 20VD38
  • Mfr. Model # 20VD38
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 9 to 14 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V Simplex Control Panel,208/240/480V
  • Item # 20VD26
  • Mfr. Model # 20VD26
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 6 to 10 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V Simplex Control Panel,208/240/480V
  • Item # 20VD52
  • Mfr. Model # 20VD52
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 20 to 25 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V Simplex Control Panel,208/240/480V
  • Item # 20VD32
  • Mfr. Model # 20VD32
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 13 to 18 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Flowmeter,Turbine,600 GPM,3 In
  • BLANCETT
  • Flowmeter, Turbine, 600 GPM, 3 In Flowmeter
  • Item # 6NZU3
  • Mfr. Model # B133-300
  • Flowmeter, Turbine, GPM Max. 600, Max. Pressure (PSI) Based on Flange Type, Connection Size (In.) 3 Wafer,...More

  • Category : Flowmeters
Sanitary Level Transmitter,1-1/2 In.
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Sanitary Level Transmitter, 1-1/2 In. Sanitary Level Transmitter,1-1/2 In.
  • Item # 6EJN7
  • Mfr. Model # MLST-4220-C-1-1/2-72"
  • Sanitary Level Transmitter, Mounting Vertical, Signal Output 4 to 20 mA, Voltage 24VDC, Standards UL/CSA, 3A,...More

  • Category : Contact Level Sensors
Flowmeter,Oval Gear,70 psi,1 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 70 psi, 1 in. Flowmeter,Oval Gear,70 psi,1 in.
  • Item # 20YC20
  • Mfr. Model # OM025P003-820G5
  • Flowmeter, Oval Gear, Housing Material PPS, Fitting Size (In.) 1, Flow Material Oil, Chemicals, High...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,495 psi,1/8 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 495 psi, 1/8 in. Flowmeter,Oval Gear,495 psi,1/8 in.
  • Item # 20YC14
  • Mfr. Model # OM004S513-220G6
  • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 1/8, Flow Material Oil,...More

  • Category : Electronic Flowmeters
Sanitary Level Transmitter,2 In.
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Sanitary Level Transmitter, 2 In. Sanitary Level Transmitter,2 In.
  • Item # 6EJN8
  • Mfr. Model # MLST-4220-C2-72"
  • Sanitary Level Transmitter, Mounting Vertical, Signal Output 4 to 20 mA, Voltage 24VDC, Standards UL/CSA, 3A,...More

  • Category : Contact Level Sensors
Flowmeter,Oval Gear,495 psi,3/8 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 495 psi, 3/8 in. Flowmeter,Oval Gear,495 psi,3/8 in.
  • Item # 20YC16
  • Mfr. Model # OM008S513-220G5
  • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 3/8, Flow Material Oil,...More

  • Category : Electronic Flowmeters
Motor/Pump Control Box,3Ph, 208/240/480V
  • GENERAL ELECTRIC
  • Motor/Pump Control Box, 3Ph, 208/240/480V Motor/Pump Control Box,3Ph, 208/240/480V
  • Item # 4FPA3
  • Mfr. Model # GE-3480V0913D
  • Motor/Pump Control Box, Alternating Duplex Control Panel, Phase 3, Voltage 208/240/480, Amps 9 to 13, Thermal...More

  • Category : Pump Control Boxes
Motor/Pump Control Box,3Ph, 208/240/480V
  • GENERAL ELECTRIC
  • Motor/Pump Control Box, 3Ph, 208/240/480V Motor/Pump Control Box,3Ph, 208/240/480V
  • Item # 4FPA1
  • Mfr. Model # GE-3480V0406D
  • Motor/Pump Control Box, Alternating Duplex Control Panel, Phase 3, Voltage 208/240/480, Amps 4 to 6.3,...More

  • Category : Pump Control Boxes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More