Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

38 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insertion Magmeter
  • SIGNET
  • Insertion Magmeter Flowmeter
  • Item # 5MXR5
  • Mfr. Model # 3-2551-P0-41
  • Flowmeter, Insertion Magmeter, depends on pipe size, Max. Pressure 150 psi @ 77F PSI, Connection Size (In.)...More

  • Category : Flowmeters
Pneumatic Liquid Level Control,1/2in NPT
  • SANDPIPER
  • Pneumatic Liquid Level Control, 1/2in NPT Pneumatic Liquid Level Control,1/2in NPT
  • Item # 33UJ67
  • Mfr. Model # 032.036.000.
  • Liquid Level Control, Pneumatic, Mechanical/Pneumatic, 1/2 in. NPT Connection, Length 72, Width 9-13/16,...More

  • Category : Float Switches
Industrial Continuous Level Transmitter
Pump Panel,NEMA Sz 2,25 HP,60A,480V
  • GENERAL ELECTRIC
  • Pump Panel, NEMA Sz 2,25 HP, 60A, 480V Pump Panel,NEMA Sz 2,25 HP,60A,480V
  • Item # 3AGH1
  • Mfr. Model # CR341D044CAA1AA
  • Pump Panel, Fused, NEMA Size 2, Motor/Pump HP 25, 3 Phase, Voltage 480, 60 Amps, Enclosure Type 3R, Height...More

  • Category : Pump Control Boxes
Flowmeter,Oval Gear,990 psi,1/2 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 990 psi, 1/2 in. Flowmeter,Oval Gear,990 psi,1/2 in.
  • Item # 20YC23
  • Mfr. Model # OM015A001-222G5
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oil, Chemicals, High...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,220 psi,1/8 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 220 psi, 1/8 in. Flowmeter,Oval Gear,220 psi,1/8 in.
  • Item # 20YC21
  • Mfr. Model # OM004A511-220G5
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/8, Flow Material Oil, Chemicals, High...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,495 psi,1/8 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 495 psi, 1/8 in. Flowmeter,Oval Gear,495 psi,1/8 in.
  • Item # 20YC13
  • Mfr. Model # OM004S513-220G5
  • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 1/8, Flow Material Oil,...More

  • Category : Electronic Flowmeters
Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEA1
  • Mfr. Model # G2S20N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor...More

  • Category : Electronic Flowmeters
Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEB2
  • Mfr. Model # G2B20N09GMB
  • Flowmeter, Turbine, Housing Material Brass, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

  • Category : Electronic Flowmeters
Flow Computer, Electronic, Aluminum
Flowmeter,Oval Gear,495 psi,1/4 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 495 psi, 1/4 in. Flowmeter,Oval Gear,495 psi,1/4 in.
  • Item # 20YC30
  • Mfr. Model # OM006S513-222
  • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 1/4, Flow Material Oil,...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,990 psi,1/2 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 990 psi, 1/2 in. Flowmeter,Oval Gear,990 psi,1/2 in.
  • Item # 20YC32
  • Mfr. Model # OM015A511-222
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oil, Chemicals, High...More

  • Category : Electronic Flowmeters
Flowmeter,Oval Gear,495 psi,1/8 in.
  • FLOMEC
  • Flowmeter, Oval Gear, 495 psi, 1/8 in. Flowmeter,Oval Gear,495 psi,1/8 in.
  • Item # 20YC29
  • Mfr. Model # OM004S513-222
  • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 1/8, Flow Material Oil,...More

  • Category : Electronic Flowmeters
Industrial Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Industrial Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Sanitary Continuous Level Transmitter
Pump Control Box,Simplex, 1.6 to 2.5 Amp
  • GENERAL ELECTRIC
  • Pump Control Box, Simplex, 1.6 to 2.5 Amp Pump Control Box,Simplex, 1.6 to 2.5 Amp
  • Item # 5GUT6
  • Mfr. Model # GE-3480V0103S
  • Motor/Pump Control Box, Simplex Control Panel, 3 Phase, Voltage 208/240/480, Amps 1.6 to 2.5, Thermal Unit...More

  • Category : Pump Control Boxes
Pump Control Box, Simplex, 2.5 to 4 Amp
  • GENERAL ELECTRIC
  • Pump Control Box, Simplex, 2.5 to 4 Amp Pump Control Box, Simplex, 2.5 to 4 Amp
  • Item # 5GUT7
  • Mfr. Model # GE-3480V0204S
  • Motor/Pump Control Box, Simplex Control Panel, 3 Phase, Voltage 208/240/480, Amps 2.5 to 4, Thermal Unit Code...More

  • Category : Pump Control Boxes
Industrial Level Transmitter
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Industrial Level Transmitter Industrial Level Transmitter
  • Item # 6EJN9
  • Mfr. Model # MLXT-4220-P-3/4-72"
  • Industrial Level Transmitter, Mounting Vertical, Signal Output 4 to 20 mA, Voltage 24VDC, Standards UL/CSA,...More

  • Category : Contact Level Sensors
Duplex Control Panel,120/208/240V
  • TM

    Grainger Choice

  • DAYTON
  • Duplex Control Panel, 120/208/240V Duplex Control Panel,120/208/240V
  • Item # 20VD57
  • Mfr. Model # 20VD57
  • Duplex Control Panel, Phase 1, 120/208/240 Voltage, 13 to 18 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH4
  • Mfr. Model # 2PZH4
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 13.0-18.0, Enclosure Type...More

  • Category : Pump Control Boxes
Simplex Control Panel,208/240/480V,4.4A
  • TM

    Grainger Choice

  • DAYTON
  • Simplex Control Panel, 208/240/480V, 4.4A Simplex Control Panel,208/240/480V,4.4A
  • Item # 20VD28
  • Mfr. Model # 20VD28
  • Simplex Control Panel, Phase 3, 208/240/480 Voltage, 4 to 6.3 Amps, Max. Temp. (F) 120, For Use With Panel...More

  • Category : Pump Control Boxes
Motor/Pump Control Box, 208/240/480V
  • TM

    Grainger Choice

  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZH3
  • Mfr. Model # 2PZH3
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 9.0-14.0, Enclosure Type...More

  • Category : Pump Control Boxes
Motor/Pump Control Box,3Ph, 208/240/480V
  • GENERAL ELECTRIC
  • Motor/Pump Control Box, 3Ph, 208/240/480V Motor/Pump Control Box,3Ph, 208/240/480V
  • Item # 4FNZ7
  • Mfr. Model # GE-3480V0610S
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 6.3 to 10, Thermal Unit...More

  • Category : Pump Control Boxes
Radar Sensor,2 In NPT,24 VDC,Aluminum
Motor/Pump Control Box,3Ph, 208/240/480V
  • GENERAL ELECTRIC
  • Motor/Pump Control Box, 3Ph, 208/240/480V Motor/Pump Control Box,3Ph, 208/240/480V
  • Item # 4FNZ8
  • Mfr. Model # GE-3480V0913S
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 9 to 13, Thermal Unit Code...More

  • Category : Pump Control Boxes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More