Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

179 Results Found that Include 227 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flowmeter, 1 in. FNPT
  • FILL-RITE
  • Flowmeter, 1 in. FNPTFlowmeter, 1 in. FNPT
  • Item # 3XNL1
  • Mfr. Model # 901C
  • Flowmeter, GPM Max. 40, Connection Size (In.) 1 FNPT, Length (In.) 9-1/4, Width (In.) 6-1/4, Height (In.)...More

Flow Switch, 3.5 to 600,SPDT
  • TACO
  • Flow Switch, 3.5 to 600, SPDTFlow Switch, 3.5 to 600,SPDT
  • Item # 29YM30
  • Mfr. Model # IFS01BF-1
  • Flow Switch, Industrial, Max. HP 120VAC, 1/8 HP, 240VAC, 1/4 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5,...More

In-Line Turbine Meter,3 to 26gpm,1in NPT
  • FILL-RITE
  • In-Line Turbine Meter, 3 to 26gpm, 1in NPTIn-Line Turbine Meter,3 to 26gpm,1in NPT
  • Item # 38NH71
  • Mfr. Model # FR1118A10
  • In-Line Meter, Turbine, GPM Max. 26, Max. Pressure (PSI) 145, Connection Size (in.) 1, Max. Temp. (F) 122...More

Flow Switch
Float Sw,1P,Close on Rise,w/20ft Cord
  • GENERAL ELECTRIC
  • Float Sw, 1P, Close on Rise, w/20ft CordFloat Sw,1P,Close on Rise,w/20ft Cord
  • Item # 4ZZF3
  • Mfr. Model # 2900B3S1C1-20
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function...More

  • SEAMETRICS
  • FlowmeterFlowmeter
  • Multiple product options available

    Multiple product options available

4-Wheel Mechanical Meter,1 FNPT,6-40 gpm
Flow Switch
Flowmeter,Turbine,Alum,30 to 300  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 30 to 300 GPMFlowmeter,Turbine,Alum,30 to 300 GPM
  • Item # 13K556
  • Mfr. Model # 03A32GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 2 In., Flow Range 30 to 300 GPM, Accuracy +/- 1.5...More

Flow Indicator,Pin Wheel
  • BEL-ART - SCIENCEWARE
  • Flow Indicator, Pin WheelFlow Indicator,Pin Wheel
  • Item # 21TP72
  • Mfr. Model # 19937-0001
  • Flow Indicator, Inline, GPM Max. 10 LPM, Max. Pressure (PSI) 10, Connection Size (In.) 1/4 to 3/8 ID,...More

Flowmeter,Digital,1 In,1.3 to 32 gpm
  • DAYTON
  • Flowmeter, Digital, 1 In, 1.3 to 32 gpmFlowmeter,Digital,1 In,1.3 to 32 gpm
  • Item # 40M285
  • Mfr. Model # 40M285
  • Flowmeter, Digital Turbine, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Diesel, Gasoline,...More

Flow Switch
Flow Switch, 3.5 to 600 fpm,SPDT
  • TACO
  • Flow Switch, 3.5 to 600 fpm, SPDTFlow Switch, 3.5 to 600 fpm,SPDT
  • Item # 29YM34
  • Mfr. Model # IFSWSBF-1
  • Flow Switch, Industrial, Max. HP 1/3 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5, Max. Flow GPM 1500, Flow...More

Aquastat,Temperature
Flowmeter,3/4 FNPT
  • FILL-RITE
  • Flowmeter, 3/4 FNPTFlowmeter,3/4 FNPT
  • Item # 24KJ09
  • Mfr. Model # 807C
  • Flowmeter, GPM Max. 40, Connection Size (In.) 3/4 FNPT, Length (In.) 8, Width (In.) 6, Height (In.) 6,...More

Pump Flow Meter,3-Wheel,3/4 In,5-20 gal.
  • FILL-RITE
  • Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal.Pump Flow Meter,3-Wheel,3/4 In,5-20 gal.
  • Item # 3KMR1
  • Mfr. Model # 807CMK
  • Pump Flow Meter, 3-Wheel, Mechanical, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 3/4 FNPT,...More

Meter,Digital,1 In,Air Sensor,2-20 gpm
  • SOTERA
  • Meter, Digital, 1 In, Air Sensor, 2-20 gpmMeter,Digital,1 In,Air Sensor,2-20 gpm
  • Item # 6XGX0
  • Mfr. Model # 850
  • Flowmeter, Liquid, Housing Material Glass filled Polypropylene, Fitting Size (In.) 1, Flow Range (GPM) 2 to...More

24 Hour Timer Assembly
Flow Switch, 3.5 to 600 fpm,SPDT
  • TACO
  • Flow Switch, 3.5 to 600 fpm, SPDTFlow Switch, 3.5 to 600 fpm,SPDT
  • Item # 29YM36
  • Mfr. Model # IFS01BR-1
  • Flow Switch, Industrial, Max. HP 120VAC, 1/8 HP, 240VAC, 1/4 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5,...More

Plastic Turbine Meter,Digital,3-26 gpm
  • SOTERA
  • Plastic Turbine Meter, Digital, 3-26 gpmPlastic Turbine Meter,Digital,3-26 gpm
  • Item # 33TN31
  • Mfr. Model # FR1118P10
  • Flowmeter, Turbine, GPM Max. 28, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 185...More

Meter, Digital,1 In, 2-20 gpm
  • SOTERA
  • Meter, Digital, 1 In, 2-20 gpmMeter, Digital,1 In, 2-20 gpm
  • Item # 6XGW9
  • Mfr. Model # 825
  • Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 120, Connection Size (In.) 1 MNPT, Max. Temp. (F) 130,...More

Air Volume Control, For Wells
  • JOHNSON CONTROLS
  • Air Volume Control, For WellsAir Volume Control, For Wells
  • Item # 20XJ13
  • Mfr. Model # F93B-1C
  • Air Volume Control for Deep Wells, Air Volume Control, Normally Open, Length 8-45/64 In., Width 1-3/8 In.,...More

Flow Protector,Booster Pump,230 V
  • DAYTON
  • Flow Protector, Booster Pump, 230 VFlow Protector,Booster Pump,230 V
  • Item # 1DGZ8
  • Mfr. Model # 1DGZ8
  • Flow Protector, Max. HP 2, 1 Phase, 50/60 Hz, Min. Flow Rate 1 GPM, Connection Size (In.) 1 FNPT Slip PVC,...More

Flowmeter,Digital,1/2in,FNPT,LCD,200 cps
  • DAYTON
  • Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cpsFlowmeter,Digital,1/2in,FNPT,LCD,200 cps
  • Item # 32ZN65
  • Mfr. Model # 32ZN65
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

Flowmeter,Digital,1in.,FNPT,5.35 cps,LCD
  • DAYTON
  • Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCDFlowmeter,Digital,1in.,FNPT,5.35 cps,LCD
  • Item # 32ZN69
  • Mfr. Model # 32ZN69
  • Flowmeter, Turbine, Housing Material Nylon, Fitting Size (In.) 1, Flow Material Water, DEF, Adblue,...More

Flow Switch
Flow Switch
Float Switch
Flow Meter,Magnetic,6.6 GPM
  • IFM
  • Flow Meter, Magnetic, 6.6 GPMFlow Meter,Magnetic,6.6 GPM
  • Item # 24JZ12
  • Mfr. Model # SM6001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 1/2, Flow Material Conductive...More

Pneumatic Liquid Level Control,1/2in NPT
  • SANDPIPER
  • Pneumatic Liquid Level Control, 1/2in NPTPneumatic Liquid Level Control,1/2in NPT
  • Item # 33UJ67
  • Mfr. Model # 032.036.000.
  • Liquid Level Control, Pneumatic, Mechanical/Pneumatic, 1/2 in. NPT Connection, Length 72, Width 9-13/16,...More

3 Scfm Air Rotameter
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More