Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pump Controls

8 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Duplex Control Panel,240V
    • DAYTON
    • Duplex Control Panel, 240VDuplex Control Panel,240V
    • Item # 20VD41
    • Mfr. Model # 20VD41
    • Duplex Control Panel, Phase 1, 240 Voltage, 48 to 65 Amps, Max. Temp. (F) 120, For Use With Panel Fits Sludge...More

    Pump Panel,NEMA Sz 4,100 HP,200A,480V
    • GENERAL ELECTRIC
    • Pump Panel, NEMA Sz 4,100 HP, 200A, 480VPump Panel,NEMA Sz 4,100 HP,200A,480V
    • Item # 3AGH4
    • Mfr. Model # CR341F044EAC1AA
    • Pump Panel, Fused, NEMA Size 4, Motor/Pump HP 100, 3 Phase, Voltage 480, 200 Amps, Enclosure Type 3R, Height...More

    Flowmeter,Oval Gear,1 1/2 In FNPT
    • GPI
    • Flowmeter, Oval Gear, 1 1/2 In FNPTFlowmeter,Oval Gear,1 1/2 In FNPT
    • Item # 1YED1
    • Mfr. Model # GM015S2R21-5
    • Flowmeter, Oval Gear, Housing Material Stainless Steel, Fitting Size 1 1/2 In., Accuracy Plus or Minus0.5 %,...More

    Flowmeter,Oval Gear,2 In Flange
    • GPI
    • Flowmeter, Oval Gear, 2 In FlangeFlowmeter,Oval Gear,2 In Flange
    • Item # 1YED2
    • Mfr. Model # GM020S4R21-5
    • Flowmeter, Oval Gear, Housing Material Stainless Steel, Fitting Size 2 Flange In., Accuracy Plus or Minus0.5...More

    Flowmeter,Oval Gear,175 psi,2 in.
    • FLOMEC
    • Flowmeter, Oval Gear, 175 psi, 2 in.Flowmeter,Oval Gear,175 psi,2 in.
    • Item # 20YC27
    • Mfr. Model # OM050A001-242G5
    • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 2, Flow Material Oil, Chemicals, High...More

    Flowmeter,Oval Gear,175 psi,2 in.
    • FLOMEC
    • Flowmeter, Oval Gear, 175 psi, 2 in.Flowmeter,Oval Gear,175 psi,2 in.
    • Item # 20YC28
    • Mfr. Model # OM050S003-242G5
    • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 2, Flow Material Oil,...More

    Flowmeter,Oval Gear,435 psi,1/2 in.
    • FLOMEC
    • Flowmeter, Oval Gear, 435 psi, 1/2 in.Flowmeter,Oval Gear,435 psi,1/2 in.
    • Item # 20YC19
    • Mfr. Model # OM040S003-222G5
    • Flowmeter, Oval Gear, Housing Material 316 Stainless Steel, Fitting Size (In.) 1/2, Flow Material Oil,...More

    • BADGER
    • FlowmeterFlowmeter
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48