Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flowmeter,100 GPM,150 PSI,1.5 In,1.0 PPG
  • PULSAFEEDER
  • Flowmeter, 100 GPM, 150 PSI, 1.5 In, 1.0 PPG Flowmeter
  • Item # 22UM71
  • Mfr. Model # MTR404-G
  • Flowmeter, Inline, GPM Max. 100, Max. Pressure 150 PSI, Connection Size (In.) 1.5 MNPT, Max. Temp. 105...More

Flowmeter, Pulse, 88 GPM, 1 1/2 In.
  • SEAMETRICS
  • Flowmeter, Pulse, 88 GPM, 1 1/2 In. Flowmeter
  • Item # 3FKP8
  • Mfr. Model # MTR404
  • Flowmeter, Pulse, GPM Max. 88, Max. Pressure (PSI) 150, Connection Size (In.) 1-1/2 MNPT, Max. Temp. (F) 105,...More

Control Box,7 1/2HP,230V,1Phase
  • FRANKLIN
  • Control Box, 7 1/2HP, 230V, 1Phase Control Box,7 1/2HP,230V,1Phase
  • Item # 1LZW1
  • Mfr. Model # 2822019310
  • Motor and Pump Control Box, Submersible, Motor/Pump 7 1/2 HP, 1 Phase, 230 Voltage, 42.1 Amps, Enclosure Type...More

Flowmeter,Turbine,PVC,4 In,Male Spigot
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, Male Spigot Flowmeter,Turbine,PVC,4 In,Male Spigot
  • Item # 6XGN7
  • Mfr. Model # TM400
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Ultrasonic Level Sensor,26.2 Ft
  • FLOWLINE
  • Ultrasonic Level Sensor, 26.2 Ft Ultrasonic Level Sensor,26.2 Ft
  • Item # 12U443
  • Mfr. Model # LU78-5004
  • Ultrasonic Level Sensor, Level Switch & Controller, Classification General Purpose, Range 26.2', Dead Band 8...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPT Flowmeter,Turbine,1 In FNPT
  • Item # 1YEB4
  • Mfr. Model # G2P10N09GMA
  • Flowmeter, Turbine, Housing Material PVDF, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

Ultrasonic Level Sensor,9.8 Ft
  • FLOWLINE
  • Ultrasonic Level Sensor, 9.8 Ft Ultrasonic Level Sensor,9.8 Ft
  • Item # 12U441
  • Mfr. Model # LU77-5004
  • Ultrasonic Level Sensor, Level Switch & Controller, Classification General Purpose, Range 9.8', Dead Band 4...More

Paddlewheel Flowmeter
  • SIGNET
  • Paddlewheel Flowmeter Flowmeter
  • Item # 5MXR0
  • Mfr. Model # 3-2540-1S
  • Flowmeter, Paddlewheel, depends on pipe size, Max. Pressure 250 psi @ 212F PSI, Connection Size (In.) GF...More

Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPT Flowmeter,Turbine,1/2 In FNPT
  • Item # 1YEB3
  • Mfr. Model # G2P05N09GMA
  • Flowmeter, Turbine, Housing Material PVDF, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

Ultrasonic Level Transmitter,26.2 Ft
  • FLOWLINE
  • Ultrasonic Level Transmitter, 26.2 Ft Ultrasonic Level Transmitter,26.2 Ft
  • Item # 12U439
  • Mfr. Model # LU28-01
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 26.2', Accuracy +/-...More

Ultrasonic Level Transmitter,18.0 Ft
  • FLOWLINE
  • Ultrasonic Level Transmitter, 18.0 Ft Ultrasonic Level Transmitter,18.0 Ft
  • Item # 12U446
  • Mfr. Model # LU81-5101
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 18.0', Accuracy +/-...More

Electronic Level Sensor,4x NO/NC
  • IFM
  • Electronic Level Sensor, 4x NO/NC Electronic Level Sensor,4x NO/NC
  • Item # 24JZ39
  • Mfr. Model # LR8300
  • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

Level Sensor,G3/4 NPT,4x NO/NC
  • IFM
  • Level Sensor, G3/4 NPT, 4x NO/NC Level Sensor,G3/4 NPT,4x NO/NC
  • Item # 24JZ42
  • Mfr. Model # LR8000
  • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

Oil Test Kit, GPM/LPM 3-30 / 10-115
  • HEDLAND
  • Oil Test Kit, GPM/LPM 3-30 / 10-115 Aluminum Oil Test Kit
  • Item # 4NNH1
  • Mfr. Model # H701A-030-TK
  • Aluminum Oil Test Kit, Max. Pressure 3500 PSI, Connection Size (In.) 3/4 FNPT, Housing Material Aluminum,...More

Oil Detection System,Pump Control,120VAC
  • SJE-RHOMBUS
  • Oil Detection System, Pump Control, 120VAC Oil Detection System,Pump Control,120VAC
  • Item # 36K473
  • Mfr. Model # 1033578
  • Oil Detection System and Pump Control, 120VAC, Max. Amps 15, Audio/Visual Alarm, Power Cord Length 10 Ft.,...More

Flowmeter,120 gpm,12-5/8in,150psi,Noryl
  • BADGER
  • Flowmeter, 120 gpm, 12-5/8in, 150psi, Noryl Flowmeter
  • Item # 20CL51
  • Mfr. Model # M120-150-L-N-S-F-TS-GA-XX
  • Flowmeter, Positive Displacement, GPM Max. 120, Max. Pressure (PSI) 150, Connection Size (In.) 1 Elliptical...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More