Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pump Controls

28 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Flowmeter,Turbine,3/4 In FNPT
    • GPI
    • Flowmeter, Turbine, 3/4 In FNPTFlowmeter,Turbine,3/4 In FNPT
    • Item # 1XPR8
    • Mfr. Model # G2S07N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

    Ultrasonic Level Transmitter,18.0 Ft
    • FLOWLINE
    • Ultrasonic Level Transmitter, 18.0 FtUltrasonic Level Transmitter,18.0 Ft
    • Item # 12U446
    • Mfr. Model # LU81-5101
    • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 18.0', Accuracy +/-...More

    Ultrasonic Level Sensor,9.8 Ft
    • FLOWLINE
    • Ultrasonic Level Sensor, 9.8 FtUltrasonic Level Sensor,9.8 Ft
    • Item # 12U441
    • Mfr. Model # LU77-5004
    • Ultrasonic Level Sensor, Level Switch & Controller, Classification General Purpose, Range 9.8', Dead Band 4...More

    Flowmeter, Pulse, 88 GPM, 1 1/2 In.
    • SEAMETRICS
    • Flowmeter, Pulse, 88 GPM, 1 1/2 In.Flowmeter
    • Item # 3FKP8
    • Mfr. Model # MTR404
    • Flowmeter, Pulse, GPM Max. 88, Max. Pressure (PSI) 150, Connection Size (In.) 1-1/2 MNPT, Max. Temp. (F) 105,...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1XPR3
    • Mfr. Model # G2S05N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

    Flowmeter,120gpm,150psi,12-5/8 in.
    • BADGER
    • Flowmeter, 120gpm, 150psi, 12-5/8 in.Flowmeter
    • Item # 29FJ94
    • Mfr. Model # M120-150-L-N-S-F-RA-GA-XX
    • Flowmeter, Positive Displacement, GPM Max. 120, Max. Pressure (PSI) 150, Connection Size (In.) 1-1/2, Max....More

    • KEY INSTRUMENTS
    • FlowmeterFlowmeter
    • Multiple product options available

      Multiple product options available

    Flowmeter,Turbine,1 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 In FNPTFlowmeter,Turbine,1 In FNPT
    • Item # 1YEA9
    • Mfr. Model # G2B10N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

    Flowmeter,Turbine,1 In FNPT
    • GPI
    • Flowmeter, Turbine, 1 In FNPTFlowmeter,Turbine,1 In FNPT
    • Item # 1XPT6
    • Mfr. Model # G2S10N09GMA
    • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1YEA7
    • Mfr. Model # G2B05N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,Alum,30 to 300  GPM
    • GPI
    • Flowmeter, Turbine, Alum, 30 to 300 GPMFlowmeter,Turbine,Alum,30 to 300 GPM
    • Item # 13K556
    • Mfr. Model # 03A32GM
    • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 2 In., Flow Range 30 to 300 GPM, Accuracy +/- 1.5...More

    Flowmeter,120 gpm,12-5/8in,150psi,Noryl
    • BADGER
    • Flowmeter, 120 gpm, 12-5/8in, 150psi, NorylFlowmeter,120 gpm,12-5/8in,150psi,Noryl
    • Item # 20CL51
    • Mfr. Model # M120-150-L-N-S-F-TS-GA-XX
    • Flowmeter, Positive Displacement, GPM Max. 120, Max. Pressure (PSI) 150, Connection Size (In.) 1 Elliptical...More

    Electronic Level Sensor,2x NO/NC
    • IFM
    • Electronic Level Sensor, 2x NO/NCElectronic Level Sensor,2x NO/NC
    • Item # 24JZ38
    • Mfr. Model # LR7300
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

    Pump Control System,Duplex,230V
    • LIBERTY
    • Pump Control System, Duplex, 230VPump Control System,Duplex,230V
    • Item # 21TN78
    • Mfr. Model # PDC-230
    • Pump Control System, Duplex, Motor/Pump HP 1, 1 Phase, Voltage 230, Amps 15, Enclosure Type NEMA 1, Height 6...More

    Level Sensor,G3/4 NPT,2x NO/NC
    • IFM
    • Level Sensor, G3/4 NPT, 2x NO/NCLevel Sensor,G3/4 NPT,2x NO/NC
    • Item # 24JZ41
    • Mfr. Model # LR7000
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

    Reversing Kit, 3 Ph, 200/230/480V,20 Amp
    Motor/Pump Control Box,1Ph, 120/208/240V
    • GENERAL ELECTRIC
    • Motor/Pump Control Box, 1Ph, 120/208/240VMotor/Pump Control Box,1Ph, 120/208/240V
    • Item # 4FNZ1
    • Mfr. Model # GE-1240V2025S
    • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 20 to 25, Thermal Unit Code...More

    Ultrasonic Sensor,1 In NPT,24 VDC
    • MADISON
    • Ultrasonic Sensor, 1 In NPT, 24 VDCUltrasonic Sensor,1 In NPT,24 VDC
    • Item # 1AAA6
    • Mfr. Model # U3M-148R
    • Ultrasonic Sensor, Mini, With Relay, Mounting 1 In. NPT, Operating Frequency (Hz) 148 KHz, Resolution...More

    Motor/Pump Control Box,1Ph, 120/208/240V
    • GENERAL ELECTRIC
    • Motor/Pump Control Box, 1Ph, 120/208/240VMotor/Pump Control Box,1Ph, 120/208/240V
    • Item # 4FNY9
    • Mfr. Model # GE-1240V1520S
    • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 15 to 20, Thermal Unit Code...More

    Ultrasonic Sensor,1 In NPT,24 VDC
    • MADISON
    • Ultrasonic Sensor, 1 In NPT, 24 VDCUltrasonic Sensor,1 In NPT,24 VDC
    • Item # 1AAA8
    • Mfr. Model # U3M-148C485R
    • Ultrasonic Sensor, Mini, With Communications Port And Relay, 1 In NPT Mounting, Voltage 24 DC, Housing...More

    Motor/Pump Control Box,1Ph, 120/208/240V
    • GENERAL ELECTRIC
    • Motor/Pump Control Box, 1Ph, 120/208/240VMotor/Pump Control Box,1Ph, 120/208/240V
    • Item # 4FNY8
    • Mfr. Model # GE-1240V0716S
    • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 7 to 16, Thermal Unit Code...More

    Oil Test Kit, GPM/LPM 1-15 / 4-56
    • HEDLAND
    • Oil Test Kit, GPM/LPM 1-15 / 4-56Aluminum Oil Test Kit
    • Item # 4NNG9
    • Mfr. Model # H601A-015-TK
    • Aluminum Oil Test Kit, Max. Pressure 3500 PSI, Connection Size (In.) 1/2 FNPT, Housing Material Aluminum,...More

    Flowmeter,Turbine,3/4 In FNPT
    • GPI
    • Flowmeter, Turbine, 3/4 In FNPTFlowmeter,Turbine,3/4 In FNPT
    • Item # 1YEA8
    • Mfr. Model # G2B07N09GMA
    • Flowmeter, Turbine, Housing Material Brass, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,1/2 In FNPT
    • GPI
    • Flowmeter, Turbine, 1/2 In FNPTFlowmeter,Turbine,1/2 In FNPT
    • Item # 1YEA2
    • Mfr. Model # G2A05N09GMA
    • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

    Flowmeter,Turbine,PVC,3 In,Male Spigot
    • GPI
    • Flowmeter, Turbine, PVC, 3 In, Male SpigotFlowmeter,Turbine,PVC,3 In,Male Spigot
    • Item # 6XGN4
    • Mfr. Model # TM300
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

    Switch,Liquid Flow
    • MCDONNELL & MILLER
    • Switch, Liquid FlowSwitch,Liquid Flow
    • Item # 4RC71
    • Mfr. Model # FS7-4S
    • Industrial/Heavy-duty, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT, Switch...More

    Motor/Pump Control Box,1Ph, 120/208/240V
    • GENERAL ELECTRIC
    • Motor/Pump Control Box, 1Ph, 120/208/240VMotor/Pump Control Box,1Ph, 120/208/240V
    • Item # 4FNY7
    • Mfr. Model # GE-1240V0020S
    • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 0 to 20, Thermal Unit Code...More

    Advanced Flow Monitor,Remote Mount
    Results per page: 16 | 32 | 48