Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

20 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Control Box,5HP,230V,1Phase
  • FRANKLIN
  • Control Box, 5HP, 230V, 1Phase Control Box,5HP,230V,1Phase
  • Item # 1LZW8
  • Mfr. Model # 2821139310
  • Motor and Pump Control Box, Submersible, Motor/Pump 5 HP, 1 Phase, 230 Voltage, 27.5 Amps, Enclosure Type 3R,...More

Ultrasonic Level Sensor,9.8 Ft
  • FLOWLINE
  • Ultrasonic Level Sensor, 9.8 Ft Ultrasonic Level Sensor,9.8 Ft
  • Item # 12U416
  • Mfr. Model # DL24-01
  • Ultrasonic Level Sensor, Level Measurement, Switch & Controller, Classification General Purpose, Range 9.8',...More

Motor/Pump Control Box, 208/240/480V
  • DAYTON
  • Motor/Pump Control Box, 208/240/480V Motor/Pump Control Box, 208/240/480V
  • Item # 2PZF9
  • Mfr. Model # 2PZF9
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 208/240/480, Amps 23 to 32, Enclosure Type...More

Flowmeter,GPM/LPM  0.5 - 5.0 / 2-19
  • HEDLAND
  • Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 Flow Switch
  • Item # 4NNC9
  • Mfr. Model # H601A-005-F1
  • Flow Switch, Variable Area, Max. Pressure 3500 PSI, Connection Size (In.) 1/2 FNPT, Max. Temp. 240 F, Max....More

Switch,Liquid Flow
  • MCDONNELL & MILLER
  • Switch, Liquid Flow Switch,Liquid Flow
  • Item # 4RC72
  • Mfr. Model # FS7-4W
  • Industrial/Heavy-duty Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT,...More

Ultrasonic Level Transmitter,9.8 Ft
  • FLOWLINE
  • Ultrasonic Level Transmitter, 9.8 Ft Ultrasonic Level Transmitter,9.8 Ft
  • Item # 12U437
  • Mfr. Model # LU27-01
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 9.8', Accuracy +/- 0.2...More

Flowmeter,50 GPM,150 PSI,1 In,1.0 PPG
  • PULSAFEEDER
  • Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPG Flowmeter
  • Item # 22UM70
  • Mfr. Model # MTR304-G
  • Flowmeter, Inline, GPM Max. 50, Max. Pressure 150 PSI, Connection Size (In.) 1.0 MNPT, Max. Temp. 105 Degrees...More

Flowmeter,Range @ SCFM of Air 15-160
  • BROOKS
  • Flowmeter, Range @ SCFM of Air 15-160 Flowmeter,Range @ SCFM of Air 15-160
  • Item # 1XLX5
  • Mfr. Model # FR5A76PI
  • Flowmeter, Variable Area, Max. Pressure 100 PSI, Connection Size (In.) 1 1/2 FNPT, Max. Temp. 150 F, Housing...More

Ultrasonic Level Switch,Side Mt,Polypro
  • FLOWLINE
  • Ultrasonic Level Switch, Side Mt, Polypro Ultrasonic Level Switch,Side Mt,Polypro
  • Item # 12U465
  • Mfr. Model # AU13-1120
  • Ultrasonic Level Switch, Point Level Sensor with Controller, Side Mounted Orientation, Accuracy +/- 1mm in...More

Air Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Air Flow Switch, Piston, SPDT, 20VA Air Flow Switch,Piston,SPDT,20VA
  • Item # 1ALD9
  • Mfr. Model # FS-10798 25365
  • Air Flow Switch, Piston, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) -, Max. Flow GPM -, Flow Rate 3 to...More

Residential Alternator System,115V,1 Ph
  • ZOELLER
  • Residential Alternator System, 115V, 1 Ph Residential Alternator System,115V,1 Ph
  • Item # 3GVK2
  • Mfr. Model # 10-0804
  • Residential Alternator System, Residential, Motor/Pump HP For Use With Up to 1/2 HP, Phase 1, Voltage 115,...More

Tank Level Monitor,120VAC
  • Tank Level Monitor, 120VAC Water Level Monitoring Systems
  • Item # 36K476
  • Mfr. Model # 1031424
  • Tank Level Monitor, 120VAC, Enclosure Rating NEMA 1, Amps 3, Audio/Visual Alarm, Automatic Reset, 87...More

Liquid Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPDT, 20VA Liquid Flow Switch,Piston,SPDT,20VA
  • Item # 1ALU7
  • Mfr. Model # FS-926 26954
  • Liquid Flow Switch, Piston, Flow Rate 200 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

Liquid Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPDT, 20VA Liquid Flow Switch,Piston,SPDT,20VA
  • Item # 1ALU9
  • Mfr. Model # FS-926 26956
  • Liquid Flow Switch, Piston, Flow Rate 300 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

Liquid Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPDT, 20VA Liquid Flow Switch,Piston,SPDT,20VA
  • Item # 1ALU5
  • Mfr. Model # FS-926 26953
  • Liquid Flow Switch, Piston, Flow Rate 150 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

Liquid Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPDT, 20VA Liquid Flow Switch,Piston,SPDT,20VA
  • Item # 1ALU3
  • Mfr. Model # FS-926 26952
  • Liquid Flow Switch, Piston, Flow Rate 100 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

  • BLANCETT
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Liquid Flow Switch,Piston,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPDT, 20VA Liquid Flow Switch,Piston,SPDT,20VA
  • Item # 1ALU2
  • Mfr. Model # FS-926 26951
  • Liquid Flow Switch, Piston, Flow Rate 50 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More