Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

23 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flowmeter,50 GPM,150 PSI,1 In,1.0 PPG
    • PULSAFEEDER
    • Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPGFlowmeter
    • Item # 22UM70
    • Mfr. Model # MTR304-G
    • Flowmeter, Inline, GPM Max. 50, Max. Pressure 150 PSI, Connection Size (In.) 1.0 MNPT, Max. Temp. 105 Degrees...More

    Flowmeter, PVC, 20 to 200 GPM
    • GPI
    • Flowmeter, PVC, 20 to 200 GPMFlowmeter, PVC, 20 to 200 GPM
    • Item # 4TJR8
    • Mfr. Model # TM200
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

    Flowmeter, PVC, 20 to 200 GPM
    • GPI
    • Flowmeter, PVC, 20 to 200 GPMFlowmeter, PVC, 20 to 200 GPM
    • Item # 4TJT4
    • Mfr. Model # TM200-N
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

    Flowmeter, PVC, 10 to 100 GPM
    • GPI
    • Flowmeter, PVC, 10 to 100 GPMFlowmeter, PVC, 10 to 100 GPM
    • Item # 4TJT3
    • Mfr. Model # TM150-N
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 1/2 In., Flow Range @ GPM 10 to 100, Accuracy +/-3...More

    • HEDLAND
    • FlowmeterFlowmeter
    • Multiple product options available

      Multiple product options available

    Switch,Flow
    • MCDONNELL & MILLER
    • Switch, FlowSwitch,Flow
    • Item # 1RF65
    • Mfr. Model # FS6-W-3/4
    • High Sensitivity Switch, Min. Flow Rate 0.12 GPM, Max. Flow GPM 2.5, Connection Size (In.) 3/4 NPT, Switch...More

    Flowmeter,Turbine,Alum,0.3 to 3  GPM
    • GPI
    • Flowmeter, Turbine, Alum, 0.3 to 3 GPMFlowmeter,Turbine,Alum,0.3 to 3 GPM
    • Item # 13K554
    • Mfr. Model # 03A30GM
    • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 0.3 to 3 GPM, Accuracy +/- 1.5...More

    Switch,Liquid Flow
    • MCDONNELL & MILLER
    • Switch, Liquid FlowSwitch,Liquid Flow
    • Item # 4RC72
    • Mfr. Model # FS7-4W
    • Industrial/Heavy-duty Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT,...More

    Flowmeter, PVC, 10 to 100 GPM
    • GPI
    • Flowmeter, PVC, 10 to 100 GPMFlowmeter, PVC, 10 to 100 GPM
    • Item # 4TJR7
    • Mfr. Model # TM150
    • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 1/2 In., Flow Range @ GPM 10 to 100, Accuracy +/-3...More

    Flowmeter,Turbine,Alum,3 to 50  GPM
    • GPI
    • Flowmeter, Turbine, Alum, 3 to 50 GPMFlowmeter,Turbine,Alum,3 to 50 GPM
    • Item # 13K555
    • Mfr. Model # 03A31GM
    • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 3 to 50 GPM, Accuracy +/- 1.5...More

    Tank Level Monitor,120VAC
    • Tank Level Monitor, 120VACWater Level Monitoring Systems
    • Item # 36K476
    • Mfr. Model # 1031424
    • Tank Level Monitor, 120VAC, Enclosure Rating NEMA 1, Amps 3, Audio/Visual Alarm, Automatic Reset, 87...More

    Flow Switch,1.32 GPM,1 NPT
    • IFM
    • Flow Switch, 1.32 GPM, 1 NPTFlow Switch,1.32 GPM,1 NPT
    • Item # 24JZ11
    • Mfr. Model # SBN346
    • Flow Switch, Min. Flow Rate (GPM) 1.32, Max. Flow GPM 26.4, Flow Rate 26.4, Connection Size (In.) 1 NPT,...More

    Motor Protector,Single Phase,230V
    • FRANKLIN
    • Motor Protector, Single Phase, 230VFRANKLIN Motor Protectors
    • Item # 19RT50
    • Mfr. Model # 5800060100
    • Motor Protector, Microcontroller, Phase Single, 230 Voltage, Pilot Duty Output Contact @ 480V 230VAC DPST,...More

    Transmitter,4-20 mA
    • GPI
    • Transmitter, 4-20 mATransmitter,4-20 mA
    • Item # 1YEC3
    • Mfr. Model # 125100-1
    • Transmitter, 4-20 mA, Operating Temp. Range 14 to 140 F, Signal Type Analog, Voltage 7 to 30, Frequency Range...More

    Flowmeter, Pulse, 52 GPM, 1 In.
    • SEAMETRICS
    • Flowmeter, Pulse, 52 GPM, 1 In.Flowmeter
    • Item # 3FKP7
    • Mfr. Model # MTR304
    • Flowmeter, Pulse, GPM Max. 52, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F) 105,...More

    Control Box,3HP,230V,1Phase
    • FRANKLIN
    • Control Box, 3HP, 230V, 1PhaseControl Box,3HP,230V,1Phase
    • Item # 1LZW3
    • Mfr. Model # 2823028310
    • Motor and Pump Control Box, Submersible, Motor/Pump 3 HP, 1 Phase, 230 Voltage, 17 Amps, Enclosure Type 3R,...More

    Switch,Liquid Flow
    • MCDONNELL & MILLER
    • Switch, Liquid FlowSwitch,Liquid Flow
    • Item # 4RC69
    • Mfr. Model # FS6-W-1
    • High Sensitivity Switch, Min. Flow Rate 0.12 GPM, Max. Flow GPM 2.5, Connection Size (In.) 1 NPT, Switch...More

    Flowmeter,Turbine,50GPM,1 In MNPT
    • BLANCETT
    • Flowmeter, Turbine, 50GPM, 1 In MNPTFlowmeter
    • Item # 6NZT6
    • Mfr. Model # B111-110
    • Flowmeter, Turbine, GPM Max. 50, Max. Pressure 5000 PSI, Connection Size 1 In MNPT, Max. Temp. 350 F, Length...More

    Paddlewheel Flowmeter
    • SIGNET
    • Paddlewheel FlowmeterFlowmeter
    • Item # 5MXP8
    • Mfr. Model # 3-2536-P1
    • Flowmeter, Paddlewheel, depends on pipe size, Max. Pressure 180 psi @ 68F PSI, Connection Size (In.) GF...More

    Flow Switch,0.26 GPM,3/4 NPT
    • IFM
    • Flow Switch, 0.26 GPM, 3/4 NPTFlow Switch,0.26 GPM,3/4 NPT
    • Item # 24JZ10
    • Mfr. Model # SBN333
    • Flow Switch, Min. Flow Rate (GPM) 0.26, Max. Flow GPM 6.6, Flow Rate 26.4, Connection Size (In.) 3/4 NPT,...More

    Liquid Flow Switch,Piston,SPDT,20VA
    • GEMS SENSORS
    • Liquid Flow Switch, Piston, SPDT, 20VALiquid Flow Switch,Piston,SPDT,20VA
    • Item # 1ALU8
    • Mfr. Model # FS-926 26955
    • Liquid Flow Switch, Piston, Flow Rate 250 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F,...More

    • GPI
    • FlowmeterFlowmeter
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More