Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

51 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPM Flowmeter, PVC, 5 to 50 GPM
  • Item # 4TJT2
  • Mfr. Model # TM100-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Ultrasonic Level Sensor,49.2 In
  • FLOWLINE
  • Ultrasonic Level Sensor, 49.2 In Ultrasonic Level Sensor,49.2 In
  • Item # 12U415
  • Mfr. Model # DL14-01
  • Ultrasonic Level Sensor, Level Measurement, Switch & Controller, Classification General Purpose, Range 49.2...More

  • FILL-RITE
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Flowmeter,70 gpm,10-3/4in,150psi,Noryl
  • BADGER
  • Flowmeter, 70 gpm, 10-3/4in, 150psi, Noryl Flowmeter
  • Item # 20CL50
  • Mfr. Model # M70-100-L-N-P-C-TS-GA-XX
  • Flowmeter, Positive Displacement, GPM Max. 70, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max....More

Switch,Liquid Flow
  • MCDONNELL & MILLER
  • Switch, Liquid Flow Switch,Liquid Flow
  • Item # 4RC70
  • Mfr. Model # FS7-4
  • Industrial/Heavy-duty Liquid Flow Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1...More

Paddlewheel flowmeter
  • SIGNET
  • Paddlewheel flowmeter Flowmeter
  • Item # 5MXP5
  • Mfr. Model # P51530-P0
  • Flowmeter, Paddlewheel, depends on pipe size, Max. Pressure 180 psi @ 68F PSI, Connection Size (In.) GF...More

Meter,Digital,1 In. FNPT, 2-20 gpm
  • FILL-RITE
  • Meter, Digital, 1 In. FNPT, 2-20 gpm Meter,Digital,1 In. FNPT, 2-20 gpm
  • Item # 4RP95
  • Mfr. Model # 820
  • Flowmeter, Liquid, Housing Material Polypropylene, Fitting Size (In.) 1, Flow Material Gasoline, Diesel, B20,...More

4-Wheel Mechanical Meter,1 FNPT,6-40 gpm
Meter,Digital,1 In,Air Sensor,2-20 gpm
  • SOTERA
  • Meter, Digital, 1 In, Air Sensor, 2-20 gpm Meter,Digital,1 In,Air Sensor,2-20 gpm
  • Item # 6XGX0
  • Mfr. Model # 850
  • Flowmeter, Liquid, Housing Material Glass filled Polypropylene, Fitting Size (In.) 1, Flow Range (GPM) 2 to...More

Flowmeter, PVC, 2 to 20 GPM
  • GPI
  • Flowmeter, PVC, 2 to 20 GPM Flowmeter, PVC, 2 to 20 GPM
  • Item # 4TJT1
  • Mfr. Model # TM075-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 3/4 In., Flow Range @ GPM 2 to 20, Accuracy +/-3 %,...More

  • SEAMETRICS
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Ultrasonic Level Transmitter,49.2 In
  • FLOWLINE
  • Ultrasonic Level Transmitter, 49.2 In Ultrasonic Level Transmitter,49.2 In
  • Item # 12U414
  • Mfr. Model # DL10-01
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 49.2 In., Accuracy...More

  • PULSAFEEDER
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Float Switch
Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • GEMS SENSORS
  • Liquid Flow Switch, Rotor, SPDT, 35mA/95mA Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • Item # 1AMB4
  • Mfr. Model # RFS 156265
  • Liquid Flow Switch, Rotor, Flow Rate 0.1 to 5.0 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20...More

Flowmeter, PVC, 2 to 20 GPM
  • GPI
  • Flowmeter, PVC, 2 to 20 GPM Flowmeter, PVC, 2 to 20 GPM
  • Item # 4TJR5
  • Mfr. Model # TM075
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 3/4 In., Flow Range @ GPM 2 to 20, Accuracy +/-3 %,...More

Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • GEMS SENSORS
  • Liquid Flow Switch, Rotor, SPDT, 35mA/95mA Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • Item # 1AMB7
  • Mfr. Model # RFS 181688
  • Liquid Flow Switch, Rotor, Flow Rate 8.0 to 60.0 GPM, Connection Size (In.) 1 FNPT, Min. Ambient Temp. -20 F,...More

Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPM Flowmeter, PVC, 5 to 50 GPM
  • Item # 4TJR6
  • Mfr. Model # TM100
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Flow Switch,,20 cm/sec,1 In FNPT
  • GEMS SENSORS
  • Flow Switch, , 20 cm/sec, 1 In FNPT Flow Switch,,20 cm/sec,1 In FNPT
  • Item # 20X872
  • Mfr. Model # 20X872
  • Flow Switch, Thermal Dispersion, Flow Rate 20 cm/sec, Connection Size 1 In FNPT, Max. Ambient Temp. 140...More

Flowmeter,Air,.25 to 10 LPM,Glass
  • BROOKS
  • Flowmeter, Air, .25 to 10 LPM, Glass Flowmeter,Air,.25 to 10 LPM,Glass
  • Item # 18C721
  • Mfr. Model # 1255AD1076ALSVV
  • Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size 1/8 In FNPT, Aluminum Housing Material,...More

Flowmeter,Range @ CCM of Air 0-23740
  • BROOKS
  • Flowmeter, Range @ CCM of Air 0-23740 Flowmeter,Range @ CCM of Air 0-23740
  • Item # 1XLX3
  • Mfr. Model # 1255AR1081MRSVV
  • Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size (In.) 1/8 FNPT, Max. Temp. 200 F, Housing...More

Float Switch 1 In NPTConnection
  • MADISON
  • Float Switch 1 In NPTConnection MADISON Float Switches
  • Item # 5DYD4
  • Mfr. Model # M3784-110
  • Float Switch, 1 In. NPT Connection, Voltage 110 VAC, Wire Gauge 22 to 18 AWG, Length 28.15 In., Height 28.15...More

Flowmeter,Oval Gear,1/2in. FNPT,1500 psi
  • GPI
  • Flowmeter, Oval Gear, 1/2in. FNPT, 1500 psi Flowmeter,Oval Gear,1/2in. FNPT,1500 psi
  • Item # 36WJ95
  • Mfr. Model # LM51DN
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oil, Flow Range @ GPH...More

Control Box,2HP,230V,1Phase
  • FRANKLIN
  • Control Box, 2HP, 230V, 1Phase Control Box,2HP,230V,1Phase
  • Item # 1LZW4
  • Mfr. Model # 2823018310
  • Motor and Pump Control Box, Submersible, Motor/Pump 2 HP, 1 Phase, 230 Voltage, 13.2 Amps, Enclosure Type 3R,...More

Switch,Liquid Flow
  • MCDONNELL & MILLER
  • Switch, Liquid Flow Switch,Liquid Flow
  • Item # 4RC68
  • Mfr. Model # FS6-1
  • 7.4 Amps, High Sensitivity Switch, Min. Flow Rate 0.12 GPM, Max. Flow GPM 2.5, Connection Size (In.) 1 NPT,...More

Flow Switch,,5 cm/sec,1 In FNPT
  • GEMS SENSORS
  • Flow Switch, , 5 cm/sec, 1 In FNPT Flow Switch,,5 cm/sec,1 In FNPT
  • Item # 20X871
  • Mfr. Model # 20X871
  • Flow Switch, Thermal Dispersion, Flow Rate 5 cm/sec, Connection Size 1 In FNPT, Max. Ambient Temp. 140...More

Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • GEMS SENSORS
  • Liquid Flow Switch, Rotor, SPDT, 35mA/95mA Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • Item # 1AMB6
  • Mfr. Model # RFS 180395
  • Liquid Flow Switch, Rotor, Flow Rate 5.0 to 30.0 GPM, Connection Size (In.) 3/4 FNPT, Min. Ambient Temp. -20...More

Flow Switch,,5 cm/sec,1/2 In FNPT
  • GEMS SENSORS
  • Flow Switch, , 5 cm/sec, 1/2 In FNPT Flow Switch,,5 cm/sec,1/2 In FNPT
  • Item # 20X863
  • Mfr. Model # 20X863
  • Flow Switch, Thermal Dispersion, Flow Rate 5 cm/sec, Connection Size 1/2 In FNPT, Max. Ambient Temp. 140...More

Flow Switch,,5 cm/sec,1-1/2 In FNPT
  • GEMS SENSORS
  • Flow Switch, , 5 cm/sec, 1-1/2 In FNPT Flow Switch,,5 cm/sec,1-1/2 In FNPT
  • Item # 20X875
  • Mfr. Model # 20X875
  • Flow Switch, Thermal Dispersion, Flow Rate 5 cm/sec, Connection Size 1-1/2 In FNPT, Max. Ambient Temp. 140...More

Ultrasonic Level Sensor,49.2 In
  • FLOWLINE
  • Ultrasonic Level Sensor, 49.2 In Ultrasonic Level Sensor,49.2 In
  • Item # 12U418
  • Mfr. Model # DS14-01
  • Ultrasonic Level Sensor, Level Switch & Controller, Classification General Purpose, Range 49.2 In., Accuracy...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More