Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

60 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FILL-RITE
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Flowmeter,Inline,52 GPM, 1 In.
  • SEAMETRICS
  • Flowmeter, Inline, 52 GPM, 1 In. Flowmeter
  • Item # 3FKP2
  • Mfr. Model # MTR300
  • Flowmeter, Inline, GPM Max. 52, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F) 105,...More

Flowmeter,Digital,1 In,1.3 to 32 gpm
  • DAYTON
  • Flowmeter, Digital, 1 In, 1.3 to 32 gpm Flowmeter,Digital,1 In,1.3 to 32 gpm
  • Item # 40M285
  • Mfr. Model # 40M285
  • Flowmeter, Digital Turbine, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Diesel, Gasoline,...More

Flowmeter,70gpm,150 psi,10-3/4 in.
  • BADGER
  • Flowmeter, 70gpm, 150 psi, 10-3/4 in. Flowmeter
  • Item # 29FJ93
  • Mfr. Model # M70-100-L-N-P-C-RA-GA-XX
  • Flowmeter, Positive Displacement, GPM Max. 70, Max. Pressure (PSI) 150, Connection Size (In.) 1, Max. Temp....More

Control Box,5HP,230V,1Phase
  • FRANKLIN
  • Control Box, 5HP, 230V, 1Phase Control Box,5HP,230V,1Phase
  • Item # 1LZW5
  • Mfr. Model # 2821138110
  • Motor and Pump Control Box, Submersible, Motor/Pump 5 HP, 1 Phase, 230 Voltage, 27.5 Amps, Enclosure Type 3R,...More

Liquid Flow Switch,Paddle,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Paddle, SPDT, 20VA Liquid Flow Switch,Paddle,SPDT,20VA
  • Item # 1AKZ4
  • Mfr. Model # FS-550 29609
  • Liquid Flow Switch, Paddle, Flow Rate 15-48 GPM, Connection Size (In.) 1 MNPT, Min. Ambient Temp. -30 F, Max....More

Flowmeter,50 GPM,150 PSI,1 In
  • PULSAFEEDER
  • Flowmeter, 50 GPM, 150 PSI, 1 In Flowmeter
  • Item # 22UM69
  • Mfr. Model # MTR300-G
  • Flowmeter, Inline, GPM Max. 50, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F) 105,...More

Flowmeter, PVC, 1 to 10 GPM
  • GPI
  • Flowmeter, PVC, 1 to 10 GPM Flowmeter, PVC, 1 to 10 GPM
  • Item # 4TJR9
  • Mfr. Model # TM050-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to 10, Accuracy +/-3 %,...More

Liquid Flow Switch,Shuttle,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Shuttle, SPDT, 20VA Liquid Flow Switch,Shuttle,SPDT,20VA
  • Item # 1ALD5
  • Mfr. Model # FS-200 26615
  • Liquid Flow Switch, Shuttle, Flow Rate 1.0 to 6.0 GPM, Connection Size (In.) 1 FNPT, Min. Ambient Temp. -20...More

Control Box,2HP,230V,1Phase
  • FRANKLIN
  • Control Box, 2HP, 230V, 1Phase Control Box,2HP,230V,1Phase
  • Item # 1LZW6
  • Mfr. Model # 2823018110
  • Motor and Pump Control Box, Submersible, Motor/Pump 2 HP, 1 Phase, 230 Voltage, 13.2 Amps, Enclosure Type 3R,...More

Switch,Flow
  • MCDONNELL & MILLER
  • Switch, Flow Switch,Flow
  • Item # 1RF63
  • Mfr. Model # FS5-1
  • 1/3 HP, General Purpose, Electrically Operated, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) 1.5, Max. Flow...More

Liquid Flow Switch,Shuttle,SPDT,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Shuttle, SPDT, 20VA Liquid Flow Switch,Shuttle,SPDT,20VA
  • Item # 1ALD6
  • Mfr. Model # FS-200 26616
  • Liquid Flow Switch, Shuttle, Flow Rate 5.0 to 15.0 GPM, Connection Size (In.) 1 FNPT, Min. Ambient Temp. -20...More

Ultrasonic Level Sensor,49.2 In
  • FLOWLINE
  • Ultrasonic Level Sensor, 49.2 In Ultrasonic Level Sensor,49.2 In
  • Item # 12U419
  • Mfr. Model # DX10-01
  • Ultrasonic Level Sensor, Level Measurement, Classification General Purpose, Range 49.2 In., Accuracy 0.125...More

Flowmeter,Nutating Disc,1 In FNPT Inlet
  • GPI
  • Flowmeter, Nutating Disc, 1 In FNPT Inlet Flowmeter,Nutating Disc,1 In FNPT Inlet
  • Item # 6XGP0
  • Mfr. Model # FM300H/R
  • Flowmeter, Nutating Disc, Housing Material PTB Polyester, Fitting Size 1 In., Flow Range 2 to 20 GPM, Fitting...More

Capacitance Level Switch,Universal,Poly
  • FLOWLINE
  • Capacitance Level Switch, Universal, Poly Capacitance Level Switch,Universal,Poly
  • Item # 12U436
  • Mfr. Model # LP15-1405
  • Capacitance Level Switch, Point Level Sensor, Universal Orientation, Accuracy +/- 1mm in Water, Repeatability...More

Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • GEMS SENSORS
  • Liquid Flow Switch, Rotor, SPDT, 35mA/95mA Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • Item # 1AMB2
  • Mfr. Model # RFS 155425
  • Liquid Flow Switch, Rotor, Flow Rate 0.1 to 5.0 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20...More

Flowmeter, PVC, 1 to10 GPM
  • GPI
  • Flowmeter, PVC, 1 to10 GPM Flowmeter, PVC, 1 to10 GPM
  • Item # 4TJR4
  • Mfr. Model # TM050
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to10, Accuracy +/-3 %,...More

Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • GEMS SENSORS
  • Liquid Flow Switch, Rotor, SPDT, 35mA/95mA Liquid Flow Switch,Rotor,SPDT,35mA/95mA
  • Item # 1AMB3
  • Mfr. Model # RFS 155485
  • Liquid Flow Switch, Rotor, Flow Rate 1.5 to 20.0 GPM, Connection Size (In.) 1/2 FNPT, Min. Ambient Temp. -20...More

Ultrasonic Level Switch,Universal,Poly
  • FLOWLINE
  • Ultrasonic Level Switch, Universal, Poly Ultrasonic Level Switch,Universal,Poly
  • Item # 12U432
  • Mfr. Model # LU10-1405
  • Ultrasonic Level Switch, Point Level Sensor, Universal Orientation, Accuracy +/- 1mm in Water, Repeatability...More

Remote Kit Assembly
  • GPI
  • Remote Kit Assembly Remote Kit Assembly
  • Item # 1YEB8
  • Mfr. Model # 113275-1
  • Remote Kit Assembly, Operating Temp. Range -40 to 250 F, Signal Type Sine Wave, Voltage 10 to 500mV,...More

Motor Protector,Single Phase,115/230V
  • FRANKLIN
  • Motor Protector, Single Phase, 115/230V FRANKLIN Motor Protectors
  • Item # 19RT49
  • Mfr. Model # 5800020610
  • Motor Protector, Microcontroller, Phase Single, 115/230 Voltage, Pilot Duty Output Contact @ 480V 115/230VAC...More

Flowmeter,Range @ CCM of Air 0-15750
  • BROOKS
  • Flowmeter, Range @ CCM of Air 0-15750 Flowmeter,Range @ CCM of Air 0-15750
  • Item # 1XLW5
  • Mfr. Model # 1250AR6091MRSVV
  • Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size (In.) 1/8 FNPT, Max. Temp. 200 F, Housing...More

  • BEL-ART - SCIENCEWARE
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Motor/Pump Control Box, 240V
  • DAYTON
  • Motor/Pump Control Box, 240V Motor/Pump Control Box, 240V
  • Item # 2PZG1
  • Mfr. Model # 2PZG1
  • Motor/Pump Control Box, Simplex Control Panel, Phase 3, Voltage 240, Amps 23 to 32, Enclosure Type NEMA 4X,...More

Flowmeter,Mechanical,1/2in,FNPT,1000 psi
  • DAYTON
  • Flowmeter, Mechanical, 1/2in, FNPT, 1000 psi Flowmeter,Mechanical,1/2in,FNPT,1000 psi
  • Item # 32ZN67
  • Mfr. Model # 32ZN67
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

Flowmeter,Mechanical,1-1/2 In,5-30 GPM
  • GPI
  • Flowmeter, Mechanical, 1-1/2 In, 5-30 GPM Flowmeter
  • Item # 13K529
  • Mfr. Model # MR 5-30 G12N
  • Flowmeter, Mechanical, GPM Max. 30, Max. Pressure (PSI) 50, Connection Size (In.) 1-1/2 MNPT, Max. Temp. (F)...More

Flowmeter,Aluminum,300 psi,1 in. FNPT
  • DWYER INSTRUMENTS
  • Flowmeter, Aluminum, 300 psi, 1 in. FNPT Flowmeter,Aluminum,300 psi,1 in. FNPT
  • Item # 39GA74
  • Mfr. Model # TTM20
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More