Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

61 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FILL-RITE
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Meter,Digital,3/4 In, 2-20 gpm
  • SOTERA
  • Meter, Digital, 3/4 In, 2-20 gpm Meter,Digital,3/4 In, 2-20 gpm
  • Item # 6XGW8
  • Mfr. Model # 825D075BSPP
  • Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 120, Connection Size (In.) 3/4 BSPP, Max. Temp. (F) 130,...More

General Purpose Flow Switch,NEMA4
  • MCDONNELL & MILLER
  • General Purpose Flow Switch, NEMA4 General Purpose Flow Switch,NEMA4
  • Item # 2RUL4
  • Mfr. Model # FS254
  • General Purpose Switch, Min. Flow Rate 5.8 GPM, Max. Flow GPM 131, Connection Size (In.) 1 NPT, Switch...More

Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPT Flowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF6
  • Mfr. Model # 01A31GM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Meter, Digital,1 In, 2-20 gpm
  • SOTERA
  • Meter, Digital, 1 In, 2-20 gpm Meter, Digital,1 In, 2-20 gpm
  • Item # 6XGW9
  • Mfr. Model # 825
  • Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 120, Connection Size (In.) 1 MNPT, Max. Temp. (F) 130,...More

Flowmeter,Digital,1in.,FNPT,5.35 cps,LCD
  • DAYTON
  • Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD Flowmeter,Digital,1in.,FNPT,5.35 cps,LCD
  • Item # 32ZN69
  • Mfr. Model # 32ZN69
  • Flowmeter, Turbine, Housing Material Nylon, Fitting Size (In.) 1, Flow Material Water, DEF, Adblue,...More

Switch,Liquid Flow
  • MCDONNELL & MILLER
  • Switch, Liquid Flow Switch,Liquid Flow
  • Item # 4RC67
  • Mfr. Model # FS5-3/4
  • General Purpose Switch, Min. Flow Rate 1.5 GPM, Max. Flow GPM 15, Connection Size (In.) 3/4 FNPT, Switch...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF9
  • Mfr. Model # 113255-5
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Control Box,3HP,230V,1Phase
  • FRANKLIN
  • Control Box, 3HP, 230V, 1Phase Control Box,3HP,230V,1Phase
  • Item # 1LZW7
  • Mfr. Model # 2823028110
  • Motor and Pump Control Box, Submersible, Motor/Pump 3 HP, 1 Phase, 230 Voltage, 17 Amps, Enclosure Type 3R,...More

Flow Switch
Control Box,1 1/2HP,230V,1Phase
  • FRANKLIN
  • Control Box, 1 1/2HP, 230V, 1Phase Control Box,1 1/2HP,230V,1Phase
  • Item # 1LZX6
  • Mfr. Model # 2823008110
  • Motor and Pump Control Box, Submersible, Motor/Pump 1 1/2 HP, 1 Phase, 230 Voltage, 11.5 Amps, Enclosure Type...More

Control Box,3/4HP,230V,1Phase
  • FRANKLIN
  • Control Box, 3/4HP, 230V, 1Phase Control Box,3/4HP,230V,1Phase
  • Item # 1LZX4
  • Mfr. Model # 2824075015
  • Motor and Pump Control Box, Submersible, Motor/Pump 3/4 HP, 1 Phase, 230 Voltage, 5.7 Amps, Enclosure Type...More

Flow Switch, 3.5 to 600 fpm,SPDT
  • TACO
  • Flow Switch, 3.5 to 600 fpm, SPDT Flow Switch, 3.5 to 600 fpm,SPDT
  • Item # 29YM34
  • Mfr. Model # IFSWSBF-1
  • Flow Switch, Industrial, Max. HP 1/3 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5, Max. Flow GPM 1500, Flow...More

  • PULSAFEEDER
  • Flowmeter Flowmeter
  • Multiple product options available

    Multiple product options available

Switch,Air Flow
  • MCDONNELL & MILLER
  • Switch, Air Flow Switch,Air Flow
  • Item # 4RC76
  • Mfr. Model # AF-1
  • Switch Enclosure NEMA1, Min. Ambient Temp. 32 F, Max. Ambient Temp. 300 F, Operating Velocity Range 910 to...More

Pump Flow Meter,3-Wheel,3/4 In,5-20 gal.
  • FILL-RITE
  • Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. Pump Flow Meter,3-Wheel,3/4 In,5-20 gal.
  • Item # 3KMR1
  • Mfr. Model # 807CMK
  • Pump Flow Meter, 3-Wheel, Mechanical, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 3/4 FNPT,...More

Flow Switch, 3.5 to 600 fpm,SPDT
  • TACO
  • Flow Switch, 3.5 to 600 fpm, SPDT Flow Switch, 3.5 to 600 fpm,SPDT
  • Item # 29YM36
  • Mfr. Model # IFS01BR-1
  • Flow Switch, Industrial, Max. HP 120VAC, 1/8 HP, 240VAC, 1/4 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5,...More

Flowmeter,Digital,1/2in,FNPT,LCD,200 cps
  • DAYTON
  • Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps Flowmeter,Digital,1/2in,FNPT,LCD,200 cps
  • Item # 32ZN65
  • Mfr. Model # 32ZN65
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

Motor/Pump Control Box,1 Ph,240V,32 Amps
  • DAYTON
  • Motor/Pump Control Box, 1 Ph, 240V, 32 Amps Motor/Pump Control Box,1 Ph,240V,32 Amps
  • Item # 2PZF8
  • Mfr. Model # 2PZF8
  • Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 240, Amps 32, Enclosure Type NEMA 4X, Height...More

Continuous Level Sensor,Poly Float
Leak Detection Switch,Interstitial,Horiz
  • FLOWLINE
  • Leak Detection Switch, Interstitial, Horiz Leak Detection Switch,Interstitial,Horiz
  • Item # 12U461
  • Mfr. Model # LH29-1001
  • Leak Detection Switch, Interstitial, Horizontal Orientation, Contact Type 30 Watts, 240 VAC (0.14A...More

Pump Control Box,1Ph,115V,40 Amps
  • GENERAL ELECTRIC
  • Pump Control Box, 1Ph, 115V, 40 Amps Pump Control Box,1Ph,115V,40 Amps
  • Item # 4FNY6
  • Mfr. Model # GE-VYN115PCP40
  • Pump Control Box, Enclosed Motor Contactor, Phase 1, Voltage 115, Amps 40, Enclosure UL Type 4X, NEMA 4X,...More

Flowmeter,Electronic,1 In,3 to 30 GPM
  • GPI
  • Flowmeter, Electronic, 1 In, 3 to 30 GPM Flowmeter,Electronic,1 In,3 to 30 GPM
  • Item # 13K561
  • Mfr. Model # 01A31GM-U
  • Flowmeter, Electronic, GPM Max. 30, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F)...More

Optic Leak Detector,Universal,Polypro
  • FLOWLINE
  • Optic Leak Detector, Universal, Polypro Optic Leak Detector,Universal,Polypro
  • Item # 12U430
  • Mfr. Model # LO10-1305
  • Optic Leak Detector, Point Level Sensor, Universal Orientation, Accuracy +/- 1mm in Water, Repeatability +/-...More

Flow Switch
Flow Switch, 3.5 to 600 fpm,SPDT
  • TACO
  • Flow Switch, 3.5 to 600 fpm, SPDT Flow Switch, 3.5 to 600 fpm,SPDT
  • Item # 29YM40
  • Mfr. Model # IFSWSBR-1
  • Flow Switch, Industrial, Max. HP 1/3 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5, Max. Flow GPM 1500, Flow...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More