Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

91 Results Found that Include 271 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
General Purpose Flow Switch,NEMA1
  • MCDONNELL & MILLER
  • General Purpose Flow Switch, NEMA1 General Purpose Flow Switch,NEMA1
  • Item # 2RUL3
  • Mfr. Model # FS251
  • General Purpose Switch, Min. Flow Rate 5.8 GPM, Max. Flow GPM 131, Connection Size (In.) 1 NPT, Switch...More

Float Sw,1P,Close on Rise,w/20ft Cord
  • GENERAL ELECTRIC
  • Float Sw, 1P, Close on Rise, w/20ft Cord Float Sw,1P,Close on Rise,w/20ft Cord
  • Item # 4ZZF3
  • Mfr. Model # 2900B8S1C-20
  • Float Switch, Open Tank, Length 4.25, Width 2.81 In, Height 8.25 In, Contact Type 1 Pole, Switch Function...More

Flow Switch
Liquid Flow Switch,Piston,SPST,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPST, 20VA Liquid Flow Switch,Piston,SPST,20VA
  • Item # 1ALG6
  • Mfr. Model # FS-927 70824
  • Liquid Flow Switch, Piston, Flow Rate 1 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max....More

Liquid Flow Switch, 0.5 GPM, NC
  • GEMS SENSORS
  • Liquid Flow Switch, 0.5 GPM, NC Liquid Flow Switch, 0.5 GPM, NC
  • Item # 4JPJ1
  • Mfr. Model # FS-150 NC 0.5GPM
  • Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 1/2 MNPT, Switch Enclosure...More

Level Switch,Sump Float,SPDT,10A
  • FLOWLINE
  • Level Switch, Sump Float, SPDT, 10A FLOWLINE Level Switches
  • Item # 49K048
  • Mfr. Model # LV42-7201
  • Level Switch, Sump Float, SPDT, Stripped Connection, Max. Amps Running 10, Voltage 250 VAC, Wire Gauge 18,...More

In-Line Turbine Meter,3 to 26gpm,1in NPT
  • FILL-RITE
  • In-Line Turbine Meter, 3 to 26gpm, 1in NPT In-Line Turbine Meter,3 to 26gpm,1in NPT
  • Item # 38NH71
  • Mfr. Model # FR1118A10
  • In-Line Meter, Turbine, GPM Max. 26, Max. Pressure (PSI) 145, Connection Size (in.) 1, Max. Temp. (F) 122...More

Control Box,1/2HP,230V,1Phase
  • FRANKLIN
  • Control Box, 1/2HP, 230V, 1Phase Control Box,1/2HP,230V,1Phase
  • Item # 1LZX3
  • Mfr. Model # 2824055015
  • Motor and Pump Control Box, Submersible, Motor/Pump 1/2 HP, 1 Phase, 230 Voltage, 4.3 Amps, Enclosure Type...More

Flowmeter,Inline, 22 GPM, 3/4 In.
  • SEAMETRICS
  • Flowmeter, Inline, 22 GPM, 3/4 In. Flowmeter
  • Item # 3FKP1
  • Mfr. Model # MTR200
  • Flowmeter, Inline, GPM Max. 22, Max. Pressure (PSI) 150, Connection Size (In.) 3/4 MNPT, Max. Temp. (F) 105,...More

Plastic Turbine Meter,Digital,3-26 gpm
  • SOTERA
  • Plastic Turbine Meter, Digital, 3-26 gpm Plastic Turbine Meter,Digital,3-26 gpm
  • Item # 33TN31
  • Mfr. Model # FR1118P10
  • Flowmeter, Turbine, GPM Max. 28, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 185...More

Control Box,1HP,230V,1Phase
  • FRANKLIN
  • Control Box, 1HP, 230V, 1Phase Control Box,1HP,230V,1Phase
  • Item # 1LZX5
  • Mfr. Model # 2824085015
  • Motor and Pump Control Box, Submersible, Motor/Pump 1 HP, 1 Phase, 230 Voltage, 7.1 Amps, Enclosure Type 3R,...More

Float Switch, 12-24-32 Volt
  • RULE
  • Float Switch, 12-24-32 Volt RULE Float Switches
  • Item # 2GWK6
  • Mfr. Model # 37A-GRA
  • Float Switch, Automatic Marine, Max. Amps Running 20@12V, 10@24V, 6.5@32AV, Voltage 12 to 24 to 32, Wire...More

Liquid Flow Switch,Piston,SPST,20VA
  • GEMS SENSORS
  • Liquid Flow Switch, Piston, SPST, 20VA Liquid Flow Switch,Piston,SPST,20VA
  • Item # 1ALV9
  • Mfr. Model # FS-380 168433
  • Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 3/8 MNPT, Min. Ambient Temp. -20 F, Max....More

Control Box,1HP,230V,1Phase
  • FRANKLIN
  • Control Box, 1HP, 230V, 1Phase Control Box,1HP,230V,1Phase
  • Item # 1LZV7
  • Mfr. Model # 2801084915
  • Motor and Pump Control Box, Submersible, Motor/Pump 1 HP, 1 Phase, 230 Voltage, 9.8 Amps, Enclosure Type 3R,...More

Flow Switch
Flow Switch, 3.5 to 600,SPDT
  • TACO
  • Flow Switch, 3.5 to 600, SPDT Flow Switch, 3.5 to 600,SPDT
  • Item # 29YM30
  • Mfr. Model # IFS01BF-1
  • Flow Switch, Industrial, Max. HP 120VAC, 1/8 HP, 240VAC, 1/4 HP, 1 Phase, 60 Hz, Min. Flow Rate (GPM) 4.5,...More

24 Hour Timer Assembly
Vertical Buoyancy Switch,Universal,Poly
  • FLOWLINE
  • Vertical Buoyancy Switch, Universal, Poly Vertical Buoyancy Switch,Universal,Poly
  • Item # 12U434
  • Mfr. Model # LV10-1301
  • Vertical Buoyancy Switch, Point Level Sensor, Universal Orientation, Accuracy +/- 1mm in Water, Repeatability...More

Float Switch
  • PHCC PRO SERIES
  • Float Switch Float Switch
  • Item # 5RZN3
  • Mfr. Model # USC3
  • Float Switch, Solid State Sensor, Normally Open, Normally Closed, N/A Connection, Max. Amps Running 12, HP @...More

Liquid Flow Switch, 0.5 GPM, NO
  • GEMS SENSORS
  • Liquid Flow Switch, 0.5 GPM, NO Liquid Flow Switch, 0.5 GPM, NO
  • Item # 4JPH9
  • Mfr. Model # FS-150 NO 0.5GPM
  • Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 1/2 MNPT, Switch Enclosure...More

3 Scfm Air Rotameter
Liquid Flow Switch, 1.0 GPM, NO
  • GEMS SENSORS
  • Liquid Flow Switch, 1.0 GPM, NO Liquid Flow Switch, 1.0 GPM, NO
  • Item # 4JPJ2
  • Mfr. Model # FS-150 NO 1.0GPM
  • Liquid Flow Switch, Piston, Flow Rate 1.0 GPM, Connection Size (In.) 1/2 MNPT, Switch Enclosure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More