Skip Content

Filter Results By

Applied Filters Clear All

Pump Controls

52 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPT Flowmeter,Turbine,1/2 In FNPT
  • Item # 1XPR3
  • Mfr. Model # G2S05N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPT Flowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF6
  • Mfr. Model # 01A31GM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPT Flowmeter,Turbine,1 In FNPT
  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Transmitter,4-20 mA
  • GPI
  • Transmitter, 4-20 mA Transmitter,4-20 mA
  • Item # 1YEC3
  • Mfr. Model # 125100-1
  • Transmitter, 4-20 mA, Operating Temp. Range 14 to 140 F, Signal Type Analog, Voltage 7 to 30, Frequency Range...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEA1
  • Mfr. Model # G2S20N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter, PVC, 1 to 10 GPM
  • GPI
  • Flowmeter, PVC, 1 to 10 GPM Flowmeter, PVC, 1 to 10 GPM
  • Item # 4TJR9
  • Mfr. Model # TM050-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1/2 In., Flow Range @ GPM 1 to 10, Accuracy +/-3 %,...More

Flowmeter,Turbine,For Water,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Water, 1 In FNPT Flowmeter,Turbine,For Water,1 In FNPT
  • Item # 1YEF9
  • Mfr. Model # 113255-5
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter, PVC, 2 to 20 GPM
  • GPI
  • Flowmeter, PVC, 2 to 20 GPM Flowmeter, PVC, 2 to 20 GPM
  • Item # 4TJT1
  • Mfr. Model # TM075-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 3/4 In., Flow Range @ GPM 2 to 20, Accuracy +/-3 %,...More

Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPM Flowmeter, PVC, 20 to 200 GPM
  • Item # 4TJR8
  • Mfr. Model # TM200
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Flowmeter, PVC, 5 to 50 GPM
  • GPI
  • Flowmeter, PVC, 5 to 50 GPM Flowmeter, PVC, 5 to 50 GPM
  • Item # 4TJT2
  • Mfr. Model # TM100-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 In., Flow Range @ GPM 5 to 50, Accuracy +/-3 %,...More

Flowmeter, PVC, 20 to 200 GPM
  • GPI
  • Flowmeter, PVC, 20 to 200 GPM Flowmeter, PVC, 20 to 200 GPM
  • Item # 4TJT4
  • Mfr. Model # TM200-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 2 In., Flow Range @ GPM 20 to 200, Accuracy +/-3 %,...More

Flowmeter,Turbine,3/4 In FNPT
  • GPI
  • Flowmeter, Turbine, 3/4 In FNPT Flowmeter,Turbine,3/4 In FNPT
  • Item # 1XPR8
  • Mfr. Model # G2S07N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

Flowmeter,Turbine,Alum,0.3 to 3  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 0.3 to 3 GPM Flowmeter,Turbine,Alum,0.3 to 3 GPM
  • Item # 13K554
  • Mfr. Model # 03A30GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 0.3 to 3 GPM, Accuracy +/- 1.5...More

Flowmeter,Turbine,PVC,4 In,FNPT
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, FNPT Flowmeter,Turbine,PVC,4 In,FNPT
  • Item # 6XGN8
  • Mfr. Model # TM400-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,Alum,3 to 50  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 3 to 50 GPM Flowmeter,Turbine,Alum,3 to 50 GPM
  • Item # 13K555
  • Mfr. Model # 03A31GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 1 In., Flow Range 3 to 50 GPM, Accuracy +/- 1.5...More

Flowmeter,Turbine,PVC,4 In,150 LB Flange
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, 150 LB Flange Flowmeter,Turbine,PVC,4 In,150 LB Flange
  • Item # 6XGN9
  • Mfr. Model # TM400-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,2 In FNPT
  • GPI
  • Flowmeter, Turbine, 2 In FNPT Flowmeter,Turbine,2 In FNPT
  • Item # 1YEA6
  • Mfr. Model # G2A20N09GMB
  • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

Flowmeter,Turbine,PVC,3 In,150 LB Flange
  • GPI
  • Flowmeter, Turbine, PVC, 3 In, 150 LB Flange Flowmeter,Turbine,PVC,3 In,150 LB Flange
  • Item # 6XGN6
  • Mfr. Model # TM300-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

Remote Kit Assembly
  • GPI
  • Remote Kit Assembly Remote Kit Assembly
  • Item # 1YEB8
  • Mfr. Model # 113275-1
  • Remote Kit Assembly, Operating Temp. Range -40 to 250 F, Signal Type Sine Wave, Voltage 10 to 500mV,...More

Flowmeter,Nutating Disc,1 In FNPT Inlet
  • GPI
  • Flowmeter, Nutating Disc, 1 In FNPT Inlet Flowmeter,Nutating Disc,1 In FNPT Inlet
  • Item # 6XGP0
  • Mfr. Model # FM300H/R
  • Flowmeter, Nutating Disc, Housing Material PTB Polyester, Fitting Size 1 In., Flow Range 2 to 20 GPM, Fitting...More

Flowmeter,Electronic,1 In,3 to 30 GPM
  • GPI
  • Flowmeter, Electronic, 1 In, 3 to 30 GPM Flowmeter,Electronic,1 In,3 to 30 GPM
  • Item # 13K561
  • Mfr. Model # 01A31GM-U
  • Flowmeter, Electronic, GPM Max. 30, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F)...More

Flowmeter, PVC, 10 to 100 GPM
  • GPI
  • Flowmeter, PVC, 10 to 100 GPM Flowmeter, PVC, 10 to 100 GPM
  • Item # 4TJR7
  • Mfr. Model # TM150
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size 1 1/2 In., Flow Range @ GPM 10 to 100, Accuracy +/-3...More

Flowmeter,Turbine,PVC,4 In,Male Spigot
  • GPI
  • Flowmeter, Turbine, PVC, 4 In, Male Spigot Flowmeter,Turbine,PVC,4 In,Male Spigot
  • Item # 6XGN7
  • Mfr. Model # TM400
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Flowmeter,Turbine,1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1/2 In FNPT Flowmeter,Turbine,1/2 In FNPT
  • Item # 1YEA2
  • Mfr. Model # G2A05N09GMA
  • Flowmeter, Turbine, Housing Material Aluminum, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

Flowmeter,Turbine,1 1/2 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 1/2 In FNPT Flowmeter,Turbine,1 1/2 In FNPT
  • Item # 1YEB1
  • Mfr. Model # G2B15N09GMB
  • Flowmeter, Turbine, Housing Material Brass, Fitting Size 1 1/2 In., FNPT, Sensor Type Magnetic, Rotor Type...More

Flowmeter,Turbine,Alum,30 to 300  GPM
  • GPI
  • Flowmeter, Turbine, Alum, 30 to 300 GPM Flowmeter,Turbine,Alum,30 to 300 GPM
  • Item # 13K556
  • Mfr. Model # 03A32GM
  • Flowmeter, Turbine, Aluminum Housing Material, Fitting Size 2 In., Flow Range 30 to 300 GPM, Accuracy +/- 1.5...More

Flowmeter,Turbine,1 In FNPT
  • GPI
  • Flowmeter, Turbine, 1 In FNPT Flowmeter,Turbine,1 In FNPT
  • Item # 1YEB4
  • Mfr. Model # G2P10N09GMA
  • Flowmeter, Turbine, Housing Material PVDF, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

Flowmeter,Electronic,1 In,2 to 20 GPM
  • GPI
  • Flowmeter, Electronic, 1 In, 2 to 20 GPM Flowmeter,Electronic,1 In,2 to 20 GPM
  • Item # 13K562
  • Mfr. Model # FM-300U
  • Flowmeter, Electronic, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 140,...More

Flowmeter,Turbine,PVC,3 In,Male Spigot
  • GPI
  • Flowmeter, Turbine, PVC, 3 In, Male Spigot Flowmeter,Turbine,PVC,3 In,Male Spigot
  • Item # 6XGN4
  • Mfr. Model # TM300
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

Flowmeter,Turbine,For Fuel,1 In FNPT
  • GPI
  • Flowmeter, Turbine, For Fuel, 1 In FNPT Flowmeter,Turbine,For Fuel,1 In FNPT
  • Item # 1YEF7
  • Mfr. Model # 01A31LM
  • Flowmeter, Turbine, For Gas, Diesel Or Kerosene, Housing Material Aluminum, Fitting Size (In.) 1, Flow...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More