Skip Content

Filter Results By

Applied Filters Clear All

Inlet
Outlet
Length
For Use With
Max. Pressure
Brand
Price
Shop By

Pump Accessories

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Dual Plane Fuel Nozzle Swivel
    • DAYTON
    • Dual Plane Fuel Nozzle SwivelDual Plane Fuel Nozzle Swivel
    • Item # 33NT04
    • Mfr. Model # 33NT04
    • Fuel Nozzle Swivel, Dual Plane, Inlet 1 In. FNPT, Outlet 1 In. MNPT, For Use With Fuel Nozzle, Diameter 1-5/8...More

    Dual Plane Fuel Nozzle Swivel
    • DAYTON
    • Dual Plane Fuel Nozzle SwivelDual Plane Fuel Nozzle Swivel
    • Item # 33NT03
    • Mfr. Model # 33NT03
    • Fuel Nozzle Swivel, Dual Plane, Inlet 3/4 In. FNPT, Outlet 3/4 In. MNPT, For Use With Fuel Nozzle, Diameter...More

    Mesh Strainer,150 psi,5 to 25 gpm
    • GOLDENROD
    • Mesh Strainer, 150 psi, 5 to 25 gpmMesh Strainer,150 psi,5 to 25 gpm
    • Item # 35ML54
    • Mfr. Model # 470-15
    • Mesh Strainer, For Use With Fuel Filters, Material Stainless Steel, Max. Pressure 150 psi, Application For...More

    Mesh Strainer,150 psi,6 to 25 gpm
    • GOLDENROD
    • Mesh Strainer, 150 psi, 6 to 25 gpmMesh Strainer,150 psi,6 to 25 gpm
    • Item # 35ML55
    • Mfr. Model # 470-16
    • Mesh Strainer, For Use With Fuel Filters, Material Stainless Steel, Max. Pressure 150 psi, Application For...More

    Fuel Control Nozzle,3/4 in.
    • DAYTON
    • Fuel Control Nozzle, 3/4 in.Fuel Control Nozzle,3/4 in.
    • Item # 33NT08
    • Mfr. Model # 33NT08
    • Fuel Control Nozzle, Straight Spout, Manual Operation, Inlet DEF 3/4 in. HB, Outlet 3/4 in. OD, Length...More

    Fuel Nozzle Swivel,3/4 in.
    • DAYTON
    • Fuel Nozzle Swivel, 3/4 in.Fuel Nozzle Swivel,3/4 in.
    • Item # 33NT09
    • Mfr. Model # 33NT09
    • Fuel Nozzle Swivel, Swivel, Inlet DEF 3/4 in. HB, Outlet 3/4 in. MNPT, For Use With Diesel Emissions Fluids...More

    Fuel Filter,1in. NPT,7 to 25 gpm
    • GOLDENROD
    • Fuel Filter, 1in. NPT, 7 to 25 gpmFuel Filter,1in. NPT,7 to 25 gpm
    • Item # 35ML56
    • Mfr. Model # 497
    • Fuel Filter, Inlet 1 In. NPT, Outlet 1 In. NPT, For Use With Fuel Transfer Pumps, Material Poly, Max....More

    Fuel Filter,3/4in. NPT,8 to 25 gpm
    • GOLDENROD
    • Fuel Filter, 3/4in. NPT, 8 to 25 gpmFuel Filter,3/4in. NPT,8 to 25 gpm
    • Item # 35ML57
    • Mfr. Model # 497-3/4
    • Fuel Filter, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, For Use With Fuel Transfer Pumps, Material Poly, Max....More

    Filter Replacement ,150 psi,9 to 25 gpm
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More