Skip Content

Filter Results By

Blade Size
Brand
Price
  • View MoreView Less
Shop By
Ratings

Pruning Saws and Blades

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Bow Saw, 21 In Steel Blade
    • WESTWARD
    • Bow Saw, 21 In Steel BladeBow Saw, 21 In Steel Blade
    • Item # 2RDL4
    • Mfr. Model # 2RDL4
    • Bow Saw, Blade Size 21 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Bow Saw, 30 In Steel Blade
    • WESTWARD
    • Bow Saw, 30 In Steel BladeBow Saw, 30 In Steel Blade
    • Item # 2RDL6
    • Mfr. Model # 2RDL6
    • Bow Saw, Blade Size 30 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Replacement Saw Blade, 16 In
    • JAMESON
    • Replacement Saw Blade, 16 InReplacement Saw Blade, 16 In
    • Item # 16X105
    • Mfr. Model # SB-16TE-W
    • Tri-Cut Saw Blade, Type Wide, Blade Size 16 In., Blade Material Steel, Features Quicker, Cleaner Cut With...More

    Folding Saw, 9 In Steel Blade
    • WESTWARD
    • Folding Saw, 9 In Steel BladeFolding Saw, 9 In Steel Blade
    • Item # 2RDN1
    • Mfr. Model # 2RDN1
    • Curved Handle Folding Saw, Blade Size 9 In., Blade Material Steel, Frame Type Folding, Frame Material Steel,...More

    Replacement Bow Saw Steel Blade, 21 In
    Replacement Bow Saw Steel Blade, 30 In
    Tri-Edge Blade Hand Saw,16 In
    • JAMESON
    • Tri-Edge Blade Hand Saw, 16 InTri-Edge Blade Hand Saw,16 In
    • Item # 5KRF3
    • Mfr. Model # HS-16TE-O
    • Tri-Edge Blade Hand Saw, Blade Size 16 In., Blade Material Steel, Handle Material Rubber w/Ergonomic Grip,...More

    Tri-Edge Blade Hand Saw,8 In
    • JAMESON
    • Tri-Edge Blade Hand Saw, 8 InTri-Edge Blade Hand Saw,8 In
    • Item # 5KRF7
    • Mfr. Model # SB-8TE-F
    • Tri-Edge Blade Hand Saw, Blade Size 8 In., Blade Material Steel, Handle Material Metal w/ Rubber Grip,...More

    Saw Blade,Tri-Cut,13 In
    Pole Saw Head/Blade,13 In
    • JAMESON
    • Pole Saw Head/Blade, 13 InPole Saw Head/Blade,13 In
    • Item # 9FEX6
    • Mfr. Model # PS-3FPS1
    • Pole Saw Head and Blade, Blade Size 13 In., Blade Material Steel, Handle Material Aluminum, For Use With Mfr....More

    Pruning Saw,13 In. Blade
    • CORONA
    • Pruning Saw, 13 In. BladePruning Saw,13 In. Blade
    • Item # 9XYV3
    • Mfr. Model # RS 7120
    • Pruning Saw, Blade Size 13 In., Blade Material Tempered Steel, Handle Type Pistol Grip, Handle Material...More

    Tri-Edge Blade Hand Saw,13 In
    • JAMESON
    • Tri-Edge Blade Hand Saw, 13 InTri-Edge Blade Hand Saw,13 In
    • Item # 5KRF2
    • Mfr. Model # HS-13TE-O
    • Tri-Edge Blade Hand Saw, Blade Size 13 In., Blade Material Steel, Handle Material Rubber w/Ergonomic Grip,...More

    Saw Blade,Tri-Cut,16 In
    10 in Carabiner Sliding Saw
    Pole Saw Head,Use w/Mfr.No. FG-6, TP-14F
    Folding Pruning Saw,7 In.
    • CORONA
    • Folding Pruning Saw, 7 In.Folding Pruning Saw,7 In.
    • Item # 8CYM5
    • Mfr. Model # RS7245
    • Pruning Saw,Size 7 In.Frame Type Folding, Frame Material Plastic, Handle Type ErgonomicOverall Length 16-1/4...More

    Leather Scabbard,for Use With 5KRF2
    Replacement Saw Blade, w/ Hook,13 In
    • JAMESON
    • Replacement Saw Blade, w/ Hook, 13 InReplacement Saw Blade, w/ Hook,13 In
    • Item # 16X106
    • Mfr. Model # SB-13TE-H
    • Tri-Cut Saw Blade, Type w/ Hook, Blade Size 13 In., Blade Material Steel, Features Quicker, Cleaner Cut With...More

    Leather Scabbard,for Use With 5KRF3
    Tri-Cutl Saw Blade,13 In,Use w/5KRF0
    • JAMESON
    • Tri-Cutl Saw Blade, 13 In, Use w/5KRF0Tri-Cutl Saw Blade,13 In,Use w/5KRF0
    • Item # 16X107
    • Mfr. Model # SB-13TE-GUL
    • Tri-Cut Saw Blade, Blade Size 13 In., Blade Material Steel, Features Quicker, Cleaner Cut With Less Wear On...More

    Replacement Blade,13 In.
    • CORONA
    • Replacement Blade, 13 In.Replacement Blade,13 In.
    • Item # 8X644
    • Mfr. Model # AC7241
    • Replacement BladeBlade Size 13 In., Blade Material SteelFeatures Razor Tooth Design Cuts Twice a Fast as...More

    6 in Carabiner Sliding Saw
    Results per page: 16 | 32 | 48

      Pruning saws and blades from Grainger include folding saws, bow saws, tri-edge blade hand saws, replacement steel blades, Carabiner sliding saws, pole saws and more. Folding saws and bow saws feature three edged teeth for fast and easy cutting. Tri-edge blades provide efficient and clean cuts with an ergonomic soft grip handle, safety stop on handle to protect fingers, lanyard line opening and orange safety color.