Skip Content

Filter Results By

Item
Sensing Method
Diameter
  • View MoreView Less
Power Requirement
  • View MoreView Less
Circuit Type
  • View MoreView Less
Output Mode
  • View MoreView Less
Shielded / Unshielded
NEMA Rating
  • View MoreView Less
IP Rating
  • View MoreView Less
Electrical Connection
  • View MoreView Less
Case Material
  • View MoreView Less
Detecting Distance
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Proximity Sensors and Switches

21 Results Found that Include 834 Products

Results per page: 16 | 32 | 48
    Proximity Sensor,Magnet,NO,NO
    • TELEMECANIQUE SENSORS
    • Proximity Sensor, Magnet, NO, NOProximity Sensor,Magnet,NO,NO
    • Item # 2CW11
    • Mfr. Model # SG08003
    • Rectangular Proximity Sensor, Sensing Method Magnetic, Power Requirement 120VAC, Circuit Type NO, Output Mode...More

    Proximity Sensor,508mm,12-24VDC,NPN,NO
    • TELEMECANIQUE SENSORS
    • Proximity Sensor, 508mm, 12-24VDC, NPN, NOProximity Sensor,508mm,12-24VDC,NPN,NO
    • Item # 6PE39
    • Mfr. Model # XX7K1A2NAM12
    • Cylindrical Proximity Sensor, Diameter 30mm, Power Requirement 12 to 24VDC, Circuit Type NPN, Output Mode NO,...More

    Cordset,PVC,Shielded
    • TELEMECANIQUE SENSORS
    • Cordset, PVC, ShieldedCordset,PVC,Shielded
    • Item # 30UH61
    • Mfr. Model # XZCPV0566L5
    • Cordset, Shielded, IP Rating 65, Electrical Connection 5m Cable, Case Material PVC, Length 2m, Width 4.6mm,...More

    Proximity Sensor,Limit Switch Style,DC
    • TELEMECANIQUE SENSORS
    • Proximity Sensor, Limit Switch Style, DCProximity Sensor
    • Item # 32J313
    • Mfr. Model # XS8C4A1NCN12
    • Proximity Sensor, Power Requirement 12 to 48VDC, Circuit Type 4 Wire NPN, Output Mode NO/NC, Shielded, Case...More

    Proximity Sensor,Inductive,240VAC,2 Wire
    Cylndrical Prox Sensor,Inductive,NO
    • TELEMECANIQUE SENSORS
    • Cylndrical Prox Sensor, Inductive, NOCylndrical Prox Sensor,Inductive,NO
    • Item # 20XG28
    • Mfr. Model # XS630B1PAM12
    • Cylndrical Proximity Sensor, Sensing Method Inductive, Diameter 30mm, Power Requirement 12 to 48VDC, Circuit...More

    Results per page: 16 | 32 | 48

      Grainger offers a wide selection of popular infrared, acoustic, capacitive and inductive proximity switches and proximity sensors to meet your manufacturing, robotics, and security application needs. A proximity switch opens or closes an electrical circuit when sensors detect objects within a certain distance. The type of material to be detected often requires the use of a specific type of proximity sensor. For example, an inductive proximity sensor is preferred for accurate, non-contact detection of metallic objects in machinery or automation equipment. A capacitive sensor can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials. No matter what type of proximity switch or sensor you need, count on Grainger to carry it.