Skip Content

Filter Results By

Protractors

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Protractor,Stainless Steel,7-3/4 in. L
Magnetic Digital Protractor,2.165 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Digital Protractor, 2.165 In Magnetic Digital Protractor,2.165 In
  • Item # 2YNK6
  • Mfr. Model # 2YNK6
  • Magnetic Digital Protractor, Rectangular Head, Graduations -, - Blade, Blade Graduation -, Length 2.165 In.,...More

Miter Protractor,7 In
  • STARRETT
  • Miter Protractor, 7 In Miter Protractor,7 In
  • Item # 2ZUY6
  • Mfr. Model # 505A-7
  • Miter Protractor, Graduations 0-90, Blade, Length 7 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

Protractor,Steel,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor, Steel, 6 In Protractor,Steel,6 In
  • Item # 4KU93
  • Mfr. Model # 4KU93
  • Steel Protractor, Rectangular Head, Blade 6 Inch Arm with Lock Joint and Knurled Nut Allowing Securing Any...More

Electronic Digital Protractor,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Electronic Digital Protractor, 6 In Electronic Digital Protractor,6 In
  • Item # 2YNJ1
  • Mfr. Model # 2YNJ1
  • Electronic Digital Protractor, Rectangular Head, - Back, Length 6 In., Range 0 Degrees to 360 Degrees , 90 x...More

Steel Protractor,Rectangular,6 In
  • STARRETT
  • Steel Protractor, Rectangular, 6 In Steel Protractor,Rectangular,6 In
  • Item # 2ZUY2
  • Mfr. Model # C183
  • Steel Protractor, Rectangular Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180...More

Electronic Digital Protractor,6 In,SPC
  • MITUTOYO
  • Electronic Digital Protractor, 6 In, SPC Electronic Digital Protractor,6 In,SPC
  • Item # 1ZRV4
  • Mfr. Model # 950-318
  • Electronic Digital Protractor, Length 6 In, Range 0 to 360 Deg, 90 x 4, Accuracy Plumb 0.05 Deg/Level 10 Deg,...More

Protractor,Inch and Metric Scales,PVC
Protractor,Rectangular,6 In,Non-Grad
Digital Protractor,6in
  • MITUTOYO
  • Digital Protractor, 6in Digital Protractor,6in
  • Item # 4LB15
  • Mfr. Model # 950-317
  • Digital Protractor, Length 6 In, Range 360 Degrees (90 x 4) In, Accuracy +/-0.1 Degrees/Level +/-10...More

Miter Protractor,Plastic,7 In,360 Deg
  • STARRETT
  • Miter Protractor, Plastic, 7 In, 360 Deg Miter Protractor,Plastic,7 In,360 Deg
  • Item # 5UAT6
  • Mfr. Model # 505P-7
  • Miter Protractor, Rectangular Head, Range 0 to 360 Degrees , Accuracy 0.5 Deg, Features Two Scales - One to...More

Protractor,Rectangular,6 In,1/64 Grad
Digital Protractor,SS,6 In,0 to 180 deg
  • GENERAL
  • Digital Protractor, SS, 6 In, 0 to 180 deg Digital Protractor,SS,6 In,0 to 180 deg
  • Item # 8NC28
  • Mfr. Model # 1702
  • Digital Protractor, Graduations Inches and Metric, Stainless Steel with Knurled Locking Nut Blade, Blade...More

Protractor,Semi-Circular,6 In,Non-Grad
Universal Bevel Protractor,6 In
  • MITUTOYO
  • Universal Bevel Protractor, 6 In Universal Bevel Protractor,6 In
  • Item # 4CGV4
  • Mfr. Model # 187-904
  • Universal Bevel Protractor, Blade Size 6 In., Length 6 In., Range 360 Deg, Accuracy +/-5 Minutes, Features...More

Steel Protractor,Round,6 In
  • STARRETT
  • Steel Protractor, Round, 6 In Steel Protractor,Round,6 In
  • Item # 2ZUY3
  • Mfr. Model # C19
  • Steel Protractor, Round Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180 Degree,...More

Digital Protractor,0 to 360 deg
  • JOHNSON
  • Digital Protractor, 0 to 360 deg Digital Protractor,0 to 360 deg
  • Item # 21XK42
  • Mfr. Model # 1454-0000
  • Digital Protractor, Plastic Head, Graduations Digital, Stainless Steel Blade, Blade Size 150, 300mm, Length...More

Protractor and Depth Gage,6 In
  • STARRETT
  • Protractor and Depth Gage, 6 In Protractor and Depth Gage,6 In
  • Item # 2ZUY4
  • Mfr. Model # C493B
  • Protractor and Depth Gage, Square Head, Graduations 0-180, Blade, Blade Graduation 32nds, 64ths, Blade Size...More

Protractor,Plastic,Lined3-1/2in,Trnsprnt
Miter Protractor,12 In
  • STARRETT
  • Miter Protractor, 12 In Miter Protractor,12 In
  • Item # 2ZUY7
  • Mfr. Model # 505A-12
  • Miter Protractor, Graduations 0-90, Blade, Length 12 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

Combination Miter Protractor,12 In
  • STARRETT
  • Combination Miter Protractor, 12 In Combination Miter Protractor,12 In
  • Item # 2ZUY5
  • Mfr. Model # CP505A-12
  • Combination Miter Protractor, Graduations 1 Deg, Blade, Length 12 In., Range 0-180 to 0 and 180 to 0 to 180...More

Protractor,Carbon Steel/Al,4-21/32inL
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor, Carbon Steel/Al, 4-21/32inL Protractor,Carbon Steel/Al,4-21/32inL
  • Item # 45PC43
  • Mfr. Model # 45PC43
  • Protractor, Graduations 360 Degrees , Length 4-21/32 In., Range 0 Degrees to 360 Degrees , Features Angle...More

Protractor,Electronic
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor, Electronic Protractor,Electronic
  • Item # 6XU97
  • Mfr. Model # 6XU97
  • Electronic Protractor, Round Head, Blade Size 6 And 12 In., Length 6 and 12 In., Range 0 Degrees to 360...More

Results per page:  16 | 32 | 48

Measure angles and miters with a protractor from Grainger. This broad selection includes mechanical, miter, electronic and magnetic digital protractors. Choose from rectangular, round, semicircular and square heads. Electronic digital protractors calibrate easily and feature reading hold and alternate reference. Ideal for circular saw angles, magnetic digital protractors include a magnet embedded on both sides with a 35-lb. pull. Mechanical and electronic protractors come in 6”, 7” and 12” lengths. Find the protractor that will fit your applications today at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More