Skip Content

Filter Results By

Item
  • View MoreView Less
Head
Graduations
  • View MoreView Less
Blade
  • View MoreView Less
Blade Size
  • View MoreView Less
Range
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Protractors

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Protractor,Steel,6 In
    • WESTWARD
    • Protractor, Steel, 6 InProtractor,Steel,6 In
    • Item # 4KU93
    • Mfr. Model # 4KU93
    • Steel Protractor, Rectangular Head, Blade 6 Inch Arm with Lock Joint and Knurled Nut Allowing Securing Any...More

    Digital Protractor,SS,6 In,0 to 180 deg
    • GENERAL
    • Digital Protractor, SS, 6 In, 0 to 180 degDigital Protractor,SS,6 In,0 to 180 deg
    • Item # 8NC28
    • Mfr. Model # 1702
    • Digital Protractor, Graduations Inches and Metric, Stainless Steel with Knurled Locking Nut Blade, Blade...More

    Magnetic Digital Protractor,2.165 In
    • WESTWARD
    • Magnetic Digital Protractor, 2.165 InMagnetic Digital Protractor,2.165 In
    • Item # 2YNK6
    • Mfr. Model # 2YNK6
    • Magnetic Digital Protractor, Rectangular Head, Graduations -, - Blade, Blade Graduation -, Length 2.165 In.,...More

    Protractor,Semi-Circular,6 In,Non-Grad
    Protractor,Rectangular,6 In,1/64 Grad
    Digital Protractor,6in
    • MITUTOYO
    • Digital Protractor, 6inDigital Protractor,6in
    • Item # 4LB15
    • Mfr. Model # 950-317
    • Digital Protractor, Length 6 In, Range 360 Degrees (90 x 4) In, Accuracy +/-0.1 Degrees/Level +/-10...More

    Miter Protractor,Plastic,7 In,360 Deg
    • STARRETT
    • Miter Protractor, Plastic, 7 In, 360 DegMiter Protractor,Plastic,7 In,360 Deg
    • Item # 5UAT6
    • Mfr. Model # 505P-7
    • Miter Protractor, Rectangular Head, Range 0 to 360 Degrees , Accuracy 0.5 Deg, Features Two Scales - One to...More

    Protractor,Rectangular,6 In,Non-Grad
    Protractor and Depth Gage,6 In
    • STARRETT
    • Protractor and Depth Gage, 6 InProtractor and Depth Gage,6 In
    • Item # 2ZUY4
    • Mfr. Model # C493B
    • Protractor and Depth Gage, Square Head, Graduations 0-180, Blade, Blade Graduation 32nds, 64ths, Blade Size...More

    Protractor,Inch and Metric Scales,PVC
    Electronic Digital Protractor,6 In
    • WESTWARD
    • Electronic Digital Protractor, 6 InElectronic Digital Protractor,6 In
    • Item # 2YNJ1
    • Mfr. Model # 2YNJ1
    • Electronic Digital Protractor, Rectangular Head, - Back, Length 6 In., Range 0 Degrees to 360 Degrees , 90 x...More

    Steel Protractor,Rectangular,6 In
    • STARRETT
    • Steel Protractor, Rectangular, 6 InSteel Protractor,Rectangular,6 In
    • Item # 2ZUY2
    • Mfr. Model # C183
    • Steel Protractor, Rectangular Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180...More

    Miter Protractor,12 In
    • STARRETT
    • Miter Protractor, 12 InMiter Protractor,12 In
    • Item # 2ZUY7
    • Mfr. Model # 505A-12
    • Miter Protractor, Graduations 0-90, Blade, Length 12 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

    Universal Bevel Protractor,6 In
    • MITUTOYO
    • Universal Bevel Protractor, 6 InUniversal Bevel Protractor,6 In
    • Item # 4CGV4
    • Mfr. Model # 187-904
    • Universal Bevel Protractor, Blade Size 6 In., Length 6 In., Range 360 Deg, Accuracy +/-5 Minutes, Features...More

    Miter Protractor,7 In
    • STARRETT
    • Miter Protractor, 7 InMiter Protractor,7 In
    • Item # 2ZUY6
    • Mfr. Model # 505A-7
    • Miter Protractor, Graduations 0-90, Blade, Length 7 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

    Steel Protractor,Round,6 In
    • STARRETT
    • Steel Protractor, Round, 6 InSteel Protractor,Round,6 In
    • Item # 2ZUY3
    • Mfr. Model # C19
    • Steel Protractor, Round Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180 Degree,...More

    Electronic Digital Protractor,6 In,SPC
    • MITUTOYO
    • Electronic Digital Protractor, 6 In, SPCElectronic Digital Protractor,6 In,SPC
    • Item # 1ZRV4
    • Mfr. Model # 950-318
    • Electronic Digital Protractor, Length 6 In, Range 0 to 360 Deg, 90 x 4, Accuracy Plumb 0.05 Deg/Level 10 Deg,...More

    Combination Miter Protractor,12 In
    • STARRETT
    • Combination Miter Protractor, 12 InCombination Miter Protractor,12 In
    • Item # 2ZUY5
    • Mfr. Model # CP505A-12
    • Combination Miter Protractor, Graduations 1 Deg, Blade, Length 12 In., Range 0-180 to 0 and 180 to 0 to 180...More

    Digital Protractor,0 to 360 deg
    • JOHNSON
    • Digital Protractor, 0 to 360 degDigital Protractor,0 to 360 deg
    • Item # 21XK42
    • Mfr. Model # 1454-0000
    • Digital Protractor, Plastic Head, Graduations Digital, Stainless Steel Blade, Blade Size 150, 300mm, Length...More

    Protractor,Electronic
    • WESTWARD
    • Protractor, ElectronicProtractor,Electronic
    • Item # 6XU97
    • Mfr. Model # 6XU97
    • Electronic Protractor, Round Head, Blade Size 6 And 12 In., Length 6 and 12 In., Range 0 Degrees to 360...More

    Digital Angle Protractor,Blade 200mm
    • BROWN & SHARPE
    • Digital Angle Protractor, Blade 200mmDigital Angle Protractor,Blade 200mm
    • Item # 38P058
    • Mfr. Model # 00630010
    • Digital Angle Protractor, Graduations 0.01 Degrees or 1 Minute Of Arc (0 Degrees 01'), 200mm Blade, Blade...More

    Bevel Protractor,Blade 8 In
    • BROWN & SHARPE
    • Bevel Protractor, Blade 8 InBevel Protractor,Blade 8 In
    • Item # 38P059
    • Mfr. Model # 599-490-8
    • Bevel Protractor, Graduations 1/12 Degrees , Blade 8 In, Blade Size 8 In, Back Flat, Length 8 In, Range 8 In,...More

    Results per page: 16 | 32 | 48

      Measure angles and miters with a protractor from Grainger. This broad selection includes mechanical, miter, electronic and magnetic digital protractors. Choose from rectangular, round, semicircular and square heads. Electronic digital protractors calibrate easily and feature reading hold and alternate reference. Ideal for circular saw angles, magnetic digital protractors include a magnet embedded on both sides with a 35-lb. pull. Mechanical and electronic protractors come in 6”, 7” and 12” lengths. Find the protractor that will fit your applications today at Grainger!