Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Programmable Logic Controllers (PLC)

110 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Front Module,3.5 in. Screen Module,24VDC
  • Front Module, 3.5 in. Screen Module, 24VDCFront Module,3.5 in. Screen Module,24VDC
  • Item # 20XG44
  • Mfr. Model # HMIS65
  • Front Module, 3.5 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Front Module,5.7 in. Screen Module,24VDC
  • Front Module, 5.7 in. Screen Module, 24VDCFront Module,5.7 in. Screen Module,24VDC
  • Item # 20XG45
  • Mfr. Model # HMIS85
  • Front Module, 5.7 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Touch Screen,2.78 x 2.08 In.
  • Touch Screen, 2.78 x 2.08 In.Touch Screen,2.78 x 2.08 In.
  • Item # 30Z967
  • Mfr. Model # HMISTU655S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 2.78 x 2.08 In.,...More

Dust Collector Retrofit95 to 265VAC
  • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
  • Item # 19YP38
  • Mfr. Model # DNC-T2006-R20
  • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of...More

Fixing Nut, HMI Magelis SCU
Touch Screen,3.149 x 1.259 In.
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z966
  • Mfr. Model # HMISTO512
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

Remote USB Port, A, HMI Magelis SCU
Touch Screen,4.53 x 3.4 In.
  • Touch Screen, 4.53 x 3.4 In.Touch Screen,4.53 x 3.4 In.
  • Item # 30Z968
  • Mfr. Model # HMISTU855S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 4.53 x 3.40 In.,...More

Touch Screen,3.149 x 1.259 In.
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z965
  • Mfr. Model # HMISTO511
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

PLC Training Box,Simulator Module,110VAC
Graphic HMI,7 in. TFT Color,800x480
  • Graphic HMI, 7 in. TFT Color, 800x480Graphic HMI,7 in. TFT Color,800x480
  • Item # 32GE83
  • Mfr. Model # HMI-EMT3070A
  • Graphic HMI, 7 In. TFT Color, Voltage 24VDC, Display 800 x 480 Pixels, Viewing Angle (Deg.) 120, 256 MB RAM...More

Graphic HMI,12.1 in. TFT Color,1024x768
  • Graphic HMI, 12.1 in. TFT Color, 1024x768Graphic HMI,12.1 in. TFT Color,1024x768
  • Item # 32GE84
  • Mfr. Model # HMI-EMT3120A
  • Graphic HMI, 12.1 In. TFT Color, Voltage 24VDC, Display 1024 x 768 Pixels, Viewing Angle (Deg.) 120, 256 MB...More

TV HMI,HDMI Output,24VDC
  • TV HMI, HDMI Output, 24VDCTV HMI,HDMI Output,24VDC
  • Item # 32GE82
  • Mfr. Model # HMI-MTV-100
  • TV HMI, Display Output (HDMI), Voltage 24VDC, Number of Inputs 2, Number of Outputs 4, For Use With Allen...More

Tablet HMI,Tablets,24VDC
  • Tablet HMI, Tablets, 24VDCTablet HMI,Tablets,24VDC
  • Item # 32GE81
  • Mfr. Model # HMI-CMT-SVR
  • Tablet HMI, Display Output (Tablet), Voltage 24VDC, Number of Inputs 2, Number of Outputs 4, For Use With...More

Ext Cartridge,TMC,2 Outputs,For M221 PLC
Ext Cartridge,TMC,2 Outputs,0 to 10 VDC
Ext Cartridge,TMC,2 Inputs,24VDC
Ext Module,TM3,12 Inputs,8 Outputs
Logic Controller,0.5A,7 Outputs,24VDC
  • Logic Controller, 0.5A, 7 Outputs, 24VDCLogic Controller,0.5A,7 Outputs,24VDC
  • Item # 35ZV68
  • Mfr. Model # TM221CE16T
  • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.5 Amps, 2 Slots, Number of Inputs 9 Digital,...More

Logic Controller,2A,7 Outputs,100-240VAC
  • Logic Controller, 2A, 7 Outputs, 100-240VACLogic Controller,2A,7 Outputs,100-240VAC
  • Item # 35ZV75
  • Mfr. Model # TM221ME16R
  • Logic Controller, Input Voltage 100-240VAC, Output Type Relay, 2 Amps, 2 Slots, Number of Inputs 9 Digital, 2...More

Controller Cable,Analog,For M221 PLC
Logic Controller,2A,10 Output,100-240VAC
  • Logic Controller, 2A, 10 Output, 100-240VACLogic Controller,2A,10 Output,100-240VAC
  • Item # 35ZV69
  • Mfr. Model # TM221CE24R
  • Logic Controller, Input Voltage 100-240VAC, Output Type Relay, 2 Amps, 2 Slots, Number of Inputs 14 Digital,...More

Logic Controller,0.5A,Transitor,7 Output
  • Logic Controller, 0.5A, Transitor, 7 OutputLogic Controller,0.5A,Transitor,7 Output
  • Item # 35ZV76
  • Mfr. Model # TM221ME16T
  • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.5 Amps, 2 Slots, Number of Inputs 9 Digital,...More

Ext Module,TM3,4 Inputs,2 Outputs
Mounting Kit,Panel,For M221 PLC
Logic Controller,0.5A,10 Outputs,24VDC
  • Logic Controller, 0.5A, 10 Outputs, 24VDCLogic Controller,0.5A,10 Outputs,24VDC
  • Item # 35ZV70
  • Mfr. Model # TM221CE24T
  • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.5 Amps, 2 Slots, Number of Inputs 14...More

Ext Module,TM3,4 Inputs,Term Block,24VDC
Logic Controller,0.1A,24VDC,16 Outputs
  • Logic Controller, 0.1A, 24VDC, 16 OutputsLogic Controller,0.1A,24VDC,16 Outputs
  • Item # 35ZV77
  • Mfr. Model # TM221ME32TK
  • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.1 Amps, 2 Slots, Number of Inputs 16...More

Ext Module,TM3,2 Outputs,Terminal Block
Memory Card,SD,For M221 PLC
Logic Controller,2A,16 Output,100-240VAC
  • Logic Controller, 2A, 16 Output, 100-240VACLogic Controller,2A,16 Output,100-240VAC
  • Item # 35ZV71
  • Mfr. Model # TM221CE40R
  • Logic Controller, Input Voltage 100-240VAC, Output Type Relay, 2 Amps, 2 Slots, Number of Inputs 24 Digital,...More

Ext Module,TM3,16 Inputs,0 Outputs
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More