Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Programmable Logic Controllers (PLC)

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Touch Panel,5.7in. TFT Color,96 MB Flash
    • SCHNEIDER ELECTRIC
    • Touch Panel, 5.7in. TFT Color, 96 MB Flash
    • Item # 20XE60
    • Mfr. Model # HMIGTO2310
    • Touch Panel, 5.7 In. TFT Color, Voltage 24, Display 320 x 240 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

    Safety Controller, 24VDC, 32 Inputs
    • SCHNEIDER ELECTRIC
    • Safety Controller, 24VDC, 32 Inputs
    • Item # 6VDF3
    • Mfr. Model # XPSMC32Z
    • Safety Controller, Input Voltage 24VDC, Output Type Relay and Solid State, 1.5 Amps, Number of Inputs 32,...More

    Touchpanel,8In TFT Color/Ether,54000 Hrs
    • DAYTON
    • Touchpanel, 8In TFT Color/Ether, 54000 Hrs
    • Item # 3FYL9
    • Mfr. Model # 3FYL9
    • Graphical Touchpanel, 8 In TFT Color with Universal Ethernet, Voltage 24VDC, Display 640 x 480 Pixels, 512 KB...More

    Touchpanel,10In TFT Color,54000 Hrs
    • DAYTON
    • Touchpanel, 10In TFT Color, 54000 Hrs
    • Item # 3FYN1
    • Mfr. Model # 3FYN1
    • Graphical Touchpanel, 10 In TFT Color, Voltage 24VDC, Display 640 x 480 Pixels, 512 KB System RAM Memory,...More

    Safety Controller,24VDC,16 Input,CanOpen
    • SCHNEIDER ELECTRIC
    • Safety Controller, 24VDC, 16 Input, CanOpen
    • Item # 6VDF1
    • Mfr. Model # XPSMC16ZC
    • Safety Controller, Input Voltage 24VDC, Output Type Relay and Solid State, 1.5 Amps, Number of Inputs 16,...More

    Safety Controller,24VDC,16Input,Profibus
    • SCHNEIDER ELECTRIC
    • Safety Controller, 24VDC, 16Input, Profibus
    • Item # 6VDF2
    • Mfr. Model # XPSMC16ZP
    • Safety Controller, Input Voltage 24VDC, Output Type Relay and Solid State, 1.5 Amps, Number of Inputs 16,...More

    Results per page: 16 | 32 | 48