Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Programmable Logic Controllers (PLC)

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Logic Relay,100-240VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 100-240VAC, With Display
    • Item # 2GNT2
    • Mfr. Model # SR3B261FU
    • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With Display
    • Item # 2GNP4
    • Mfr. Model # SR3B261BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VAC
    • Item # 19YP40
    • Mfr. Model # DNC-T2010-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 10 Slots, Number of...More

    Touch Screen,2.78 x 2.08 In.
    • SCHNEIDER ELECTRIC
    • Touch Screen, 2.78 x 2.08 In.
    • Item # 30Z967
    • Mfr. Model # HMISTU655S
    • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 2.78 x 2.08 In.,...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240V
    • Item # 20JM18
    • Mfr. Model # EASY719-AC-RC
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24V
    • Item # 20JM23
    • Mfr. Model # EASY721-DC-TC
    • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 40 Slots, Number of...More

    Programmable Relay, 12V
    • EATON
    • Programmable Relay, 12V
    • Item # 20JM20
    • Mfr. Model # EASY719-DA-RC
    • Programmable Relay, Input Voltage 12, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24V
    • Item # 20JM21
    • Mfr. Model # EASY719-DC-RC
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

    Results per page: 16 | 32 | 48