Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Programmable Logic Controllers (PLC)

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Extension Module,For Easy 700/800 Series
    Logic Relay,100-240VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
    • Item # 2GNK1
    • Mfr. Model # SR2B201FU
    • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
    • Item # 19YP38
    • Mfr. Model # DNC-T2006-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
    • Item # 2GNH6
    • Mfr. Model # SR2B201BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

    Extension Module,For Programmable Relay
    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM38
    • Mfr. Model # EASY821-DC-TCX
    • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 320 Slots, Number of...More

    Extension Module,For Easy 700/800 Series
    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM34
    • Mfr. Model # EASY819-DC-RCX
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 320 Slots, Number of Inputs 12,...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240VProgrammable Relay, 110/240V
    • Item # 20JM32
    • Mfr. Model # EASY819-AC-RCX
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Expand Up to 320 Slots, Number of...More

    Ext Module,TM3,2 Outputs,Terminal Block
    Controller,24VDC/240VAC,Relay,Compact
    Controller,24VDC,4.17in H,Ethernet,Relay
    Ext Module,TM3,4 Inputs,2 Outputs
    Logic Controller,0.5A,7 Output,24VDC,LED
    • SCHNEIDER ELECTRIC
    • Logic Controller, 0.5A, 7 Output, 24VDC, LEDLogic Controller,0.5A,7 Output,24VDC,LED
    • Item # 35ZV73
    • Mfr. Model # TM221M16T
    • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.5 Amps, 2 Slots, Number of Inputs 9 Digital,...More

    Logic Controller,0.5A,7 Outputs,24VDC
    • SCHNEIDER ELECTRIC
    • Logic Controller, 0.5A, 7 Outputs, 24VDCLogic Controller,0.5A,7 Outputs,24VDC
    • Item # 35ZV68
    • Mfr. Model # TM221CE16T
    • Logic Controller, Input Voltage 24VDC, Output Type Transistor, 0.5 Amps, 2 Slots, Number of Inputs 9 Digital,...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
    • Item # 2GNP7
    • Mfr. Model # SR3B262BD
    • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240VProgrammable Relay, 110/240V
    • Item # 20JM15
    • Mfr. Model # EASY619-AC-RC
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Number of Inputs 0, Number of Outputs...More

    Touchpanel,4In TFT Color,75000 Hrs
    • DAYTON
    • Touchpanel, 4In TFT Color, 75000 HrsTouchpanel,4In TFT Color,75000 Hrs
    • Item # 3FYL2
    • Mfr. Model # 3FYL2
    • Graphical Touchpanel, 4 In TFT Color, Voltage 24VDC, Display 320 x 240 Pixels, 750 KB System RAM and Flash...More

    Logic Relay,24VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
    • Item # 2GNR4
    • Mfr. Model # SR3B261B
    • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP37
    • Mfr. Model # DNC-T2006-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of Inputs...More

    Logic Relay,24VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
    • Item # 2GNJ5
    • Mfr. Model # SR2B201B
    • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP39
    • Mfr. Model # DNC-T2010-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 10 Slots, Number of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More