Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Programmable Logic Controllers (PLC)

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Logic Relay,100-240VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 100-240VAC, With Display
    • Item # 2GNJ7
    • Mfr. Model # SR2A201FU
    • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240V
    • Item # 20JM04
    • Mfr. Model # EASY512-AC-RC
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs...More

    Extension Module,For Easy700/800 Series
    • EATON
    • Extension Module, For Easy700/800 Series
    • Item # 20JM14
    • Mfr. Model # EASY618-DC-RE
    • Extension Module, Discrete Inputs/Outputs, Voltage 24, Number of Inputs 12, Number of Outputs 6, For Use With...More

    Logic Relay,24VDC,Without Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, Without Display
    • Item # 2GNL1
    • Mfr. Model # SR2E201BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

    Programming Cable,RJ45 To USB Port
    Logic Relay,100-240VAC,Without Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 100-240VAC, Without Display
    • Item # 2GNN1
    • Mfr. Model # SR2E201FU
    • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

    Graphical Touchpanel,3.4 In STN
    • SCHNEIDER ELECTRIC
    • Graphical Touchpanel, 3.4 In STN
    • Item # 16X217
    • Mfr. Model # VJDSTKSTO511
    • Graphical Touchpanel, 3.4 In. STN Monochrome, Voltage 24VDC, Display 200 x 80 Pixels, 32Mb DRAM Memory, Port...More

    Touch Screen,3.149 x 1.259 In.
    • SCHNEIDER ELECTRIC
    • Touch Screen, 3.149 x 1.259 In.
    • Item # 30Z965
    • Mfr. Model # HMISTO511
    • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

    Extension Module,For Easy700/800 Series
    • EATON
    • Extension Module, For Easy700/800 Series
    • Item # 20JM13
    • Mfr. Model # EASY618-AC-RE
    • Extension Module, Discrete Inputs/Outputs, Voltage 110/240, Number of Inputs 12, Number of Outputs 6, For Use...More

    Extension Module,For Easy700/800 Series
    • EATON
    • Extension Module, For Easy700/800 Series
    • Item # 20JM16
    • Mfr. Model # EASY620-DC-TE
    • Extension Module, Transistor, Voltage 24, Number of Inputs 12, Number of Outputs 8, For Use With Easy 700 and...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With Display
    • Item # 2GNH3
    • Mfr. Model # SR2A201BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With Display
    • Item # 2GNH9
    • Mfr. Model # SR2B202BD
    • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

    Extension Module,For Easy Relay Display
    • EATON
    • Extension Module, For Easy Relay Display
    • Item # 20JM59
    • Mfr. Model # MFD-AC-CP4-800
    • Extension Module, Discrete Inputs/Outputs, Number of Inputs 0, Number of Outputs 0, For Use With Titan...More

    Programmable Relay, 12V
    • EATON
    • Programmable Relay, 12V
    • Item # 20JM06
    • Mfr. Model # EASY512-DA-RC
    • Programmable Relay, Input Voltage 12, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24V
    • Item # 20JM10
    • Mfr. Model # EASY512-DC-TC
    • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Number of Inputs 8, Number of Outputs...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24V
    • Item # 20JM07
    • Mfr. Model # EASY512-DC-R
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

    Extension Module,For Easy700/800 Series
    • EATON
    • Extension Module, For Easy700/800 Series
    • Item # 20JM02
    • Mfr. Model # EASY500-POW
    • PLC Power Supply, Expansion Module - Easy Relay, Voltage 24, Number of Inputs 0, Number of Outputs 0, For Use...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24V
    • Item # 20JM08
    • Mfr. Model # EASY512-DC-RC
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

    Front Module,3.5 in. Screen Module,24VDC
    • SCHNEIDER ELECTRIC
    • Front Module, 3.5 in. Screen Module, 24VDC
    • Item # 20XG44
    • Mfr. Model # HMIS65
    • Front Module, 3.5 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240V
    • Item # 20JM03
    • Mfr. Model # EASY512-AC-R
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs...More

    USB Switch, Illuminated, HMI Magelis GTO
    • SCHNEIDER ELECTRIC
    • USB Switch, Illuminated, HMI Magelis GTO
    • Item # 20XG43
    • Mfr. Model # HMIZRA1
    • USB Switch, Illuminated, Voltage 4.75 to 5.25, Number of Inputs 0, Number of Outputs 0, For Use With HMI...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VAC
    • Item # 19YP36
    • Mfr. Model # DNC-T2003-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 3 Slots, Number of Inputs...More

    Results per page: 16 | 32 | 48