Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Programmable Logic Controllers (PLC)

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Logic Relay, Input Voltage 24VDC
    • SCHNEIDER ELECTRIC
    • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
    • Item # 1CNL1
    • Mfr. Model # SR2B121BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

    Programmable Relay,100-240VAC
    • OMRON
    • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
    • Item # 2REP7
    • Mfr. Model # ZEN-20C1AR-A-V2
    • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 12, Number of...More

    Logic Relay, Input Voltage 100 - 240VAC
    • SCHNEIDER ELECTRIC
    • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
    • Item # 1CNL2
    • Mfr. Model # SR2A101FU
    • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

    Logic Relay, Input Voltage 100 - 240VAC
    • SCHNEIDER ELECTRIC
    • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
    • Item # 1CNL3
    • Mfr. Model # SR2B121FU
    • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

    Logic Relay,100-240VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
    • Item # 2GNR8
    • Mfr. Model # SR3B101FU
    • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
    • Item # 2GNN5
    • Mfr. Model # SR3B101BD
    • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

    Logic Relay,24VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
    • Item # 2GNR1
    • Mfr. Model # SR3B101B
    • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

    Logic Relay,24VAC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
    • Item # 2GNJ3
    • Mfr. Model # SR2B121B
    • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

    Programming Cable and Adaptor, PC Serial
    Touch Screen,3.149 x 1.259 In.
    • SCHNEIDER ELECTRIC
    • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
    • Item # 30Z966
    • Mfr. Model # HMISTO512
    • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM21
    • Mfr. Model # EASY719-DC-RC
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM22
    • Mfr. Model # EASY719-DC-RCX
    • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

    Programmable Relay, 12V
    • EATON
    • Programmable Relay, 12VProgrammable Relay, 12V
    • Item # 20JM20
    • Mfr. Model # EASY719-DA-RC
    • Programmable Relay, Input Voltage 12, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM24
    • Mfr. Model # EASY721-DC-TCX
    • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 40 Slots, Number of...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240VProgrammable Relay, 110/240V
    • Item # 20JM19
    • Mfr. Model # EASY719-AC-RCX
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs...More

    Programmable Relay, 24V
    • EATON
    • Programmable Relay, 24VProgrammable Relay, 24V
    • Item # 20JM23
    • Mfr. Model # EASY721-DC-TC
    • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 40 Slots, Number of...More

    Programmable Relay, 110/240V
    • EATON
    • Programmable Relay, 110/240VProgrammable Relay, 110/240V
    • Item # 20JM18
    • Mfr. Model # EASY719-AC-RC
    • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
    • Item # 2GNG9
    • Mfr. Model # SR2B122BD
    • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

    Logic Relay,24VDC,With Display
    • SCHNEIDER ELECTRIC
    • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
    • Item # 2GNN9
    • Mfr. Model # SR3B102BD
    • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

    Remote Control Cable, 5m Panel SCU
    Programmable Relay,100-240VAC
    • OMRON
    • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
    • Item # 2REP5
    • Mfr. Model # ZEN-10C4AR-A-V2
    • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 6, Number of...More

    Programmable Relay,12-24VDC
    • OMRON
    • Programmable Relay, 12-24VDCProgrammable Relay,12-24VDC
    • Item # 2REP6
    • Mfr. Model # ZEN-10C4DR-D-V2
    • Programmable Relay, Input Voltage 12-24VDC, Output Type Relay, 30 Amps, Number of Inputs 6, Number of Outputs...More

    Programmable Relay,12-24VDC
    • OMRON
    • Programmable Relay, 12-24VDCProgrammable Relay,12-24VDC
    • Item # 2REP8
    • Mfr. Model # ZEN-20C1DT-D-V2
    • Programmable Relay, Input Voltage 12-24VDC, Output Type Transistor, 30 Amps, Number of Inputs 12, Number of...More

    Extension Module,For Easy700/800 Series
    • EATON
    • Extension Module, For Easy700/800 SeriesEATONPLC Power Supply
    • Item # 20JM12
    • Mfr. Model # EASY600-POW
    • PLC Power Supply, Expansion Module - Easy Relay, Voltage 24, Number of Inputs 0, Number of Outputs 0, For Use...More

    Results per page: 16 | 32 | 48