Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Programmable Logic Controllers (PLC)

134 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNT2
  • Mfr. Model # SR3B261FU
  • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

Logic Relay, Input Voltage 24VDC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
  • Item # 1CNK9
  • Mfr. Model # SR2A101BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Logic Relay, Input Voltage 100 - 240VAC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
  • Item # 1CNL3
  • Mfr. Model # SR2B121FU
  • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNK1
  • Mfr. Model # SR2B201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Connection Cable RS232,For Logic Relays
Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNP4
  • Mfr. Model # SR3B261BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

Front Module,3.5 in. Screen Module,24VDC
  • SCHNEIDER ELECTRIC
  • Front Module, 3.5 in. Screen Module, 24VDCFront Module,3.5 in. Screen Module,24VDC
  • Item # 20XG44
  • Mfr. Model # HMIS65
  • Front Module, 3.5 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNJ7
  • Mfr. Model # SR2A201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Logic Controller,2A,16 Output,100-240VAC
  • SCHNEIDER ELECTRIC
  • Logic Controller, 2A, 16 Output, 100-240VACLogic Controller,2A,16 Output,100-240VAC
  • Item # 35ZV71
  • Mfr. Model # TM221CE40R
  • Logic Controller, Input Voltage 100-240VAC, Output Type Relay, 2 Amps, 2 Slots, Number of Inputs 24 Digital,...More

Touch Panel,12.1in TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 12.1in TFT Color, 96 MB FlashTouch Panel,12.1in TFT Color,96 MB Flash
  • Item # 20XE63
  • Mfr. Model # HMIGTO6310
  • Touch Panel, 12.1 In. TFT Color, Voltage 24, Display 800 x 600 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNP7
  • Mfr. Model # SR3B262BD
  • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

Safety Controller, 24VDC, 16 Inputs
  • SCHNEIDER ELECTRIC
  • Safety Controller, 24VDC, 16 InputsSafety Controller, 24VDC, 16 Inputs
  • Item # 6VDF0
  • Mfr. Model # XPSMC16Z
  • Safety Controller, Input Voltage 24VDC, Output Type Relay and Solid State, 1.5 Amps, Number of Inputs 16,...More

Option Kit, HMI Magelis SCU
  • SCHNEIDER ELECTRIC
  • Option Kit, HMI Magelis SCUOption Kit, HMI Magelis SCU
  • Item # 20XG54
  • Mfr. Model # HMIZSUKIT
  • Option Kit, Number of Inputs 0, Number of Outputs 0, For Use With HMI Magelis SCU, Includes Mounting Plate,...More

Logic Relay,24VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
  • Item # 2GNR1
  • Mfr. Model # SR3B101B
  • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Logic Relay,24VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
  • Item # 2GNR4
  • Mfr. Model # SR3B261B
  • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

Logic Relay,24VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
  • Item # 2GNJ3
  • Mfr. Model # SR2B121B
  • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

Zelio Starter Kit,5.7inHx7.7inWx8.5inD
  • SCHNEIDER ELECTRIC
  • Zelio Starter Kit, 5.7inHx7.7inWx8.5inDZelio Starter Kit,5.7inHx7.7inWx8.5inD
  • Item # 19YM82
  • Mfr. Model # VJDSTKSTOSR2
  • Zelio Starter Kit, Input Voltage 24VDC, All In One Solution Pack Showing New Magelis STO 501 and Direct...More

Logic Relay,24VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
  • Item # 2GNJ5
  • Mfr. Model # SR2B201B
  • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

Logic Relay, Input Voltage 24VDC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
  • Item # 1CNL1
  • Mfr. Model # SR2B121BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

Logic Relay,100-240VAC,Without Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, Without DisplayLogic Relay,100-240VAC,Without Display
  • Item # 2GNL4
  • Mfr. Model # SR2D101FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNR8
  • Mfr. Model # SR3B101FU
  • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Front Module,5.7 in. Screen Module,24VDC
  • SCHNEIDER ELECTRIC
  • Front Module, 5.7 in. Screen Module, 24VDCFront Module,5.7 in. Screen Module,24VDC
  • Item # 20XG45
  • Mfr. Model # HMIS85
  • Front Module, 5.7 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Touch Screen,2.78 x 2.08 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 2.78 x 2.08 In.Touch Screen,2.78 x 2.08 In.
  • Item # 30Z967
  • Mfr. Model # HMISTU655S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 2.78 x 2.08 In.,...More

Graphical Touchpanel,5.7 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 5.7 In TFTGraphical Touchpanel,5.7 In TFT
  • Item # 16X220
  • Mfr. Model # XBTGT2430
  • Graphical Touchpanel, 5.7 In. TFT Color with Universal Ethernet, Voltage 24VDC, Display 640 x 480 Pixels,...More

Logic Relay, Input Voltage 100 - 240VAC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
  • Item # 1CNL2
  • Mfr. Model # SR2A101FU
  • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNH6
  • Mfr. Model # SR2B201BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

Graphical Touchpanel,3.4 In STN
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 3.4 In STNGraphical Touchpanel,3.4 In STN
  • Item # 16X217
  • Mfr. Model # VJDSTKSTO511
  • Graphical Touchpanel, 3.4 In. STN Monochrome, Voltage 24VDC, Display 200 x 80 Pixels, 32Mb DRAM Memory, Port...More

Touch Screen,3.149 x 1.259 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z966
  • Mfr. Model # HMISTO512
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

Fixing Nut, HMI Magelis SCU
Graphical Touchpanel,15 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 15 In TFTGraphical Touchpanel,15 In TFT
  • Item # 16X224
  • Mfr. Model # XBTGT7340
  • Graphical Touchpanel, 15 In. TFT Color with Universal Ethernet and Video, Voltage 24VDC, Display 1024 x 768...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More