Skip Content

Filter Results By

Programmable Controllers

98 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNJ7
  • Mfr. Model # SR2A201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Programmable Relay,12-24VDC
  • OMRON
  • Programmable Relay, 12-24VDCProgrammable Relay,12-24VDC
  • Item # 2RER1
  • Mfr. Model # ZEN-20C3DR-D-V2
  • Programmable Relay, Input Voltage 12-24VDC, Output Type Relay, 30 Amps, Number of Inputs 12, Number of...More

Programmable Relay, 110/240V
  • EATON
  • Programmable Relay, 110/240VProgrammable Relay, 110/240V
  • Item # 20JM04
  • Mfr. Model # EASY512-AC-RC
  • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs...More

Programmable Relay,100-240VAC
  • OMRON
  • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
  • Item # 2REP9
  • Mfr. Model # ZEN-20C3AR-A-V2
  • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 12, Number of...More

Programmable Relay,100-240VAC
  • OMRON
  • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
  • Item # 2REP3
  • Mfr. Model # ZEN-10C3AR-A-V2
  • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 6, Number of...More

Logic Relay, Input Voltage 24VDC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
  • Item # 1CNK9
  • Mfr. Model # SR2A101BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Logic Relay, Input Voltage 100 - 240VAC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
  • Item # 1CNL3
  • Mfr. Model # SR2B121FU
  • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNP4
  • Mfr. Model # SR3B261BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

Logic Relay, Input Voltage 24VDC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
  • Item # 1CNL1
  • Mfr. Model # SR2B121BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4, 16...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNT2
  • Mfr. Model # SR3B261FU
  • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

Dust Collector Retrofit95 to 265VAC
  • NATIONAL CONTROLS
  • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
  • Item # 19YP38
  • Mfr. Model # DNC-T2006-R20
  • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM23
  • Mfr. Model # EASY721-DC-TC
  • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 40 Slots, Number of...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM08
  • Mfr. Model # EASY512-DC-RC
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Number of Inputs 8, Number of Outputs 4,...More

Dust Collector Control,95 to 265VAC
  • NATIONAL CONTROLS
  • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
  • Item # 19YP36
  • Mfr. Model # DNC-T2003-020
  • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 3 Slots, Number of Inputs...More

Logic Relay,100-240VAC,Without Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, Without DisplayLogic Relay,100-240VAC,Without Display
  • Item # 2GNN1
  • Mfr. Model # SR2E201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Programmable Relay,100-240VAC
  • OMRON
  • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
  • Item # 2REP7
  • Mfr. Model # ZEN-20C1AR-A-V2
  • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 12, Number of...More

Programmable Relay,12-24VDC
  • OMRON
  • Programmable Relay, 12-24VDCProgrammable Relay,12-24VDC
  • Item # 2REP4
  • Mfr. Model # ZEN-10C3DR-D-V2
  • Programmable Relay, Input Voltage 12-24VDC, Output Type Relay, 30 Amps, Number of Inputs 6, Number of Outputs...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNR8
  • Mfr. Model # SR3B101FU
  • Logic Relay, Input Voltage 100-240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Programmable Relay,100-240VAC
  • OMRON
  • Programmable Relay, 100-240VACProgrammable Relay,100-240VAC
  • Item # 2REN9
  • Mfr. Model # ZEN-10C1AR-A-V2
  • Programmable Relay, Input Voltage 100-240VAC, Output Type Relay, 4.5 Amps, Number of Inputs 6, Number of...More

Logic Relay, Input Voltage 100 - 240VAC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 100 - 240VACLogic Relay, Input Voltage 100 - 240VAC
  • Item # 1CNL2
  • Mfr. Model # SR2A101FU
  • Logic Relay, Input Voltage 100 - 240VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

Programmable Relay,12-24VDC
  • OMRON
  • Programmable Relay, 12-24VDCProgrammable Relay,12-24VDC
  • Item # 2REP1
  • Mfr. Model # ZEN-10C1DR-D-V2
  • Programmable Relay, Input Voltage 12-24VDC, Output Type Relay, 30 Amps, Number of Inputs 6, Number of Outputs...More

Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNH6
  • Mfr. Model # SR2B201BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

Logic Relay,100-240VAC,Without Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, Without DisplayLogic Relay,100-240VAC,Without Display
  • Item # 2GNL4
  • Mfr. Model # SR2D101FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNK1
  • Mfr. Model # SR2B201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM22
  • Mfr. Model # EASY719-DC-RCX
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM24
  • Mfr. Model # EASY721-DC-TCX
  • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 40 Slots, Number of...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM35
  • Mfr. Model # EASY820-DC-RC
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 320 Slots, Number of Inputs 12,...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM36
  • Mfr. Model # EASY820-DC-RCX
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 320 Slots, Number of Inputs 12,...More

Programmable Relay, 110/240V
  • EATON
  • Programmable Relay, 110/240VProgrammable Relay, 110/240V
  • Item # 20JM18
  • Mfr. Model # EASY719-AC-RC
  • Programmable Relay, Input Voltage 110/240, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM37
  • Mfr. Model # EASY821-DC-TC
  • Programmable Relay, Input Voltage 24, Output Type Transistor, 0.5 Amps, Expand Up to 320 Slots, Number of...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM21
  • Mfr. Model # EASY719-DC-RC
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 40 Slots, Number of Inputs 12,...More

Programmable Relay, 24V
  • EATON
  • Programmable Relay, 24VProgrammable Relay, 24V
  • Item # 20JM34
  • Mfr. Model # EASY819-DC-RCX
  • Programmable Relay, Input Voltage 24, Output Type Relay, 8 Amps, Expand Up to 320 Slots, Number of Inputs 12,...More

Results per page: 16 | 32 | 48

Check out the programmable controller selection at Grainger. PLCs operate automated machinery and assist in high speed production and mechanization systems. A logic controller is designed to keep pace with your ever-changing environment and needs. Logic controllers are easy to program with the latest PLC software and onboard PLC display screen. These programmable logic controllers provide relay, time switch and counter functions. Combine one of these dynamic units with shaft encoders to track and automate control solutions accurately and efficiently. Find a programmable controller from Grainger to assist in the automation of your high-speed production device. Order online for fast delivery!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More