Skip Content

Filter Results By

Applied Filters Clear All

Type
Voltage Measurement Range
Source Current
Current Measurement Range
Accuracy
Thermocouple Temperature Range
Powered By
Includes
Brand
Price
  • View MoreView Less
Shop By
Ratings

Process Calibrators

5 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    • FLUKE
    • Process Calibrator
    • Multiple product options available

    • MERIAM
    • Process Calibrator
    • Multiple product options available

    Calibrator,0 to 24mA,NIST Traceable
    • FLUKE
    • Calibrator, 0 to 24mA, NIST Traceable
    • Item # 30PJ28
    • Mfr. Model # FLUKE-712B
    • Calibrator, Temperature, Current Measurement Range 0 to 24mA, Accuracy +/-0.01 Percent + 0.002mA, RTD Type 10...More

    Process Meter,0 to 1000VAC/DC,Infrared
    • FLUKE
    • Process Meter, 0 to 1000VAC/DC, Infrared
    • Item # 31FN30
    • Mfr. Model # FLUKE-789/T3000 FC/WWG
    • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

    Thermocouple Cal,0 to 24mA,NIST Tracble
    • FLUKE
    • Thermocouple Cal, 0 to 24mA, NIST Tracble
    • Item # 30PJ29
    • Mfr. Model # FLUKE-714B
    • Thermocouple Calibrator, Temperature, Current Measurement Range 0 to 24mA, Accuracy +/-0.01 Percent +...More

    Results per page: 16 | 32 | 48