Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Voltage Measurement Range
  • View MoreView Less
Source Current
  • View MoreView Less
Current Measurement Range
  • View MoreView Less
Accuracy
  • View MoreView Less
Thermocouple Temperature Range
  • View MoreView Less
Powered By
  • View MoreView Less
Includes
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

47 Results Found that Include 213 Products 

 |  Results per page: 16 | 32 | 48

Process Calibrator

FLUKE

Multiple product options available

Loop Calibrator

FLUKE

Multiple product options available

Calibrator

FLUKE

Multiple product options available

Multifunction Calibrator

FLUKE

Multiple product options available

Drywell

FLUKE

Multiple product options available

Pressure Calibrator

FLUKE

Multiple product options available

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH27 | Mfr. Model # 9190A-B-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH28 | Mfr. Model # 9190A-C-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH32 | Mfr. Model # 9190A-DW-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH36 | Mfr. Model # 9190A-F-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH24 | Mfr. Model # 9190A-A-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH29 | Mfr. Model # 9190A-C-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH33 | Mfr. Model # 9190A-DW-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH37 | Mfr. Model # 9190A-F-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH26 | Mfr. Model # 9190A-B-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH31 | Mfr. Model # 9190A-D-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH35 | Mfr. Model # 9190A-E-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH25 | Mfr. Model # 9190A-A-P-156

Catalog Page # NA

Drywell, Temperature Calibrator, Source Current 24VDC Loop Power, Accuracy +/- 0.2 Degrees C Full Range,...More

Drywell, Temperature Calibrator

FLUKE

Grainger Item # 19YH30 | Mfr. Model # 9190A-D-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Drywell, Temperature

FLUKE

Grainger Item # 19YH34 | Mfr. Model # 9190A-E-156

Catalog Page # NA

Drywell, Temperature Calibrator, Accuracy +/- 0.2 Degrees C Full Range, Display LCD, Agency Compliance EU...More

Datalogger

FLUKE

Multiple product options available

Deadweight Tester

FLUKE

Multiple product options available

Separator, Pressure

FLUKE

Grainger Item # 33X080 | Mfr. Model # P5521-70M

Catalog Page # NA

Separator, Pressure, Source Voltage 10K PSI, Internal Pressure Range 10000 psi, Agency Compliance CE, N...More

Comparison Test Pump

FLUKE

Multiple product options available

Liquid to Gas Interface, Pressure

FLUKE

Grainger Item # 33X081 | Mfr. Model # P5523-20M

Catalog Page # NA

Liquid to Gas Interface, Pressure, Source Voltage 3000 PSI, Supply Pressure (PSI) 3300, Internal Pressure...More

Pressure Calibrator Kit

FLUKE

Multiple product options available

Pressure Calibrator, 24V, 0 to 30V, LCD

FLUKE

Grainger Item # 19YL90 | Mfr. Model # FLUKE-721-1630

Catalog Page # NA

Pressure Calibrator, Pressure, Source Voltage 24V, Voltage Measurement Range 0 to 30V, Source Current 4 to...More

Pressure Calibrator, 24V, 0 to 30V, LCD

FLUKE

Grainger Item # 19YL91 | Mfr. Model # FLUKE-721-1650

Catalog Page # NA

Pressure Calibrator, Pressure, Source Voltage 24V, Voltage Measurement Range 0 to 30V, Source Current 4 to...More

Pressure Calibrator, 24V, 0 to 30V, LCD

FLUKE

Grainger Item # 19YL98 | Mfr. Model # FLUKE-721-3650

Catalog Page # NA

Pressure Calibrator, Pressure, Source Voltage 24V, Voltage Measurement Range 0 to 30V, Source Current 4 to...More

Pressure Calibrator, 24V, 0 to 30V, LCD

FLUKE

Grainger Item # 19YL94 | Mfr. Model # FLUKE-721-3605

Catalog Page # NA

Pressure Calibrator, Pressure, Source Voltage 24V, Voltage Measurement Range 0 to 30V, Source Current 4 to...More

Thermocouple Cal, 0 to 24mA, NIST Tracble

FLUKE

Grainger Item # 30PJ29 | Mfr. Model # FLUKE-714B

Catalog Page # NA

Thermocouple Calibrator, Temperature, Current Measurement Range 0 to 24mA, Accuracy +/-0.01 Percent +...More

Process Meter, 0 to 1000VAC/DC, Infrared

FLUKE

Grainger Item # 31FN30 | Mfr. Model # FLUKE-789/T3000 FC/WWG

Catalog Page # NA

MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

 |  Results per page: 16 | 32 | 48
loader image