Skip Content

Filter Results By

Item
For Use With
Brand
Price
Shop By

Pressure Washer Accessories

25 Results Found that Include 32 Products

Superior Cleaning Solutions - Karcher
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Swivel,Stainless Steel,4500 psi
    • A.R. NORTH AMERICA
    • Swivel, Stainless Steel, 4500 psiSwivel,Stainless Steel,4500 psi
    • Item # 35HX57
    • Mfr. Model # SW703
    • Swivel, Max. Flow 8 gpm, Max. Fluid Temp. 302 Degrees F, Max. Pressure 4500 psi, For Use With High Pressure...More

    Universal Electric Pressure Washer Kit
    • GRAINGER APPROVED
    • Universal Electric Pressure Washer KitUniversal Electric Pressure Washer Kit
    • Item # 20JZ20
    • Mfr. Model # PW909100K
    • Universal Electric Pressure Washer Kit, Max. Flow 3 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 2320...More

    Swivel,4500 psi,3/8 in. NPT
    • A.R. NORTH AMERICA
    • Swivel, 4500 psi, 3/8 in. NPTSwivel,4500 psi,3/8 in. NPT
    • Item # 35HX56
    • Mfr. Model # SW701
    • Swivel, Max. Flow 8 gpm, Max. Fluid Temp. 302 Degrees F, Max. Pressure 4500 psi, For Use With High Pressure...More

    Soap Dispensing Nozzle
    • CARRAND
    • Soap Dispensing NozzleSoap Dispensing Nozzle
    • Item # 39R413
    • Mfr. Model # 90056
    • Soap Dispensing Nozzle, Max. Fluid Temp. 100 Degrees F, For Use With Garden Hose, Inlet 1 In., Material ABS...More

    Pressure Switch,4060 psi,1/4 in. NPT
    • A.R. NORTH AMERICA
    • Pressure Switch, 4060 psi, 1/4 in. NPTPressure Switch,4060 psi,1/4 in. NPT
    • Item # 35HX51
    • Mfr. Model # PS6014
    • Pressure Switch, Max. Fluid Temp. 167 Degrees F, Max. Pressure 4060 psi, For Use With High Pressure Pumps,...More

    Adjustable Pressure Regulator,4500 psi
    • SIMPSON
    • Adjustable Pressure Regulator, 4500 psiAdjustable Pressure Regulator,4500 psi
    • Item # 34FW17
    • Mfr. Model # 82235
    • Adjustable Pressure Regulator, Max. Flow 4.0 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 4500 psi, For...More

    Bracket,Steel,16in.L x 16in.W x19in.H
    Unloader Kit,F/Excell 2700 psi
    Swivel,4060 psi,3/8 in. NPT
    • A.R. NORTH AMERICA
    • Swivel, 4060 psi, 3/8 in. NPTSwivel,4060 psi,3/8 in. NPT
    • Item # 35HX55
    • Mfr. Model # CW212210
    • Swivel, Max. Flow 12 gpm, Max. Fluid Temp. 302 Degrees F, Max. Pressure 4060, For Use With High Pressure...More

    Sludge Pump,30 gpm,Pressure Washer
    Ball Quick Coupler, 12 gpm, 4000 psi
    • GRAINGER APPROVED
    • Ball Quick Coupler, 12 gpm, 4000 psiBall Quick Coupler, 12 gpm, 4000 psi
    • Item # 20JZ19
    • Mfr. Model # AL-QC3/8MB
    • Ball Quick Coupler, Max. Flow 12 gpm, Max. Fluid Temp. 300 Degrees F, Max. Pressure 4000 psi, Inlet 3/8 In....More

    Foamer Injector,w/34 oz. Bottle
    • GRAINGER APPROVED
    • Foamer Injector, w/34 oz. BottleFoamer Injector,w/34 oz. Bottle
    • Item # 16X049
    • Mfr. Model # FL803
    • Foamer Injector, Max. Flow 5.3 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 4000 psi, For Use With...More

    Hot Water Heating Module,Steel
    • KARCHER
    • Hot Water Heating Module, SteelHot Water Heating Module,Steel
    • Item # 20KR09
    • Mfr. Model # HEATER 5.0/30 ED
    • Hot Water Heating Module, Max. Flow 5.0 gpm, Max. Pressure 3000 psi, For Use With Cold Water Pressure...More

    IC3 In/Out Valve Kit,F/Excell 3100 psi
    IC3 Seal Kit,W/Back-Up,F/Excell 3100 psi
    In/Out Valve Kit ,F/Excell 2700 psi
    Pressure Switch,4060 psi,3/8 in. NPT
    • A.R. NORTH AMERICA
    • Pressure Switch, 4060 psi, 3/8 in. NPTPressure Switch,4060 psi,3/8 in. NPT
    • Item # 35HX52
    • Mfr. Model # PS6038
    • Pressure Switch, Max. Fluid Temp. 167 Degrees F, Max. Pressure 4060 psi, For Use With High Pressure Pumps,...More

    Flow Switch,5660 psi,3/8 in. NPT
    • A.R. NORTH AMERICA
    • Flow Switch, 5660 psi, 3/8 in. NPTFlow Switch,5660 psi,3/8 in. NPT
    • Item # 35HX53
    • Mfr. Model # MV60V
    • Flow Switch, Max. Flow 8 gpm, Max. Fluid Temp. 180 Degrees F, Max. Pressure 5660 psi, For Use With High...More

    Flow Switch,5660 psi,180 deg. F
    • A.R. NORTH AMERICA
    • Flow Switch, 5660 psi, 180 deg. FFlow Switch,5660 psi,180 deg. F
    • Item # 35HX54
    • Mfr. Model # MV60H
    • Flow Switch, Max. Flow 8 gpm, Max. Fluid Temp. 180 Degrees F, Max. Pressure 5660 psi, For Use With High...More

    Wall Mounting Bracket,2 Hx22 Wx36 In L
    Results per page: 16 | 32 | 48

      Pressure washer accessories from Grainger help you give building exteriors a deep clean with a professional, high powered pressure washer, or to clean scale and sediment buildup from tubing. Browse this selection of pressure washer piston and valve kits, quick connect couplers and plugs, nylon brushes for heat exchanger tube cleaners, water brooms and more. Shop at Grainger today for pressure washer accessories to customize your pressure washer or heat exchanger tool and meet all your cleaning needs.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More