Skip Content

Filter Results By

Applied Filters Clear All

Item
Range
Brand

Pressure Switch Transducer Combinations

2 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Compound Fluid and Air Pressure SensorCompound Fluid and Air Pressure Sensor
    • Multiple product options available

      Compound Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials 316L Stainless Steel, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating 40, Max. Pressure 29 psi, Standards CE, Varies by: Analog Output, and Control Output

      Compound Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT,...More

    • Fluid and Air Pressure SensorFluid and Air Pressure Sensor
    • Multiple product options available

      Fluid and Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials 316L Stainless Steel, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating 40, Standards CE, Varies by: Range, Analog Output, Control Output, and Max. Pressure

      Fluid and Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More