Skip Content

Filter Results By

Pressure Switch Transducer Combinations

7 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Fluid and Air Pressure Sensor Fluid and Air Pressure Sensor
  • Multiple product options available

    These fluid and air pressure sensors are designed for use in industrial applications where both a pressure display and switch action may be required. They feature a compact size with easy-to-read LED display and analog output for feedback. Use for small electrical loads such as relays and programmable controllers.

    Fluid and Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire...More

  • AUTONICS
  • Air Pressure Sensor Air Pressure Sensor
  • Multiple product options available

    These air pressure sensors are designed for use in industrial applications where both a pressure display and switch action may be required. They feature a compact size with easy-to-read LED display and analog output for feedback. They also feature an Auto/On manual switch and open collector contact type. Use with noncorrosive gas inputs and small electrical loads such as relays and programmable controllers.

    Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire Leads,...More

  • Compound Fluid and Air Pressure Sensor Compound Fluid and Air Pressure Sensor
  • Multiple product options available

    Compound fluid and air pressure sensors offer a combination of a pressure switch and pressure transducer. The switch portion can be used for on/off control of pumps or motors, and the transducer portion can be used as an information source for a process control system. They can replace both the mechanical switch and the gauge when used to monitor hydraulic clamping pressure and system pressures.

    Compound Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT,...More

  • Vacuum Fluid and Air Pressure Sensor Vacuum Fluid and Air Pressure Sensor
  • Multiple product options available

    These vacuum fluid and air pressure sensors are designed for use in industrial applications where both a pressure display and switch action may be required. Each features a compact size with easy-to-read LED display and analog output for feedback. They also feature an Auto/On manual switch and open collector contact type. Operate with noncorrosive gas inputs, water inputs, oil inputs, and liquid inputs up to SS316L.

    Vacuum Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical...More

  • AUTONICS
  • Compound Air Pressure Sensor Compound Air Pressure Sensor
  • Multiple product options available

    These compound air pressure sensors are designed for use in industrial applications where both a pressure display and switch action may be required. Each features a compact design with easy-to-read LED display and analog output for feedback. They also feature an Auto/On manual switch and open collector contact type. Use with noncorrosive gas inputs and small electrical loads such as relays and programmable controllers.

    Compound Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical...More

  • AUTONICS
  • Vacuum Air Pressure Sensor Vacuum Air Pressure Sensor
  • Multiple product options available

    These vacuum air pressure sensors are designed for use in industrial applications where both a pressure display and switch action may be required. Each features a compact size with easy-to-read LED display and analog output for feedback. They also feature an Auto/On manual switch and open collector contact type. Use with noncorrosive gas inputs and small electrical loads such as relays and programmable controllers.

    Vacuum Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection...More

  • TELEMECANIQUE SENSORS
  • Electric Pressure and Vacuum Sensor Electric Pressure and Vacuum Sensor
  • Multiple product options available

    Electronic pressure sensors are designed to offer remote mounting at the best useful place on each machine. They feature overload protection, overvoltage protection, reverse polarity, and short-circuit protection. Use to monitor air, fresh water, hydraulic oils, and refrigeration fluids.

    Multiple product options available

Results per page:  16 | 32 | 48

Shop a selection of pressure switch transducer combinations at Grainger. There are pressure switches and transmitters suitable for hydraulic and pneumatic applications. They can replace both the mechanical switch and the gauge when used to monitor hydraulic clamping pressure and system pressures. There are also digital pressure sensors that cover fluid pressure environments as well as gas pressure.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More