Skip Content

Filter Results By

Item
Application
Actuation Type
Action
Range
Differential
Contact Form
Port Type
Unloader
Factory On/Off Setting
HP @ 1 Phase - 120V
HP @ 1 Phase - 230V
HP @ 3 Phase - 230V
HP @ 3 Phase - 460V
Series
Price
Shop By
Ratings

Pressure and Vacuum Switches

6 Results Found that Include 299 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pressure Switch,Stndrd,0 to 175 psi,DPDT
    • SQUARE D
    • Pressure Switch, Stndrd, 0 to 175 psi, DPDTPressure Switch,Stndrd,0 to 175 psi,DPDT
    • Item # 3FKC7
    • Mfr. Model # 9012GGW24
    • Pressure Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard Action, Range 0...More

    Pressure Switch,SPDT,Stndrd,0 to 175 psi
    • SQUARE D
    • Pressure Switch, SPDT, Stndrd, 0 to 175 psiPressure Switch,SPDT,Stndrd,0 to 175 psi
    • Item # 3FKC8
    • Mfr. Model # 9012GGW4
    • Pressure Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard Action, Range 0...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More