Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

6 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vacuum Gauge, Test Gauge Type, 30 to 0" Hg Vac,&#
  • GRAINGER APPROVED
  • Vacuum Gauge, Test Gauge Type, 30 to 0" Hg Vac, -100 to 0 kPa Range, 2" Dial Size Vacuum Gauge
  • Item # 4FLT5
  • Mfr. Model # 4FLT5
  • Vacuum Gauge, Test, 2 In., 30 to 0 In. Hg Vac, -100 to 0 kPa, Connection Size 1/4 In. NPT, Connection...More

Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • GRAINGER APPROVED
  • Boiler Gauge, Round, 0-75 PSI, 60 to 260 F Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • Item # 4CFC3
  • Mfr. Model # 4CFC3
  • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

Gauge, Pressure Gauge Type, 0 to 160 psi Range, 4"
  • WINTERS
  • Gauge, Pressure Gauge Type, 0 to 160 psi Range, 4" Dial Size Gauge
  • Item # 20JN37
  • Mfr. Model # PEM224LF
  • Gauge, Pressure, 4 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Transmitter,0 - 300 PSI,36 In Lead
  • DWYER INSTRUMENTS
  • Transmitter, 0 - 300 PSI, 36 In Lead Pressure Transducer
  • Item # 2HLW8
  • Mfr. Model # 628-13-GH-P1-E1-S1
  • Pressure Transmitter, Pressure Range 0 - 300 PSI, Accuracy +/-1% Full Scale, Stainless Steel Housing, Output...More

Submersible Level Transmitter,To 15 PSI
  • MERCOID
  • Submersible Level Transmitter, To 15 PSI Submersible Level Transmitter,To 15 PSI
  • Item # 2HMC4
  • Mfr. Model # SBLT2-15-60-ETFE
  • Submersible Level Transmitter, Pressure Range 0 to 15 PSI, Cable Length 60 Ft., Wetted Materials 316...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More