Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

333 Results Found that Include 1,355 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ASHCROFT
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Snubber,Lead Free,0 to 10,000 psi,Brass
Compound Gauge, Process Gauge Type, 30" Hg Vac to
  • U.S. GAUGE
  • Compound Gauge, Process Gauge Type, 30" Hg Vac to 30 psi Range, 4-1/2" Dial Size Compound Gauge
  • Item # 1X585
  • Mfr. Model # 1980
  • Compound Gauge, Process, 4-1/2 In., 30 In. Hg Vac to 30 psi, Connection Size 1/2 In. ANPT, Connection...More

Static Pressure Tip
Snubber,Pressure,Filter,1/4 In,Brass
Jack,Hand
Tool Kit
  • WINTERS
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Fitting,Pressure
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

Gauge Adaptor, Connection Size: 1/4" NPT Female,
Pressure Gauge, General Purpose Gauge Type, 0 to 100 p
Pressure Gauge
Static Pressure Test Kit
  • UEI TEST INSTRUMENTS
  • Static Pressure Test Kit Static Pressure Test Kit
  • Item # 36H169
  • Mfr. Model # EM201SPKIT
  • Static Pressure Test Kit, Pressure Range +/-60 In. WC, Operating Range 10 to 90 Percent RH, Accuracy +/-0.02...More

Siphon,Gauge,1/4 In
Snubber,Pressure,Filter,1/4 In,SS
Pressure Gauge, Liquid Filled Gauge Type, 0 to 60 psi&
  • PIC GAUGES
  • Pressure Gauge, Liquid Filled Gauge Type, 0 to 60 psi Range, 1-1/2" Dial Size Pressure Gauge
  • Item # 19RZ20
  • Mfr. Model # 202L-158D
  • Pressure Gauge, Liquid Filled, 1-1/2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location...More

Siphon,Gauge,1/4 In
Digital Vacuum Gauge,12000-15 micron
  • TEST PRODUCTS INTL.
  • Digital Vacuum Gauge, 12000-15 micron Digital Vacuum Gauge,12000-15 micron
  • Item # 3KNP6
  • Mfr. Model # 605
  • Digital Vacuum Gauge, Range 12000 to 15 micron, Connection Size 1/4 In. male flare, Connection Location...More

Snubber,Pressure,Piston,1/4 In,Brass
Magnehelic Gauge Panel Mounting Flange
Manometer Fluid,8oz (240ml)
Gas Pressure Test Kit,138.40 in. WC
  • GENERAL
  • Gas Pressure Test Kit, 138.40 in. WC Gas Pressure Test Kit,138.40 in. WC
  • Item # 30ZY67
  • Mfr. Model # GPK005
  • Gas Pressure Test Kit, Operating Range (In WC) 138.40, Slack Tube Length (In.) 39, Max. Working Temp. (Deg....More

Syphon,80 Carbon Steel
  • WINTERS
  • Syphon, 80 Carbon Steel Syphon,80 Carbon Steel
  • Item # 20JN55
  • Mfr. Model # SSP556
  • Syphon, Pressure Range 1650 psi @ 630 Degrees F, Size (NPT) 1/4 in. Male x 1/4 in. Male, Material Schedule 80...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More