Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pressure and Vacuum Measuring

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Handheld Micromanometer Kit,0 to 16In WC
    • FLUKE
    • Handheld Micromanometer Kit, 0 to 16In WCHandheld Micromanometer Kit,0 to 16In WC
    • Item # 1CWL6
    • Mfr. Model # FLUKE-922/KIT
    • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range (KPA) 0 to 4, Accuracy +/-1.0%,...More

    Digital Manometer Air Velocity Set
    • WOHLER
    • Digital Manometer Air Velocity SetDigital Manometer Air Velocity Set
    • Item # 8XAN4
    • Mfr. Model # 7287
    • Digital Manometer Air Velocity Set, Accuracy +/- 4 Degrees C, Temp. Range -5 Degrees to 60 Degrees C, Temp....More

    Pressure Gauge,0 to 10000 psi,6.4In
    • ENERPAC
    • Pressure Gauge, 0 to 10000 psi, 6.4InPressure Gauge
    • Item # 18Y551
    • Mfr. Model # T6003L
    • Pressure Gauge, Test, 6-2/5 In., 0 to 10,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower,...More

    Milk Pasteurization Testing System
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Milk Pasteurization Testing SystemMilk Pasteurization Testing System
    • Item # 20UR78
    • Mfr. Model # SSI-003-PACK
    • Milk Pasteurization Testing System SS Injector, Milk Tester SS Injector, Number of Digits 0, Temp. Range -20...More

    Submersible Pressure Transmitter,6.5 psi
    • FLOWLINE
    • Submersible Pressure Transmitter, 6.5 psiSubmersible Pressure Transmitter,6.5 psi
    • Item # 49K031
    • Mfr. Model # LD34-S111
    • Submersible Pressure Transmitter, Submersible Level Measurement, Pressure Range 6.5 psi, Power Required 24...More

    Submersible Pressure Transmitter,13 psi
    • FLOWLINE
    • Submersible Pressure Transmitter, 13 psiSubmersible Pressure Transmitter,13 psi
    • Item # 49K033
    • Mfr. Model # LD34-S131
    • Submersible Pressure Transmitter, Submersible Level Measurement, Pressure Range 13 psi, Power Required 24...More

    Submersible Pressure Transmitter,5 psi
    • FLOWLINE
    • Submersible Pressure Transmitter, 5 psiSubmersible Pressure Transmitter,5 psi
    • Item # 49K030
    • Mfr. Model # LD34-S101
    • Submersible Pressure Transmitter, Submersible Level Measurement, Pressure Range 5 psi, Power Required 24 VDC,...More

    Submersible Pressure Transmitter,8.6 psi
    • FLOWLINE
    • Submersible Pressure Transmitter, 8.6 psiSubmersible Pressure Transmitter,8.6 psi
    • Item # 49K032
    • Mfr. Model # LD34-S121
    • Submersible Pressure Transmitter, Submersible Level Measurement, Pressure Range 8.6 psi, Power Required 24...More

    Transducer,0 to 10psi,1 to 5VDC,1/2inNPT
    • THUEMLING
    • Transducer, 0 to 10psi, 1 to 5VDC, 1/2inNPTTransducer,0 to 10psi,1 to 5VDC,1/2inNPT
    • Item # 36VU02
    • Mfr. Model # AST54EDA00100P3B00010N
    • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 1 to 5VDC, Power Required...More

    Transducer,0 to 10psi,4 to 20mA,1/2inNPT
    • THUEMLING
    • Transducer, 0 to 10psi, 4 to 20mA, 1/2inNPTTransducer,0 to 10psi,4 to 20mA,1/2inNPT
    • Item # 36VU03
    • Mfr. Model # AST54EDA00100P4B00010N
    • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 4 to 20mA, Power Required...More

    Intrinsically Safe Pressure Transducer
    Intrinsically Safe Pressure Transducer
    Intrinsically Safe Pressure Transducer
    Intrinsically Safe Pressure Transducer
    Submersible Level Transmitter,To 15 PSI
    • MERCOID
    • Submersible Level Transmitter, To 15 PSISubmersible Level Transmitter,To 15 PSI
    • Item # 2HMB5
    • Mfr. Model # PBLT2-15-60
    • Submersible Level Transmitter, Pressure Range 0 to 15 PSI, Cable Length 60 Ft., Wetted Materials 316...More

    Results per page: 16 | 32 | 48