Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

16 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Handheld Micromanometer,0 to 16 In WC
    • FLUKE
    • Handheld Micromanometer, 0 to 16 In WCHandheld Micromanometer,0 to 16 In WC
    • Item # 1CWL5
    • Mfr. Model # Fluke-922
    • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

    Submersible Level Transmitter,To 10 PSI
    • MERCOID
    • Submersible Level Transmitter, To 10 PSISubmersible Level Transmitter,To 10 PSI
    • Item # 2HMB8
    • Mfr. Model # PBLT2-10-40-PU
    • Submersible Level Transmitter, Pressure Range 0 to 10 PSI, Cable Length 40 Ft., Wetted Materials 316...More

    Digital Manometer,0 to 1000 mmHg
    • GRAINGER APPROVED
    • Digital Manometer, 0 to 1000 mmHgDigital Manometer,0 to 1000 mmHg
    • Item # 5ZPT1
    • Mfr. Model # 5ZPT1
    • Manometer, Type Digital, Pressure Range 0-1000 mmHG (Absolute), Accuracy +/-0.5 Percent Full Scale, Display...More

    Submersible Level Transmitter,0 to 5 PSI
    • MERCOID
    • Submersible Level Transmitter, 0 to 5 PSISubmersible Level Transmitter,0 to 5 PSI
    • Item # 2HMB7
    • Mfr. Model # PBLT2-5-40-PU
    • Submersible Level Transmitter, Pressure Range 0 to 5 PSI, Cable Length 40 Ft., Wetted Materials 316 Stainless...More

    Submersible Level Transmitter,To 20 PSI
    • MERCOID
    • Submersible Level Transmitter, To 20 PSISubmersible Level Transmitter,To 20 PSI
    • Item # 2HMC1
    • Mfr. Model # PBLT2-20-60-PU
    • Submersible Level Transmitter, Pressure Range 0 to 20 PSI, Cable Length 60 Ft., Wetted Materials 316...More

    Submersible Level Transmitter,To 15 PSI
    • MERCOID
    • Submersible Level Transmitter, To 15 PSISubmersible Level Transmitter,To 15 PSI
    • Item # 2HMB9
    • Mfr. Model # PBLT2-15-60-PU
    • Submersible Level Transmitter, Pressure Range 0 to 15 PSI, Cable Length 60 Ft., Wetted Materials 316...More

    Pressure Computer Kit
    • WOHLER
    • Pressure Computer KitPressure Computer Kit
    • Item # 6NVZ3
    • Mfr. Model # 7296
    • Pressure Computer Kit, Type Digital Thermal, Pressure Range +/- 2 bar, Display IR, Resolution 1 Degrees C,...More

    Transmitter,Bullet,0 to 10 psi,4 to 20mA
    • THUEMLING
    • Transmitter, Bullet, 0 to 10 psi, 4 to 20mATransmitter,Bullet,0 to 10 psi,4 to 20mA
    • Item # 36VU15
    • Mfr. Model # AST4500L00010P4X1074
    • Submersible Level Transmitter, Bullet, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable Length...More

    Transmitter,Bullet,0 to 15 psi,4 to 20mA
    • THUEMLING
    • Transmitter, Bullet, 0 to 15 psi, 4 to 20mATransmitter,Bullet,0 to 15 psi,4 to 20mA
    • Item # 36VU16
    • Mfr. Model # AST4500L00015P4X1130
    • Submersible Level Transmitter, Bullet, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable Length...More

    Transmitter,Bullet,0 to 15 psi,1 to 5VDC
    • THUEMLING
    • Transmitter, Bullet, 0 to 15 psi, 1 to 5VDCTransmitter,Bullet,0 to 15 psi,1 to 5VDC
    • Item # 36VU12
    • Mfr. Model # AST4510L00015P3X1130
    • Submersible Level Transmitter, Bullet, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable Length...More

    Transmitter,Bullet,0 to 10 psi,1 to 5VDC
    • THUEMLING
    • Transmitter, Bullet, 0 to 10 psi, 1 to 5VDCTransmitter,Bullet,0 to 10 psi,1 to 5VDC
    • Item # 36VU11
    • Mfr. Model # AST4510L00010P3X1074
    • Submersible Level Transmitter, Bullet, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable Length...More

    Sealed Gage Pressure Sensor,0-5000 psi
    • MICRO SWITCH
    • Sealed Gage Pressure Sensor, 0-5000 psiSealed Gage Pressure Sensor
    • Item # 41F198
    • Mfr. Model # SPTMA5000PS5W02
    • Sealed Gage Pressure Sensor, Range 0 to 5000 psiOutput Current 4 to 20 mAProcess Connection 1/4-18 NPT,...More

    Submersible Level Transmitter,To 20 PSI
    • MERCOID
    • Submersible Level Transmitter, To 20 PSISubmersible Level Transmitter,To 20 PSI
    • Item # 2HMC5
    • Mfr. Model # SBLT2-20-60-ETFE
    • Submersible Level Transmitter, Pressure Range 0 to 20 PSI, Cable Length 60 Ft., Wetted Materials 316...More

    Submersible Level Transmitter,To 15 PSI
    • MERCOID
    • Submersible Level Transmitter, To 15 PSISubmersible Level Transmitter,To 15 PSI
    • Item # 2HMC4
    • Mfr. Model # SBLT2-15-60-ETFE
    • Submersible Level Transmitter, Pressure Range 0 to 15 PSI, Cable Length 60 Ft., Wetted Materials 316...More

    Intrinsically Safe Pressure Transducer
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More