Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

19 Results Found that Include 197 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

Submersible Level Transmitter,To 10 PSI
  • MERCOID
  • Submersible Level Transmitter, To 10 PSI Submersible Level Transmitter,To 10 PSI
  • Item # 2HMC3
  • Mfr. Model # SBLT2-10-40-ETFE
  • Submersible Level Transmitter, Pressure Range 0 to 10 PSI, Cable Length 40 Ft., Wetted Materials 316...More

Low Pressure Gauge, Capsule Gauge Type, 0 to 100"
  • PIC GAUGES
  • Low Pressure Gauge, Capsule Gauge Type, 0 to 100" H2O Range, 4-1/2" Dial Size Low Pressure Gauge
  • Item # 19RZ53
  • Mfr. Model # LP1-PS-454-100
  • Low Pressure Gauge, Capsule, 4-1/2 In., 0 to 100 In. H2O, Connection Size 1/4 In. NPT, Connection Location...More

Test-Ball Pipe Plug, 8" to 16" Length
Transmitter,Bullet,0 to 5 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 5 psi, 1 to 5VDC Transmitter,Bullet,0 to 5 psi,1 to 5VDC
  • Item # 36VU10
  • Mfr. Model # AST4510L00005P3X1140
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable Length 15...More

Transmitter,Bullet,0 to 5 psi,4 to 20mA
  • THUEMLING
  • Transmitter, Bullet, 0 to 5 psi, 4 to 20mA Transmitter,Bullet,0 to 5 psi,4 to 20mA
  • Item # 36VU14
  • Mfr. Model # AST4500L00005P4X1140
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable Length 15...More

Absolute Pressure Sensor,0-50 psi
  • MICRO SWITCH
  • Absolute Pressure Sensor, 0-50 psi Absolute Pressure Sensor
  • Item # 41F206
  • Mfr. Model # SPTMV0050PA5W02
  • Absolute Pressure Sensor, Range 0 to 50 psiOutput 0-100 mVProcess Connection 1/4-18 NPT, Electrical...More

Level Controller
  • FLOWLINE
  • Level Controller Level Controller
  • Item # 12U424
  • Mfr. Model # LI55-1001
  • Level Controller, Level Transmitters, Display Type LED, Number of Digits 6, Source Voltage 85 to 265VAC,...More

Submersible Level Transmitter,0 to 5 PSI
  • MERCOID
  • Submersible Level Transmitter, 0 to 5 PSI Submersible Level Transmitter,0 to 5 PSI
  • Item # 2HMC2
  • Mfr. Model # SBLT2-5-40-ETFE
  • Submersible Level Transmitter, Pressure Range 0 to 5 PSI, Cable Length 40 Ft., Wetted Materials 316 Stainless...More

Air Velocity Kit,Digital,10.00 In WC
  • DWYER
  • Air Velocity Kit, Digital, 10.00 In WC Air Velocity Kit
  • Item # 38XU36
  • Mfr. Model # 475-0-FM-AV
  • Air Velocity Kit, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10 In WC, Max. Pressure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More