Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

9 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Manometer,U Inclined
  • DWYER INSTRUMENTS
  • Manometer, U Inclined Manometer,U Inclined
  • Item # 2T650
  • Mfr. Model # MARK II 25
  • Molded Plastic U Inclined Manometer, Operating Range 0-3 Inches WC, Full Scale Accuracy Maximum Temperature...More

  • Category : Manometers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Compound Gauge Compound Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
Siphon,1000 psi,1/4 In NPT,SS
Bioler Gauge,0 to 100 psi,80 to 320 DegF
  • PIC GAUGES
  • Bioler Gauge, 0 to 100 psi, 80 to 320 DegF Bioler Gauge,0 to 100 psi,80 to 320 DegF
  • Item # 19RZ42
  • Mfr. Model # TRI-HD-302R-E
  • Boiler Gauge, Dial Size (In.) 3, Connection Location Center Back, Connection Size 1/2 In. NPT, Pressure Range...More

  • Category : Boiler Gauges
Flush Mount Kit for Magnehelic Gage
Pressure Gauge, Tire Gauge Type, 0 to 100 psi Range,&#
  • WINTERS
  • Pressure Gauge, Tire Gauge Type, 0 to 100 psi Range, 2" Dial Size Pressure Gauge
  • Item # 38VL21
  • Mfr. Model # PGV693
  • Pressure Gauge, Tire, 2 In., 0 to 100 psi, Connection Location Top, Accuracy +/-3.00 Percent, Case Material...More

  • Category : Pressure and Vacuum Gauges
Outside Air Static Pressure Pickup
Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • PIC GAUGES
  • Boiler Gauge, 0 to 200 psi, 80 to 320 DegF Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • Item # 19RZ44
  • Mfr. Model # TRI-HD-302R-G
  • Boiler Gauge, Case Steel, Connection Location Center Back, Connection Size 1/2 In. NPT, Pressure Range (PSI)...More

  • Category : Boiler Gauges
Forged Brass Pressure Gauge, Liquid Filled Gauge Type, 0&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More