Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

13 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Gauge Pressure Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Compound Gauge Compound Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0, 100 kPa Vac to 0 Range, 1-1/2" Dial Size Vacuum Gauge
  • Item # 4FMH7
  • Mfr. Model # 4FMH7
  • Vacuum Gauge, Test, 1-1/2 In., 30 In. Hg Vac to 0, 100 kPa Vac to 0, Connection Size 1/8 In. NPT, Connection...More

  • Category : Pressure and Vacuum Gauges
Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-75 PSI, 60 to 260 F Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • Item # 4CFC8
  • Mfr. Model # 4CFC8
  • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower,...More

  • Category : Boiler Gauges
Boiler Gauge,Square,0-200PSI,80 to 320 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-200PSI, 80 to 320 F Boiler Gauge,Square,0-200PSI,80 to 320 F
  • Item # 4CFD1
  • Mfr. Model # 4CFD1
  • Boiler Gauge, Case Square, Case Height 3-11/16In, Case Width 3-11/16 In, Connection Location Lower,...More

  • Category : Boiler Gauges
Heavy Duty Protective Rubber Boot,Orange
  • CECOMP
  • Heavy Duty Protective Rubber Boot, Orange Heavy Duty Protective Rubber Boot,Orange
  • Item # 6DNL1
  • Mfr. Model # RB-F22
  • Heavy Duty Protective Rubber Boot, Accuracy ( Percent) +/- 0.1 Percent, Case Material Rubber Compound, Case...More

  • Category : Digital Pressure and Vacuum Gauges
Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • PIC GAUGES
  • Boiler Gauge, 0 to 200 psi, 80 to 320 DegF Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • Item # 19RZ43
  • Mfr. Model # TRI-HD-302L-G
  • Boiler Gauge, Case Steel, Connection Location Lower, Connection Size 1/2 In. NPT, Pressure Range (PSI) 0 to...More

  • Category : Boiler Gauges
Low Pressure Vacuum Gauge, Diaphragm Gauge Type, 100"
Low Pressure Compound Gauge, Diaphragm Gauge Type, 30"
Test Kit,For M1 Series Manometer
Low Pressure Gauge, Diaphragm Gauge Type, 0 to 10"
  • MILJOCO
  • Low Pressure Gauge, Diaphragm Gauge Type, 0 to 10" H2O Range, 2-1/2" Dial Size Pressure Gauge
  • Item # 4CUJ9
  • Mfr. Model # LP2507L202HB
  • Low Pressure Gauge, Diaphragm, 2-1/2 In., 0 to 10 In. H2O, Connection Size 1/4 In. Hose Barb, Connection...More

  • Category : Pressure and Vacuum Gauges
Adapter Cable RS232
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More