Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

31 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ASHCROFT
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

SS Wall Plate, Static Pressure Pickup
  • DWYER INSTRUMENTS
  • SS Wall Plate, Static Pressure Pickup SS Wall Plate, Static Pressure Pickup
  • Item # 23Z321
  • Mfr. Model # A-417A
  • Static Pressure Pickup Wall Plate, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Pressure Gauge, Test Gauge Type, 0 to 60 psi Range,&#x
  • ASHCROFT
  • Pressure Gauge, Test Gauge Type, 0 to 60 psi Range, 2" Dial Size Pressure Gauge
  • Item # 2C492
  • Mfr. Model # 20W1005PH01B 60 PSI
  • Pressure Gauge, Test, 2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Back, Smallest...More

Siphon,250 psi,1/4 In Natured Brass
Static Pressure Tip,8In,SS
  • DWYER INSTRUMENTS
  • Static Pressure Tip, 8In, SS Static Pressure Tip,8In,SS
  • Item # 23Z319
  • Mfr. Model # A-493
  • Static Pressure Tip, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

GAGE OIL, Red,  0.826 Specify Gravity
Snubber,Lead Free,0 to 10,000 psi,Brass
Snubber,Pressure,Filter,1/4 In,SS
Magnehelic Gauge Panel Mounting Flange
Water Test Gauge, 25 in.,0 to 300 psi
Pressure Gauge, Welding Regulator Gauge Type, 0 to 600
  • U.S. GAUGE
  • Pressure Gauge, Welding Regulator Gauge Type, 0 to 600 psi Range, 2" Dial Size Pressure Gauge
  • Item # 5ZP77
  • Mfr. Model # 618K
  • Pressure Gauge, Welding Regulator, 2 In., 0 to 600 psi, Connection Size 1/4 In. NPT, Connection Location...More

Needle Valve,1.53 in.,Pressure
  • WINTERS
  • Needle Valve, 1.53 in., Pressure Needle Valve,1.53 in.,Pressure
  • Item # 20JN52
  • Mfr. Model # SNV510LF
  • Needle Valve, (F)NPT Fitting (in.) 1/4, Length (in.) 1.53 in., Pressure, Box, 1.5 in. X 1.5 in. X 2.5 in.,...More

Vacuum Gauge, Test Gauge Type, 30 to 0" Hg Vac,&#
  • GRAINGER APPROVED
  • Vacuum Gauge, Test Gauge Type, 30 to 0" Hg Vac, -100 to 0 kPa Range, 2-1/2" Dial Size Vacuum Gauge
  • Item # 4FMD9
  • Mfr. Model # 4FMD9
  • Vacuum Gauge, Test, 2-1/2 In., 30 to 0 In. Hg Vac, -100 to 0 kPa, Connection Size 1/4 In. NPT, Connection...More

Water Test Gauge, 2.5 in.,0 to 160 psi
Static Pressure Tip,4In,SS
  • DWYER INSTRUMENTS
  • Static Pressure Tip, 4In, SS Static Pressure Tip,4In,SS
  • Item # 23Z317
  • Mfr. Model # A-489
  • Static Pressure Tip, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Panel Mount Kit
Split Flange Assembly
Mini Ball Valve,1.71 in.,Lever Handle
Protective Boot
Static Pressure Tip,6In,SS
  • DWYER INSTRUMENTS
  • Static Pressure Tip, 6In, SS Static Pressure Tip,6In,SS
  • Item # 23Z318
  • Mfr. Model # A-491
  • Static Pressure Tip, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Ceiling Plate, Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Ceiling Plate, Static Pressure Pickup Ceiling Plate, Static Pressure Pickup
  • Item # 23Z323
  • Mfr. Model # A-419A
  • Static Pressure Pickup Ceiling Plate, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Protective Boot
Mini Ball Valve,1.73 in.,Lever Handle
AC Adapter,Use With Digital Manometer
Carry Case
Averaging Flow Sensor,7-21/32 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More