Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

65 Results Found that Include 1,142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • ASHCROFT
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

GaugePressure Gauge Type, 0 to 300 psi Range, 3-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 300 psi Range, 3-1/2" Dial SizeGaugePressure Gauge Type, 0 to 300 psi Range, 3-1/2" Dial Size
  • Item # 33HR85
  • Mfr. Model # 351009AWL02L300#
  • Gauge, Pressure, 3-1/2 In., 0 to 300 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

GaugePressure Gauge Type, 0 to 60 psi Range, 2-1/2&quo
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 60 psi Range, 2-1/2" Dial SizeGaugePressure Gauge Type, 0 to 60 psi Range, 2-1/2" Dial Size
  • Item # 33HR70
  • Mfr. Model # 251009AWL02L60#
  • Gauge, Pressure, 2-1/2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

GaugePressure Gauge Type, 0 to 160 psi Range, 3-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 160 psi Range, 3-1/2" Dial SizeGaugePressure Gauge Type, 0 to 160 psi Range, 3-1/2" Dial Size
  • Item # 33HR84
  • Mfr. Model # 351009AWL02L160#
  • Gauge, Pressure, 3-1/2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

GaugePressure Gauge Type, 0 to 100 psi Range, 3-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 100 psi Range, 3-1/2" Dial SizeGaugePressure Gauge Type, 0 to 100 psi Range, 3-1/2" Dial Size
  • Item # 33HR83
  • Mfr. Model # 351009AWL02L100#
  • Gauge, Pressure, 3-1/2 In., 0 to 100 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Jack,Hand
GaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi&
  • ASHCROFT
  • GaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi Range, 2-1/2" Dial SizeGaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi Range, 2-1/2" Dial Size
  • Item # 33HR67
  • Mfr. Model # 251009AWL02LV/30#
  • Gauge, Compound, 2-1/2 In., 30 In. Hg VAC to 0/30 psi, Connection Size 1/4 In. NPT, Connection Location...More

GaugePressure Gauge Type, 0 to 100 psi Range, 2-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 100 psi Range, 2-1/2" Dial SizeGaugePressure Gauge Type, 0 to 100 psi Range, 2-1/2" Dial Size
  • Item # 33HR71
  • Mfr. Model # 251009AWL02L100#
  • Gauge, Pressure, 2-1/2 In., 0 to 100 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

GaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 2-
  • ASHCROFT
  • GaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 2-1/2" Dial SizeGaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 2-1/2" Dial Size
  • Item # 33HR65
  • Mfr. Model # 251009AWL02LVAC
  • Gauge, Vacuum, 2-1/2 In., 30 In. Hg VAC to 0, Connection Size 1/4 In. NPT, Connection Location Lower,...More

Digital Gauge/Transmitter,60 PSI
  • ASHCROFT
  • Digital Gauge/Transmitter, 60 PSIDigital Gauge/Transmitter,60 PSI
  • Item # 2AGB3
  • Mfr. Model # 302174SD02LXBLBKVAC/60
  • Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy...More

Digital Gauge/Transmitter,100 PSI
  • ASHCROFT
  • Digital Gauge/Transmitter, 100 PSIDigital Gauge/Transmitter,100 PSI
  • Item # 2AGB5
  • Mfr. Model # 302174SD02LXBLBK100#
  • Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy...More

Tool Kit
Gauge,U-Clamp,ABS, 2-1/2 in.
Digital Gauge/Transmitter,30 PSI
  • ASHCROFT
  • Digital Gauge/Transmitter, 30 PSIDigital Gauge/Transmitter,30 PSI
  • Item # 2AGB4
  • Mfr. Model # 302174SD02LXBLBK30#
  • Digital Gauge/Transmitter, Dial Size (In.) 3, Range 0 to 30 psi, Connection Size 1/4 In. NPT, Connection...More

Compound Transducer,Range Vac to 30 PSI
  • ASHCROFT
  • Compound Transducer, Range Vac to 30 PSICompound Transducer,Range Vac to 30 PSI
  • Item # 2AGC1
  • Mfr. Model # T27M0242EWVAC/30#GXCY
  • Compound Transducer, Pressure Range Vac to 30 PSI, Accuracy 0.25% of Span, Output 4 to 20 mA, Power Required...More

Gauge,U-Clamp,2 in.
Digital Gauge/Transmitter,300 PSI
  • ASHCROFT
  • Digital Gauge/Transmitter, 300 PSIDigital Gauge/Transmitter,300 PSI
  • Item # 2AGB6
  • Mfr. Model # 302174SD02LXBLBK300#
  • Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy...More

Digital Test Gauge,Vac Thru 15#
  • ASHCROFT
  • Digital Test Gauge, Vac Thru 15#Digital Test Gauge,Vac Thru 15#
  • Item # 20Z635
  • Mfr. Model # 2089
  • Digital Test Gauge, Dial Size (In.) 3, Range Vac. thru 7000 psi, Connection Size 1/4 In. NPT, Connection...More

GaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi&
  • ASHCROFT
  • GaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi Range, 3-1/2" Dial SizeGaugeCompound Gauge Type, 30" Hg VAC to 0/30 psi Range, 3-1/2" Dial Size
  • Item # 33HR79
  • Mfr. Model # 351009AWL02LV/30#
  • Gauge, Compound, 3-1/2 In., 30 In. Hg VAC to 0/30 psi, Connection Size 1/4 In. NPT, Connection Location...More

GaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 3-
  • ASHCROFT
  • GaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 3-1/2" Dial SizeGaugeVacuum Gauge Type, 30" Hg VAC to 0 Range, 3-1/2" Dial Size
  • Item # 33HR77
  • Mfr. Model # 351009AWL02LVAC
  • Gauge, Vacuum, 3-1/2 In., 30 In. Hg VAC to 0, Connection Size 1/4 In. NPT, Connection Location Lower,...More

GaugeCompound Gauge Type, 30" Hg VAC to 0/15 psi&
  • ASHCROFT
  • GaugeCompound Gauge Type, 30" Hg VAC to 0/15 psi Range, 2-1/2" Dial SizeGaugeCompound Gauge Type, 30" Hg VAC to 0/15 psi Range, 2-1/2" Dial Size
  • Item # 33HR66
  • Mfr. Model # 251009AWL02LV/15#
  • Gauge, Compound, 2-1/2 In., 30 In. Hg VAC to 0/15 psi, Connection Size 1/4 In. NPT, Connection Location...More

GaugePressure Gauge Type, 0 to 160 psi Range, 2-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 160 psi Range, 2-1/2" Dial SizeGaugePressure Gauge Type, 0 to 160 psi Range, 2-1/2" Dial Size
  • Item # 33HR72
  • Mfr. Model # 251009AWL02L160#
  • Gauge, Pressure, 2-1/2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

GaugePressure Gauge Type, 0 to 400 psi Range, 3-1/2&qu
  • ASHCROFT
  • GaugePressure Gauge Type, 0 to 400 psi Range, 3-1/2" Dial SizeGaugePressure Gauge Type, 0 to 400 psi Range, 3-1/2" Dial Size
  • Item # 33HR86
  • Mfr. Model # 351009AWL02L400#
  • Gauge, Pressure, 3-1/2 In., 0 to 400 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More