Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Pressure and Vacuum Measuring

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pressure Transducer,0 to 5 psi,4 to 20mA
  • THUEMLING
  • Pressure Transducer, 0 to 5 psi, 4 to 20mAPressure Transducer,0 to 5 psi,4 to 20mA
  • Item # 36VT73
  • Mfr. Model # AST4600AG0005P4T0
  • Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10 to...More

Pressure Transdcr,0 to 1000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 1000psi, 4 to 20mAPressure Transdcr,0 to 1000psi,4 to 20mA
  • Item # 36VT79
  • Mfr. Model # AST4600A01000P4T0
  • Pressure Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Pressure Transdcr,0 to 3000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 3000psi, 4 to 20mAPressure Transdcr,0 to 3000psi,4 to 20mA
  • Item # 36VT80
  • Mfr. Model # AST4600A03000P4T0
  • Pressure Transducer, Range 0 to 3000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducr,0 to 1psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 1psi, 1 to 5VDC, DIN43650-ATransducr,0 to 1psi,1 to 5VDC,DIN43650-A
  • Item # 36VU04
  • Mfr. Model # AST5300ENDP0001P3I8
  • Differential Pressure Transducer, Range 0 to 1 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Pressure Transdcr,0 to 5000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 5000psi, 4 to 20mAPressure Transdcr,0 to 5000psi,4 to 20mA
  • Item # 36VT81
  • Mfr. Model # AST4600A05000P4T0
  • Pressure Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0to1000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to1000psi, 1to5VDC, DIN43650-ATransducer,0to1000psi,1to5VDC,DIN43650-A
  • Item # 36VT89
  • Mfr. Model # AST4400A01000P3I0
  • Intrinsically Safe Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 5psi, 1 to 5VDC, DIN43650-ATransducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • Item # 36VU05
  • Mfr. Model # AST5300ENDP0005P3I8
  • Differential Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Bullet,0 to 15 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 15 psi, 1 to 5VDCTransmitter,Bullet,0 to 15 psi,1 to 5VDC
  • Item # 36VU12
  • Mfr. Model # AST4510L00015P3X1130
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable Length...More

Transducer,0to5000psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to5000psi, 4to20mA, DIN43650-ATransducer,0to5000psi,4to20mA,DIN43650-A
  • Item # 36VT99
  • Mfr. Model # AST4400A05000P4I0
  • Intrinsically Safe Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Pressure Transducr,0to10000psi,4 to 20mA
  • THUEMLING
  • Pressure Transducr, 0to10000psi, 4 to 20mAPressure Transducr,0to10000psi,4 to 20mA
  • Item # 36VT82
  • Mfr. Model # AST4600A10000P4T0
  • Pressure Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0to5000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to5000psi, 1to5VDC, DIN43650-ATransducer,0to5000psi,1to5VDC,DIN43650-A
  • Item # 36VT90
  • Mfr. Model # AST4400A05000P3I0
  • Intrinsically Safe Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to10psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to10psi, 1 to 5VDC, DIN43650-ATransducer,0to10psi,1 to 5VDC,DIN43650-A
  • Item # 36VU06
  • Mfr. Model # AST5300ENDP0010P3I8
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Bullet,0 to 20 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 20 psi, 1 to 5VDCTransmitter,Bullet,0 to 20 psi,1 to 5VDC
  • Item # 36VU13
  • Mfr. Model # AST4500L00020P3X1065
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 20 psi, Power Required 10 to 28VDC, Cable Length...More

Transducr,0to10000psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0to10000psi, 4to20mA, DIN43650-ATransducr,0to10000psi,4to20mA,DIN43650-A
  • Item # 36VU01
  • Mfr. Model # AST4400A10000P4I0
  • Intrinsically Safe Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to50psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to50psi, 1 to 5VDC, DIN43650-ATransducer,0to50psi,1 to 5VDC,DIN43650-A
  • Item # 36VT86
  • Mfr. Model # AST4400A00050P3I0
  • Intrinsically Safe Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transdcr,-14.7to25psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transdcr, -14.7to25psi, 1to5VDC, DIN43650-ATransdcr,-14.7to25psi,1to5VDC,DIN43650-A
  • Item # 36VT83
  • Mfr. Model # AST4400AV0025P3I0
  • Intrinsically Safe Transducer, Range -14.7 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducr,0to10000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0to10000psi, 1to5VDC, DIN43650-ATransducr,0to10000psi,1to5VDC,DIN43650-A
  • Item # 36VT91
  • Mfr. Model # AST4400A10000P3I0
  • Intrinsically Safe Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Non Clogging,0to5psi,4to20mA
  • THUEMLING
  • Transmitter, Non Clogging, 0to5psi, 4to20mATransmitter,Non Clogging,0to5psi,4to20mA
  • Item # 36VU21
  • Mfr. Model # AST4520Y00005P4X1353
  • Submersible Level Transmitter, Non Clogging, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transdcr,0 to 3000psi,1 to 5VDC
  • THUEMLING
  • Pressure Transdcr, 0 to 3000psi, 1 to 5VDCPressure Transdcr,0 to 3000psi,1 to 5VDC
  • Item # 36VT70
  • Mfr. Model # AST4600A03000P3T0
  • Pressure Transducer, Range 0 to 3000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10...More

Transducr,0 to 1psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 1psi, 4 to 20mA, DIN43650-ATransducr,0 to 1psi,4 to 20mA,DIN43650-A
  • Item # 36VU07
  • Mfr. Model # AST5300ENDP0001P4I8
  • Differential Pressure Transducer, Range 0 to 1 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to25psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to25psi, 4 to 20mA, DIN43650-ATransducer,0to25psi,4 to 20mA,DIN43650-A
  • Item # 36VT94
  • Mfr. Model # AST4400A00025P4I0
  • Intrinsically Safe Transducer, Range 0 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Pressure Transducer,0 to 15psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducer, 0 to 15psi, 1 to 5VDCPressure Transducer,0 to 15psi,1 to 5VDC
  • Item # 36VT64
  • Mfr. Model # AST4600AG0015P3T0
  • Pressure Transducer, Range 0 to 15 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10 to...More

Transmitter,Anti-Corrosn,0to5psi,1to5VDC
  • THUEMLING
  • Transmitter, Anti-Corrosn, 0to5psi, 1to5VDCTransmitter,Anti-Corrosn,0to5psi,1to5VDC
  • Item # 36VU24
  • Mfr. Model # AST4530I00005P3X9353
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable...More

Transmitter,Bullet,0 to 5 psi,4 to 20mA
  • THUEMLING
  • Transmitter, Bullet, 0 to 5 psi, 4 to 20mATransmitter,Bullet,0 to 5 psi,4 to 20mA
  • Item # 36VU14
  • Mfr. Model # AST4500L00005P4X1140
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable Length 15...More

Pressure Transducr,0 to 100psi,4 to 20mA
  • THUEMLING
  • Pressure Transducr, 0 to 100psi, 4 to 20mAPressure Transducr,0 to 100psi,4 to 20mA
  • Item # 36VT77
  • Mfr. Model # AST4600A00100P4T0
  • Pressure Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0 to 10psi,1 to 5VDC,1/2inNPT
  • THUEMLING
  • Transducer, 0 to 10psi, 1 to 5VDC, 1/2inNPTTransducer,0 to 10psi,1 to 5VDC,1/2inNPT
  • Item # 36VU02
  • Mfr. Model # AST54EDA00100P3B00010N
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 1 to 5VDC, Power Required...More

Transducer,0to100psi,1to5VDC,DIN 43650-A
  • THUEMLING
  • Transducer, 0to100psi, 1to5VDC, DIN 43650-ATransducer,0to100psi,1to5VDC,DIN 43650-A
  • Item # 36VT87
  • Mfr. Model # AST4400A00100P3I0
  • Intrinsically Safe Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Bullet,0 to 5 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 5 psi, 1 to 5VDCTransmitter,Bullet,0 to 5 psi,1 to 5VDC
  • Item # 36VU10
  • Mfr. Model # AST4510L00005P3X1140
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable Length 15...More

Transducer,0to500psi,4to20mA,DIN 43650-A
  • THUEMLING
  • Transducer, 0to500psi, 4to20mA, DIN 43650-ATransducer,0to500psi,4to20mA,DIN 43650-A
  • Item # 36VT97
  • Mfr. Model # AST4400A00500P4I0
  • Intrinsically Safe Transducer, Range 0 to 500 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 5psi, 1 to 5VDC, DIN43650-ATransducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • Item # 36VT84
  • Mfr. Model # AST4400A00005P3I0
  • Intrinsically Safe Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transdcr,-14.7to25psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transdcr, -14.7to25psi, 4to20mA, DIN43650-ATransdcr,-14.7to25psi,4to20mA,DIN43650-A
  • Item # 36VT92
  • Mfr. Model # AST4400AV0025P4I0
  • Intrinsically Safe Transducer, Range -14.7 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transmiter,Non Clogging,0to10psi,4to20mA
  • THUEMLING
  • Transmiter, Non Clogging, 0to10psi, 4to20mATransmiter,Non Clogging,0to10psi,4to20mA
  • Item # 36VU22
  • Mfr. Model # AST4520Y00010P4X1353
  • Submersible Level Transmitter, Non Clogging, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More