Skip Content

Filter Results By

Applied Filters Clear All

Pressure and Vacuum Measuring

51 Results Found that Include 232 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bioler Gauge,0 to 100 psi,80 to 320 DegF
  • PIC GAUGES
  • Bioler Gauge, 0 to 100 psi, 80 to 320 DegF Bioler Gauge,0 to 100 psi,80 to 320 DegF
  • Item # 19RZ42
  • Mfr. Model # TRI-HD-302R-E
  • Boiler Gauge, Dial Size (In.) 3, Connection Location Center Back, Connection Size 1/2 In. NPT, Pressure Range...More

  • Category : Boiler Gauges
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW69
  • Mfr. Model # 202L-404V
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 15,000 psi, Dial Size (mm) 100, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY20
  • Mfr. Model # 601L-254M
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 1000 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW60
  • Mfr. Model # 202L-404I
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 400 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • PIC GAUGES
  • Boiler Gauge, 0 to 200 psi, 80 to 320 DegF Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • Item # 19RZ44
  • Mfr. Model # TRI-HD-302R-G
  • Boiler Gauge, Case Steel, Connection Location Center Back, Connection Size 1/2 In. NPT, Pressure Range (PSI)...More

  • Category : Boiler Gauges
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW57
  • Mfr. Model # 202L-404E
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 100 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW52
  • Mfr. Model # 202L-404B
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 15 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge, Process Gauge Type, 0 to 100 psi Range
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW66
  • Mfr. Model # 202L-404R
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 5000 psi, Dial Size (mm) 100, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • PIC GAUGES
  • Boiler Gauge, 0 to 200 psi, 80 to 320 DegF Boiler Gauge,0 to 200 psi,80 to 320 DegF
  • Item # 19RZ43
  • Mfr. Model # TRI-HD-302L-G
  • Boiler Gauge, Case Steel, Connection Location Lower, Connection Size 1/2 In. NPT, Pressure Range (PSI) 0 to...More

  • Category : Boiler Gauges
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY21
  • Mfr. Model # 601L-254N
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 1500 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Boiler Gauge,0 to 100 psi,80 to 320F
  • PIC GAUGES
  • Boiler Gauge, 0 to 100 psi, 80 to 320F Boiler Gauge,0 to 100 psi,80 to 320F
  • Item # 19RZ41
  • Mfr. Model # TRI-HD-302L-E
  • Boiler Gauge, Case Steel, Dial Size (In.) 3, Connection Location Lower, Connection Size 1/2 In. NPT, Pressure...More

  • Category : Boiler Gauges
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY22
  • Mfr. Model # 601L-254O
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 2000 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Vacuum Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. Vacuum Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY07
  • Mfr. Model # 601L-254A
  • Vacuum Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 30 In. to 0 In. Hg Vac, Dial Size (mm) 63,...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Compound Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Compound Gauge, 1/4 in. NPT, 2-1/2 in. Compound Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY13
  • Mfr. Model # 601L-254CH
  • Compound Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 30 In. Hg Vac to 300 psi, Dial Size (mm) 63,...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY23
  • Mfr. Model # 601L-254P
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 3000 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY08
  • Mfr. Model # 601L-254B
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 15 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY18
  • Mfr. Model # 601L-254H
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 300 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Molded Gauge and Seal Assembly,Seal
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY16
  • Mfr. Model # 601L-254F
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 160 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW56
  • Mfr. Model # 202L-404D
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 60 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY14
  • Mfr. Model # 601L-254D
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 60 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW53
  • Mfr. Model # 202L-404C
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 30 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY09
  • Mfr. Model # 601L-254C
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 30 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY26
  • Mfr. Model # 601L-254U
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 10,000 psi, Dial Size (mm) 63, Connection...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW61
  • Mfr. Model # 202L-404K
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 600 psi, Dial Size (mm) 100, Connection Size 1/4...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in. Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW68
  • Mfr. Model # 202L-404U
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 10,000 psi, Dial Size (mm) 100, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in. Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY19
  • Mfr. Model # 601L-254I
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 400 psi, Dial Size (mm) 63, Connection Size...More

  • Category : Pressure and Vacuum Gauges with Transmitter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More