Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pressure and Vacuum Measuring

104 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV71
  • Mfr. Model # PEM1409LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

  • WINTERS
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV94
  • Mfr. Model # PEM197LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV70
  • Mfr. Model # PEM1408LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 100 psiGauge,Pressure,2in.,0 to 100 psi
  • Item # 36TV69
  • Mfr. Model # PEM1407LF
  • Gauge, Pressure, 2 In., 0 to 100 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 200 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 200 psiGauge,Pressure,2-1/2in.,0 to 200 psi
  • Item # 36TV90
  • Mfr. Model # PEM1441LF
  • Gauge, Pressure, 2-1/2 In., 0 to 200 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 30 psiGauge,Pressure,2in.,0 to 30 psi
  • Item # 36TV96
  • Mfr. Model # PEM199LF
  • Gauge, Pressure, 2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Water Test Gauge, 2.5 in.,0 to 160 psi
Maximum Pointer Water Test Gauge,2.5 in.
Gauge,Pressure,2-1/2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 60 psiGauge,Pressure,2-1/2in.,0 to 60 psi
  • Item # 36TV87
  • Mfr. Model # PEM1438LF
  • Gauge, Pressure, 2-1/2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Pressure Gauge,Tire,0 to 100 psi
Gauge,Pressure,1-1/2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 100 psiGauge,Pressure,1-1/2in.,0 to 100 psi
  • Item # 36TV54
  • Mfr. Model # PEM1320LF
  • Gauge, Pressure, 1-1/2 In., 0 to 100 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 300 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 300 psiGauge,Pressure,2-1/2in.,0 to 300 psi
  • Item # 36TV91
  • Mfr. Model # PEM1442LF
  • Gauge, Pressure, 2-1/2 In., 0 to 300 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV55
  • Mfr. Model # PEM1321LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in,30in. Hg Vac to 0
  • WINTERS
  • Gauge, Pressure, 2-1/2in, 30in. Hg Vac to 0Gauge,Pressure,2-1/2in,30in. Hg Vac to 0
  • Item # 36TW19
  • Mfr. Model # PFQ801LF
  • Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection Location Bottom,...More

Gauge,Pressure,2in.
  • WINTERS
  • Gauge, Pressure, 2in.Gauge,Pressure,2in.
  • Item # 36TV93
  • Mfr. Model # PEM196LF
  • Gauge, Pressure, 2 In., 0 to 15 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 30 psiGauge,Pressure,1-1/2in.,0 to 30 psi
  • Item # 36TV62
  • Mfr. Model # PEM1400LF
  • Gauge, Pressure, 1-1/2 In., 0 to 30 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 100 psiGauge,Pressure,1-1/2in.,0 to 100 psi
  • Item # 36TV74
  • Mfr. Model # PEM1420LF
  • Gauge, Pressure, 1-1/2 In., 0 to 100 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,2-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 30 psiGauge,Pressure,2-1/2in.,0 to 30 psi
  • Item # 36TW20
  • Mfr. Model # PFQ802LF
  • Gauge, Pressure, 2-1/2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 1000 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 1000 psiGauge,Pressure,2-1/2in.,0 to 1000 psi
  • Item # 36TW05
  • Mfr. Model # PEM290LF
  • Gauge, Pressure, 2-1/2 In., 0 to 1000 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 30 psiGauge,Pressure,1-1/2in.,0 to 30 psi
  • Item # 36TV52
  • Mfr. Model # PEM1300LF
  • Gauge, Pressure, 1-1/2 In., 0 to 30 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 200 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 200 psiGauge,Pressure,2in.,0 to 200 psi
  • Item # 36TV72
  • Mfr. Model # PEM1410LF
  • Gauge, Pressure, 2 In., 0 to 200 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,2in.,30in. Hg Vac to 0
  • WINTERS
  • Gauge, Pressure, 2in., 30in. Hg Vac to 0Gauge,Pressure,2in.,30in. Hg Vac to 0
  • Item # 36TV58
  • Mfr. Model # PEM135LF
  • Gauge, Pressure, 2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 60 psiGauge,Pressure,1-1/2in.,0 to 60 psi
  • Item # 36TV63
  • Mfr. Model # PEM1401LF
  • Gauge, Pressure, 1-1/2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV75
  • Mfr. Model # PEM1421LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 30 psiGauge,Pressure,2in.,0 to 30 psi
  • Item # 36TV65
  • Mfr. Model # PEM1403LF
  • Gauge, Pressure, 2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,4-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 4-1/2in., 0 to 30 psiGauge,Pressure,4-1/2in.,0 to 30 psi
  • Item # 36TV47
  • Mfr. Model # PCT321LF
  • Gauge, Pressure, 4-1/2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy 1...More

Gauge,Pressure,2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 60 psiGauge,Pressure,2in.,0 to 60 psi
  • Item # 36TV67
  • Mfr. Model # PEM1405LF
  • Gauge, Pressure, 2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 160 psiGauge,Pressure,2-1/2in.,0 to 160 psi
  • Item # 36TV89
  • Mfr. Model # PEM1440LF
  • Gauge, Pressure, 2-1/2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 60 psiGauge,Pressure,1-1/2in.,0 to 60 psi
  • Item # 36TV53
  • Mfr. Model # PEM1301LF
  • Gauge, Pressure, 1-1/2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 15 psiGauge,Pressure,2-1/2in.,0 to 15 psi
  • Item # 36TW18
  • Mfr. Model # PFQ800LF
  • Gauge, Pressure, 2-1/2 In., 0 to 15 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 15 psiGauge,Pressure,2in.,0 to 15 psi
  • Item # 36TV79
  • Mfr. Model # PEM1425LF
  • Gauge, Pressure, 2 In., 0 to 15 psi, Connection Size 1/8 In. NPT, Connection Location Center Back, Accuracy...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More