Skip Content

Filter Results By

Applied Filters Clear All

Item
Gauge Type
Range
Dial Size
Connection Size
Connection Location
Accuracy
Case Material
Includes
Brand
Price
Shop By

Pressure and Vacuum Gauges

127 Results Found that Include 418 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pressure Gauge,0 to 100 psi,2In,1/4In
Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV71
  • Mfr. Model # PEM1409LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

  • ASHCROFT
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

Gauge,Pressure,2in.,0 to 200 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 200 psiGauge,Pressure,2in.,0 to 200 psi
  • Item # 36TW01
  • Mfr. Model # PEM209LF
  • Gauge, Pressure, 2 In., 0 to 200 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 100 psiGauge,Pressure,1-1/2in.,0 to 100 psi
  • Item # 36TV74
  • Mfr. Model # PEM1420LF
  • Gauge, Pressure, 1-1/2 In., 0 to 100 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 100 psiGauge,Pressure,1-1/2in.,0 to 100 psi
  • Item # 36TV54
  • Mfr. Model # PEM1320LF
  • Gauge, Pressure, 1-1/2 In., 0 to 100 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV75
  • Mfr. Model # PEM1421LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 160 psiGauge,Pressure,1-1/2in.,0 to 160 psi
  • Item # 36TV55
  • Mfr. Model # PEM1321LF
  • Gauge, Pressure, 1-1/2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in,30in. Hg Vac to 0
  • WINTERS
  • Gauge, Pressure, 2-1/2in, 30in. Hg Vac to 0Gauge,Pressure,2-1/2in,30in. Hg Vac to 0
  • Item # 36TW19
  • Mfr. Model # PFQ801LF
  • Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection Location Bottom,...More

Gauge,Pressure,2-1/2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 15 psiGauge,Pressure,2-1/2in.,0 to 15 psi
  • Item # 36TW02
  • Mfr. Model # PEM211LF
  • Gauge, Pressure, 2-1/2 In., 0 to 15 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 100 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 100 psiGauge,Pressure,2in.,0 to 100 psi
  • Item # 36TV99
  • Mfr. Model # PEM208LF
  • Gauge, Pressure, 2 In., 0 to 100 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2-1/2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 15 psiGauge,Pressure,2-1/2in.,0 to 15 psi
  • Item # 36TW18
  • Mfr. Model # PFQ800LF
  • Gauge, Pressure, 2-1/2 In., 0 to 15 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,4-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 4-1/2in., 0 to 30 psiGauge,Pressure,4-1/2in.,0 to 30 psi
  • Item # 36TV47
  • Mfr. Model # PCT321LF
  • Gauge, Pressure, 4-1/2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy 1...More

Gauge,Pressure,0 to 300 psi,Glycerin
  • ASHCROFT
  • Gauge, Pressure, 0 to 300 psi, GlycerinGauge,Pressure,0 to 300 psi,Glycerin
  • Item # 33HR85
  • Mfr. Model # 351009AWL02L300#
  • Gauge, Pressure, 3-1/2 In., 0 to 300 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV70
  • Mfr. Model # PEM1408LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,2in.,0 to 160 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 160 psiGauge,Pressure,2in.,0 to 160 psi
  • Item # 36TV94
  • Mfr. Model # PEM197LF
  • Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 2in., 0 to 60 psiGauge,Pressure,2in.,0 to 60 psi
  • Item # 36TV67
  • Mfr. Model # PEM1405LF
  • Gauge, Pressure, 2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Center Back, Accuracy...More

Gauge,Pressure,4-1/2in.,0 to 15 psi
  • WINTERS
  • Gauge, Pressure, 4-1/2in., 0 to 15 psiGauge,Pressure,4-1/2in.,0 to 15 psi
  • Item # 36TV45
  • Mfr. Model # PCT319LF
  • Gauge, Pressure, 4-1/2 In., 0 to 15 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy 1...More

Gauge,Pressure,2-1/2in.,0 to 30 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 30 psiGauge,Pressure,2-1/2in.,0 to 30 psi
  • Item # 36TW20
  • Mfr. Model # PFQ802LF
  • Gauge, Pressure, 2-1/2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy...More

Gauge,Pressure,0 to 30 psi,1.5 Percent
  • ASHCROFT
  • Gauge, Pressure, 0 to 30 psi, 1.5 PercentGauge,Pressure,0 to 30 psi,1.5 Percent
  • Item # 33HR69
  • Mfr. Model # 251009AWL02L30#
  • Gauge, Pressure, 2-1/2 In., 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Gauge,Pressure,2-1/2in.,0 to 200 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 200 psiGauge,Pressure,2-1/2in.,0 to 200 psi
  • Item # 36TV90
  • Mfr. Model # PEM1441LF
  • Gauge, Pressure, 2-1/2 In., 0 to 200 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 60 psiGauge,Pressure,1-1/2in.,0 to 60 psi
  • Item # 36TV63
  • Mfr. Model # PEM1401LF
  • Gauge, Pressure, 1-1/2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,2-1/2in.,0 to 300 psi
  • WINTERS
  • Gauge, Pressure, 2-1/2in., 0 to 300 psiGauge,Pressure,2-1/2in.,0 to 300 psi
  • Item # 36TV91
  • Mfr. Model # PEM1442LF
  • Gauge, Pressure, 2-1/2 In., 0 to 300 psi, Connection Size 1/4 In. NPT, Connection Location Center Back,...More

Gauge,Pressure,1-1/2in.,0 to 60 psi
  • WINTERS
  • Gauge, Pressure, 1-1/2in., 0 to 60 psiGauge,Pressure,1-1/2in.,0 to 60 psi
  • Item # 36TV53
  • Mfr. Model # PEM1301LF
  • Gauge, Pressure, 1-1/2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Bottom, Accuracy...More

Pressure Gauge,Sprinkler,for Water Media
Gauge,Pressure,0 to 60 psi,1.5 Percent
  • ASHCROFT
  • Gauge, Pressure, 0 to 60 psi, 1.5 PercentGauge,Pressure,0 to 60 psi,1.5 Percent
  • Item # 33HR70
  • Mfr. Model # 251009AWL02L60#
  • Gauge, Pressure, 2-1/2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Gauge,Pressure,0 to 600 psi,1009AWL
  • ASHCROFT
  • Gauge, Pressure, 0 to 600 psi, 1009AWLGauge,Pressure,0 to 600 psi,1009AWL
  • Item # 33HR87
  • Mfr. Model # 351009AWL02L600#
  • Gauge, Pressure, 3-1/2 In., 0 to 600 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More